ハウジング収納型赤外線センサーTAKEX(タケナカエンジニアリング)5日以内出荷
ハウジングケース専用品ですので、そのままケースに取り付けることができます。独自の二重変調方式を赤外線ビームに採用することで、外乱光(太陽光や車のヘッドライトなど)との識別性を高め、信頼性の高い屋外警戒を実現します。(5万ルクスの照度変化にも影響を受けません)又、従来のPB-F/HFシリーズと比べ、ビームピッチを拡げることにより、鳥などの小動物による誤動作を大幅に低減し、さらに安定した動作を実現します。照準器に二重リングを採用し、光軸調整時の視認性を向上させています。目を近づけた時と離した時で、それぞれ適切な見え方になります。誘導雷による被害を低減するために、耐サージ性能を強化しました。従来のPB-IN-HFシリーズに比べ、約10倍の耐サージ性能を有していますので安心してご使用になられます。(従来比)※落雷による故障・不具合などを保証するものではございません。消費電流を大幅に低減。(従来比50%以下)従来よりも小型の電源装置が使用でき、長距離配線時にも太い配線が不要となるため、配線材費用を大幅に削減できます。別売のワイヤレス光軸チェッカーを使用することにより、1人でも効率よく正確な光軸調整ができます。
検出方式近赤外線ビーム遮断方式(4段ビーム対向型)〔二重変調方式〕応答時間(秒)(検知)0.05~0.7(ボリュームにて可変)電源電圧(V)DC10~30(極性なし)警報出力無電圧リレー接点:c接点、接点動作:遮光時間出力(ただし、2秒未満の遮光は2秒間出力)、接点容量:AC/DC30V・0.25A(抵抗負荷)表示灯アラーム/赤色LED(受光器のみ)・警報出力時:点灯、受光感度/赤色LED(受光器のみ)・受光感度減衰時:点灯使用周囲温度(℃)-25~+60設置場所屋内・屋外配線接続M3セルフアップ端子式質量(g)投光器:約360、受光器:約450出力環境/無電圧リレー接点:c接点、接点動作:環境悪化時に出力(連続出力)、接点容量:AC/DC30V・0.25A(抵抗負荷)付加機能チャンネル切替機能、サウンドチェック機能、外部環境診断機能、投光パワー補正機能、アラームメモリー表示機能、プログラマブルAGC機能、モニター出力機能、オートゲインロック外部制御機能、検知応答時間調整機能、上段/下段切替機能、ワイヤレス光軸チェッカー接続機能、表示灯消灯機能光軸調整範囲水平方向:±90°、垂直方向:±20°