定格電圧(V)DC12、24タイプPAリレー・PhotoMOSリレー パワー電圧駆動タイプ仕様コイルサージ吸収素子:ダイオード(1A、400V)入力逆接続防止ダイオード:1.5A 逆耐圧40V最小適合負荷(参考値)100mV、100μA最大許容入力電圧0.2A使用周囲湿度35~85%RH(結露なきこと)保存温度(℃)-30~80(氷結および結露なきこと)使用周囲温度(℃)-20~55質量(g)約100電気的寿命3A 250V AC、3A 30V DC 3万回、2A 250V AC、2A 30V DC 10万回機械的寿命2000万回以上(180/分)推奨ねじ締付トルク(N・m[kgf・cm])0.3~0.5[3~5]接点最大許容電圧(V)AC250、DC30接点最大許容電流(A)3接点最大許容電力(VA)AC750、DC90W絶縁抵抗(MΩ)100以上(DC500Vメガーにて)耐衝撃(誤動作)98m/s2以上{10G以上}耐衝撃(耐久)196m/s2以上{20G以上}耐振動(誤動作)10~55Hz(複振幅1mm)耐振動(耐久)10~55Hz(複振幅1mm)定格制御容量3A 250V AC、3A 30V DC入力電圧変動許容範囲(V)DC12±10%、DC24±10%負荷電圧(V)DC600、600(ACピーク値)負荷電流(A)3