組端子台東洋技研8日以内出荷
スプリングロック端子を採用し、端子間ピッチはなんと3.5mm。端子台を縦に配置する事により、更に省スペース。チェック端子を搭載し、Φ2のテストピンを挿入可能。結線ばね開閉用ボタンは-ドライバー、+ドライバーのどちらも使用可能。独自のレールロック機構により止め金具を必要としません。
幅(mm)28.5質量(g)62定格絶縁電圧(V)AC DC 50端子間ピッチ(mm)3.5接続方法スプリングロック絶縁抵抗(MΩ)100~ (DC500Vメガにて)相対湿度45%~85%取付け方法DINレール取付のみ定格通電電流(A)5 / COM10周囲温度(℃)-15~+60(氷結又は結露しないこと)耐電圧(V)AC500 / 1分間端子台極数19