付属品取扱説明書、3Pアース極付きACコード(2m)適合【出力定格】HLV2シリーズ、HLV3シリーズスポット照明(スポット照明の種類を自動認識)幅(mm)130高さ(mm)119.6材質(本体)アルミ・樹脂質量(g)700 max周波数(Hz)50/60適合規格CE、RoHS方式定常発光使用温度(℃)0~40表面処理紺アルマイト漏洩電流3.5mA 以下(AC264V、60Hz、無負荷時)消費電力38VA max出力電圧(V)(定格)DC5.5入力電圧(V)AC100~240(+10%-15%)保存温度(℃)-20~60冷却方式自然冷却出力電流(mA)100 max./チャネル(スポット照明の最大入力電流に応じて出力)突入電流(A)15(AC100V時)、36(AC240V時)コールドスタート時駆動方式定電流方式調光方式電流可変制御チャネル数2使用湿度(%RH)20~85(結露なきこと)照光形状スポット形保存湿度(%RH)20~85(結露なきこと)