カテゴリ
- 科学研究・開発用品(15)
- 制御機器(2)
- トラック純正部品(2)
- 厨房用品(1)
- 自動車純正部品(1)
- 鈑金・塗装(1)
- 学童・教育用品(1)
絞り込み
ブランド
エコロジープロダクト
「plastic bottle」の検索結果

サンプラ(R)PPボトル広口(目盛付タイプ)
サンプラテック(31件のレビュー)¥139~税込¥153~1本当日出荷ポリプロピレン製で耐薬品性・耐熱性・透明性に優れています。 作業性に優れた低コストなワンタッチボトル。パッキン不要で中栓がなく、作業性が良くなりました。材質(本体)ポリプロピレン(PP)口形状広口耐熱温度(℃)約120色(本体)クリア中栓なし
広口瓶(HDPE・目盛りなし)
アズワン(5件のレビュー)¥673~税込¥740~1個当日出荷その他水の比重での容量表記となります。オイルなど、内容によっては比重が異なるため、表記している容量が入らない場合があります。材質(本体)HDPE(高密度ポリエチレン)色(フタ)白口形状広口材質(フタ)HDPE(高密度ポリエチレン)色(本体)白材質(中栓)LDPE(低密度ポリエチレン)
サンプラ(R) クリアー広口ボトル
サンプラテック(24件のレビュー)¥199~税込¥219~1本当日出荷クリアーボトルは中栓なしでも液漏れはありません。中栓をとりはずすわずらわしい作業をなくし、時間の省力化を実現しました。 。FDA規格117・1640、USP CLASS IV、厚生省告示98号及び厚生省令17号の規格に準じ、ポリオレフィン等衛生協議会の自主規制に登録してあります。プラスチック可塑剤(DOA・DOP)および酸化防止剤(BHT・BHA)等を使用していませんので、食品用の容器および医療用としても使用できます。材質(本体)K-RESIN色(フタ)クリア口形状広口耐熱温度(℃)60材質(フタ)PP色(本体)クリア中栓なし
サンプラ(R)PPボトル広口(目盛なしタイプ)
サンプラテック(17件のレビュー)¥84~税込¥92~1本当日出荷ポリプロピレン製で耐薬品性・耐熱性・透明性に優れています。 中栓がなく作業性が良くなりました。材質(本体)ポリプロピレン(PP)目盛なし色(フタ)クリア口形状広口胴径(Φmm)38材質(フタ)ポリプロピレン(PP)色(本体)クリア中栓なし
広口瓶
瑞穂化成工業(58件のレビュー)¥199~税込¥219~1個ほか当日出荷あらゆる用途に幅広く対応させるため、使用頻度の高い標準タイプを網羅しました。高品質のポリエチレン容器で、肉厚のねじキャップで優れた密閉性も実現しました。食品にも使用できます。用途液体の保存・保管 等仕様中栓付材質(本体)ポリエチレン(PE)目盛なし色(フタ)白口形状広口耐熱温度(℃)80基準規格ポリオレフィン等合成樹脂製食品容器包装等に関する自主基準(ポリオレフィン等衛生協議会基準)A適合色(本体)白中栓あり
広口容器
成和化学工業(7件のレビュー)¥109~税込¥120~1本当日出荷内容物が入れやすく、取り出しやすい。洗浄が容易で内部を清潔に保つことが可能。液体だけでなく、錠剤や粉末など固形物にも対応。用途既存の金型を利用して製造するプラスチック規格容器は金型製造にかける時間や費用を抑えて生産することができます。また、規格容器といっても、印刷やラベルを工夫することで、お客様だけのオリジナリティーを持たせることが可能です。早急に容器がほしい、出来る限りコストを抑えたいとうお客様にお勧めです。色ナチュラル材質(本体)ポリエチレン目盛あり色(フタ)ナチュラル口形状広口色(本体)ナチュラル中栓ありRoHS指令(10物質対応)対応
PE細口瓶
サンプラテック(44件のレビュー)¥79~税込¥87~1個当日出荷ポリ瓶の決定版。プラスチックボトルのスタンダード。各研究室から化学工場の製造ラインまで幅広く使用されています。材質(本体)ポリエチレン色(フタ)白口形状細口材質(フタ)ポリエチレン色(本体)白
BB型広口瓶(目盛りなし・コックなし)
アズワン(1件のレビュー)¥4,475税込¥4,9231個当日出荷その他水の比重での容量表記となります。オイルなど、内容によっては比重が異なるため、表記している容量が入らない場合があります。材質本体・外フタ/HDPE(高密度ポリエチレン)、中フタ/LDPE(低密度ポリエチレン)、Oリング/ニトリルゴムタイプ活栓なし容量(L)20口内径(Φmm)175アズワン品番5-033-01口内径×胴径×高さ(mm)Φ175×254角×396
TPX手付きビーカー
NIKKO(ニッコーハンセン)(10件のレビュー)¥399~税込¥439~1個当日出荷ガラスのような透明度に浮き出た成型目盛は計量をスムーズにします。安定したフラットな底部は、マグネチックスターラーで撹拌も可能です。握り易く、バランスのとれた把手は、抽出時の傾斜操作を手軽に扱えます。170℃の耐熱性を有しておりますので、オートクレーブにかけて滅菌することができます。食品と接触する容器の規格(昭和57年厚生省告示第20号)に基づく試験に適合しています。材質TPX(R)(メチルペンテン樹脂)種類手付ビーカー目盛あり耐熱温度(℃)170
Mボトル広口瓶
瑞穂化成工業(27件のレビュー)¥96~税込¥106~1個ほか当日出荷作業効率向上の為、中栓を省き、本体口内径部とキャップ内側のインナーリングが密着して液漏れを防止します。食品にも使用できます。用途液体の保管等目盛なし色(フタ)白色(本体)白中栓なし
広口びん IP2タイプ
NALGENE(ナルゲン)(4件のレビュー)¥569~税込¥626~1本当日出荷もれ防止タイプ。 中栓なし。 国際連合が定めた危険物輸送のための内部包装容器(Inner Packaging=IP)類の内、高品質のポリエチレン製または他の適当なプラスチック製容器のものがIP2です。強固な構造ともれ防止のキャップが求められます。仕様IP2マーク、材質、容量、登録番号が底部に刻印してあります。材質本体/ HDPE(高密度ポリエチレン) キャップ/ PP(ポリプロピレン樹脂)タイプIP2タイプ目盛なし口形状広口中栓なし
広口瓶 中栓付
(35件のレビュー)¥87~税込¥96~1本ほか当日出荷食品衛生法適合の内容物が入れやすく、取り出しやすい容器です。洗浄が容易で内部を清潔に保つことが可能です。液体だけでなく、錠剤や粉末など固形物にも対応します。箱売りはラベルが本体についておりません。用途流体、サンプルの保管に。材質(本体)HDPE使用温度範囲(℃)-40~80規格食品衛生法適合、ポジティブリスト適合目盛なし色(フタ)白色(本体)白
Finder インターフェイスリレー 24V ac/dc 38 Series
FINDER¥2,798税込¥3,0781個7日以内出荷コイル電圧 = 24V ac/dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじ。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。接点材質 = 銀合金。入力電流 = 12mA。寸法 = 6.2 x 75.6 x 87.9mm。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24AC/DC coil and an SPDT 1C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Operating temperature ranges from -40℃ to 70℃ AgNi contact material Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certifiedRoHS指令(10物質対応)対応
Finder インターフェイスリレー 24V dc 38 Series 1.5 → 33V dc
FINDER¥5,398税込¥5,9381個7日以内出荷コイル電圧 = 24V dc。接点構成 = SPST。取り付けタイプ = DINレール。ターミナルタイプ = ねじV dc。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。入力電流 = 10.5mA。動作時間 = 0.2ms。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24VDC coil and an SPNO contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 24VDC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Silent high speed switching Long electrical life Operating temperature ranges from -20℃ to 55℃ AgNi contact with optionally hard gold-plating available Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certifiedRoHS指令(10物質対応)対応
SparkFun Qwiic Motor Driver
SPARKFUN¥6,698税込¥7,3681個33日以内出荷。Description。The SparkFun Qwiic Motor Driver takes all the great features of the Serial Controlled Motor Driver(SCMD)and miniaturizes them, adding Qwiic ports for plug and play functionality. Boasting the same 4245 PSOC and 2-channel motor ports as the SCMD, the SparkFun Qwiic Motor Driver is designed to communicate over I2C to make setting up your next robotic project as fast and easy as possible! Utilizing our handy Qwiic system and screw terminals for motor and power hook-up, no soldering is required to connect it to the rest of your system.。With 1.2A steady state drive per channel(1.5A peak)and 127 levels of DC drive strength, this little Qwiic board is perfect for your small DC motor driver needs. Since the Qwiic Motor Driver is a 3.3V logic device, you'll need to use a logic level converter to interface to 5V.。The I2C address of the Qwiic Motor Driver is 0x5D and is jumper selectable to 0x58, 0x59, 0x5A, 0x5B, ... 0x63.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started With the Qwiic Motor Driver Hookup Guide。Features。1.5 A peak drive per channel, 1.2 A steady state。Operates from 3 to 11 Volts with 12V absolute max。3.3V default VCC and logic。127 levels of DC drive strength.。Controllable by I2C or TTL UART signals。Direction inversion on a per motor basis。Global Drive enable。Exposed small heat sink shape。Several I2C addresses, default UART bauds available。Adjustable I2C Address:0x5D Default。2x Qwiic Connectors。。Documents。Schematic。Eagle Files。Board Dimensions。Hookup Guide。Arduino Library。Python Module。Github Hardware Repoアズワン品番67-0426-33