サーモポート8日以内出荷
「TSP‐100」のケーブル長が0.5メートルタイプです。計測中にケーブルが邪魔になりません。また、使用中にセンサプローブを落としても、センサ先端を床にぶつける心配もありません。食品が固形物、半固体、液体であってもセンサ探知部を突き刺して、中心温度を測定することができます。ケーブルは耐熱・耐寒・耐油ケーブルを採用していますので厨房などの現場で安心してご使用いただけます。センサ探知部は先端がΦ2、根元がΦ3となっています。先端が細いことにより温度応答性が優れており、さらに根元が太いことでパイプ根元にストレスがかかったときに折れにくい構造です(先端トガリ形状)。また、センサプローブは防水規格JIS C0920「保護等級7」をクリアしています。センサプローブを丸洗いする事ができます。
材質センサ検知部・握り手部(ステンレス製)寸法(mm)検知部:先端Φ2、根元Φ3、L=110、先トガリコード長さ(m)0.5測定温度範囲(℃)-30~200防水性JIS C0920-2003 保護等級7測定精度(℃)-50~-10/±2、-9.9~-0.1/±1、0.0~70.0/±0.5、70.1~110.0/±0.7