SILVER STONE(シルバーストーン)7日以内出荷
・ATX 3.1およびPCIe Gen 5規格に準拠、12V-2x6 PCIeコネクタに対応。・4つのネイティブ12V-2x6コネクタと付属ケーブル、RTX 40/50シリーズGPUに対応。・Cybenetics Platinum認証による高効率。・50℃動作温度で24時間365日連続出力。・SilverStoneの第3世代モジュラーインターフェイスを採用した完全モジュラー設計。・135mmデュアルボールベアリング静音ファン、遅延シャットオフ機能付き。・コンパクトな200mm奥行き設計でシステム統合が簡単
仕様●+12V コンバイン:2500W●+3.3V & +5V コンバイン:120W●PFC:アクティブPFC(PF>0.9、全負荷時)●フォームファクター:ATX (PS2)●出力密度(W):969/リットル●入力周波数範囲:47Hz ~ 63Hz●負荷範囲:・出力 +3.3V +5V +12V +5VSB -12V・最大電流 (A) 22A 22A 208.3A 3.0A 0.5A・最小電流 (A) 0A 0A 0A 0A 0A・レンジ (%) ±3% ±3% ±3% ±3% ±10%・ライン制御 (%) ±1% ±1% ±1% ±1% ±1%・リップル (mVp-p)30mV 30mV 50mV 30mV 50mV寸法(mm)150 (W) x 86 (H) x 200 (D)質量(kg)4.16色ブラック(非鉛成分塗装)備考・本製品は2500Wの出力が可能な高出力電源となります。・100V環境の場合、2500Wの出力を行う場合には19A以上の電流が必要となるため、20Aを許容する環境にてご利用ください。・一般家庭のコンセント(1500W)の場合は、1300W未満の消費電力でご利用ください。・日本国内向けに販売されている本製品の付属電源ケーブルは100V(最大15A)専用となります。・本製品に200V用電源ケーブル、および100V/20A用電源ケーブルの同梱はございません。・100V/15A以外の環境でご利用の際は、安全の為、必要な電源ケーブルを別途ご用意ください。・ Specifications presented on this page contains most recent revisions and may differ from those printed on retail boxes or manuals.出力(W)最大 DC :2500型番SST-HA2500R-PM保護機能・過電流保護・過出力保護・過電圧保護・過熱保護・過小電圧保護・短絡回路保護安全規格登録番号:SST-AX2500MCPT-Aコネクタ1 x 24 ピン マザーボードコネクタコネクタ・4 x 8 / 4 ピン EPS / ATX 12V コネクタ・7 x 8 / 6 ピン PCIEコネクタ・4 x 12+4ピン12V-2x6コネクタ・12 x SATA コネクタ・4 x 4ピン周辺用ピンコネクタ動作温度(℃)0 ~ 50ノイズレベル最小18 dBA効率89% ~ 91%、負荷20% ~ 100%RoHS指令(10物質対応)対応各種認証Cybenetics Platinum入力電圧2500W: 200 ~ 240 Vrms ・1650W: 103 ~ 264 Vrms・1350W: 90 ~ 264 Vrms冷却システム135mm デュアルボールベアリング ファンMTBF(時間)100000