設定したトルクに達するとトグルが作動し、シグナル音で締め付け完了を感知できます。頭部ラチェットは24枚刻み、15度の振り幅で狭い場所での締め付けに威力を発揮します。
用途ボルト締め付けとトルクレンチ基本形。種類プレセット形ヘッド形状ラチェット形全長(mm)333差込角(mm)9.53精度(%)±3トルク調整範囲(N・m)20.0~100.0最小目盛(N・m)1負荷方向右主な用途締め付け用質量(kg)0.69寸法d(mm)21.7有効長(mm)255寸法D(mm)40適合ねじ普通鋼:M12(M14)、ハイテン:M10寸法b(mm)11最大トルク時の手力(N)392寸法h(mm)29寸法R(mm)17寸法m(mm)28寸法n(mm)12.2ギア数24