カテゴリ

  • 科学研究・開発用品(2)
  • 制御機器(1)
  • 電気材料(1)
  • 医療(1)
  • 鈑金・塗装(1)
  • 学童・教育用品(1)

「red-0.5」の検索結果

関連キーワード
7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
関西ペイントPG80 キャンディーカラー スペシャルレッド PROST's関西ペイントPG80 キャンディーカラー スペシャルレッドPROST's
2,298税込2,528
1個(0.5L)
5日以内出荷
高級特殊顔料の濃縮キャンディー原液で調色したキャンディーカラーです。単なる色(塗料)をクリヤーに混ぜたカラークリヤーとは比較にならない透明度と奥行き感が特徴です。※画像は下塗りにPG80 #210サンメタリック極粗目を塗装し、キャンディーカラー塗料を塗装、仕上げにPG80 #026クリヤーで仕上げました。
用途塗装使用方法1.下塗りにシルバー系のメタリックを塗装する。2.調合したキャンディーカラーを塗装する。※キャンディーカラーは塗り重ね回数で仕上がりが変わります。通常、3から5コートの塗装を施し、お好みの色味に仕上げます。3.クリヤーを塗装して完成です。スペシャルレッド配合キャンディーカラー100:硬化剤 5※キャンデーカラーは粘度調整済みなので、希釈せずそのままご使用下さい。危険等級危険物の類別第四類危険物の品名第一石油類危険物の性状非水溶性
絶縁キャップ ニチフ絶縁キャップニチフ
359税込395
1袋(100個)
当日出荷
ヘッドキャップ 0.5Pb HPXXL RED パープル XXL MDT X-Ray社ヘッドキャップ 0.5Pb HPXXL RED パープル XXLMDT X-Ray社
47,980税込52,778
1個
31日以内出荷
0.5mmPbの鉛当量で頭部のエックス線防護。サイズ、カラーを選択できます。オランダ製。
医療機器承認・認証・届出番号医療機器届出番号:13B1X00122MDT0002医薬品医療機器等法一般医療機器
Sick 距離センサ ブロック形 SICKSick 距離センサ ブロック形SICK
192,450税込211,695
1個
翌々日出荷から7日以内出荷
Rotary Encoder - Illuminated RGB SPARKFUNRotary Encoder - Illuminated RGBSPARKFUN
1,498税込1,648
1個
33日以内出荷
DescriptionRotary encoders can be used similarly to potentiometers. The difference being that an encoder has full rotation without limits(It just goes round and round). They output gray code so that you can tell how much and in which direction the encoder has been turned. They're great for navigating menu screens and things like that.This encoder is especially cool because it has a common anode RGB LED built in, as well as a push-button. This version has an updated material that is heat resistant and slightly changed dimensions, but should still work well with our rotary encoder breakout board.FeaturesSwitch Travel:0.5mmShaft Diameter:6.0mmShaft Length:18mmVertical Through-Hole Mount24 Pulses per RotationRed/Green/Blue LEDPushbutton
アズワン品番67-0421-37
0.5 mL Self-Standing Vials, Red, External Thread, with Sealing Ring WNBシリーズ ビーエム機器0.5 mL Self-Standing Vials, Red, External Thread, with Sealing Ring WNBシリーズビーエム機器
39,980税込43,978
1個(2000本)ほか
93日以内出荷
スクリューキャップチューブ0.5ml(自立型)、1.5ml(自立型/コニカル)、2.0ml(自立型)の3サイズスクリューキャップ:6色(青、赤、黄、紫、緑、ナチュラル)、ループ有り無しからお選びいただけます。クラス100,000クリーンルーム内で製造、品質管理を実施スクリューキャップ内の柔軟なOリングにより液漏れがなくしっかりと密閉
仕様●材質:クラス6規格に適合した重金属イオンを含まない透明性のあるポリマーポリプロピレン製●遠心強度:~20,000xg●温度耐性:-80℃~121℃●電子滅菌済:SAL=10-6
0.5 mL Self-Standing Vials, Red, External Thread, with Sealing Ring WNBシリーズ ビーエム機器0.5 mL Self-Standing Vials, Red, External Thread, with Sealing Ring WNBシリーズビーエム機器
259,800税込285,780
1セット(4個×2000本)
93日以内出荷
プラグ付
仕様●材質:クラス6規格に適合した重金属イオンを含まない透明性のあるポリマーポリプロピレン製●遠心強度:~20,000xg●温度耐性:-80℃~121℃●電子滅菌済:SAL=10-6アズワン品番65-3860-97