用途主幹の漏電探査用に。線間の広い場所や狭い場所用に。仕様実効値測定(RMS)、フィルタスイッチ付付属品単3アルカリ乾電池×6、キャリングケース×1、取扱説明書×1トラスコ品番244-3649幅(mm)159高さ(mm)105質量(g)約350(本体)、約250(CT)奥行(mm)53内径(Φmm)210(CT)電源(V)単3アルカリ電池×6出力DC 100mV(各レンジのフルスケール)電源単3アルカリ乾電池×6ケーブル長(m)2(CT)寸法(幅W×高さH×奥行D)(mm)159×105×53フィルターローパスフィルタ(約150Hzから逓減)機能記録計出力、オートパワーオフ、データホールド、バックライトサンプルレート(回/s)2交流電流(A)1000m/10/100/1000クランプ径(Φmm)Φ210最小分解能0.1mA