マリンテック6日以内出荷
ガラスパネルデザイン採用!。タッチ式・調光・発光色を自由自在に。すべてのRGBカラーを実現可能!様々なLEDの制御に。・DC12V/24V兼用。・高精度の静電容量式タッチコントロールチップ採用。・高感度/操作性抜群。・屋外で使用可能な防滴仕様。・PWMコントロール技術により安定した色を実現。・大容量出力対応(12V/144W・24V/288W)。・フラッシュライトのように点滅する動的モードあり。・RGB調光リングをタッチ/スライドすることで発光色を自由自在に調光可能。・静的モード(単色モード)では明るさとスピードを26段階調節可能!。・簡単操作/お手入れ簡単。・高温耐性。・埋込有線式。・各チャンネル(R/G/B)定格電流4Aまで。・1年保証
質量(g)140出力電力:<144(DC12V)/ <288(DC24V)定格電流(A)各チャンネル4まで(最大)※合計12チャンネル数出力:3チャンネル(R/G/B)入力電圧(V)DC12/DC24寸法(幅W×奥行D×高さH)(mm)タッチパネル:75×13×120保証期間1年間動作温度(℃)-20~60埋め込み寸法(mm)(取付穴)40×D30×H70調光方式タッチ式、19種類(動的モード時)、20種類(静的モード時)、※静的モード時、26段階の明るさ/速度調節可能