用途凍結解氷、ハンダ付、ロウ付火炎形状集中炎付属品ボンベ(RZ-860)×1本トラスコ品番355-8754質量(g)210(本体のみ)最高温度(℃)1600外形寸法(長さL×幅W×高さH)(mm)160×30×60(本体のみ)点火方式電子着火方式火炎温度(℃)1400~1600火口径(mm)22燃焼時間(分)80(RZ-860使用時)30分の連続燃焼データより換算したものです。発熱量(kW[kcal/h])3.3[2800](RZ-860使用時)2.4[2100](RZ-850使用時)10分間の燃焼データを1時間に換算したものです。ガス消費量(g/h)236(RZ-860使用時)10分間の燃焼データを1時間換算したものです。適合ボンベネジ込み式RZ-850・RZ-860RoHS指令(10物質対応)対応