パワートーチ(トーチのみ)新富士バーナー(6件のレビュー)当日出荷
ワンハンドで点火・消火が可能!いつでもお好みの火力で点火可能!スライド式の火力調整つまみで、強火から弱火までの微調整が無段階に可能です。空気調整つまみで、1600℃の強力集中炎から800℃のソフト炎が自在につくれます。チャイルドロックレバー付の安心設計。360°フルタイム逆さ仕様可能。
用途ハンダ付け、各種ロウ付け。塩ビパイプ曲げ。板金作業。調理(炙り作業、お菓子作り)。ガラス細工。時代焼き。炭の火起し等。火炎形状強力集中炎/ソフト炎トラスコ品番376-9411質量(g)140(本体のみ)最高温度(℃)1600℃外形寸法(長さL×幅W×高さH)(mm)150×25×100(本体のみ)点火方式電子着火方式火炎温度(℃)最高/1400~1600、最低/1000火口径(mm)Φ20燃焼時間(分)約70(RZ-860使用時)※30分の連続燃焼データーより換算したものです。発熱量(kW[kcal/h])3.5[3000](RZ-860使用時)、2.8[2400](RZ-850)使用時)※10分間の燃焼データーを1時間に換算したものですガス消費量(g/h)253(RZ-860使用時)※10分間の燃焼データを1時間に換算したものです。適合ボンベねじ込み式(RZ-850、RZ-8501、RZ-860)RoHS指令(10物質対応)対応