用途金属、木材、プラスチック等の切断、解体作業に切断能力(mm)軟鋼板20切断能力(mm)木材230切断能力(mm)パイプ150ストローク数(min-1[回/分])0~2700ストローク幅(mm)28電源(V)100(50-60Hz)コード長さ(m)2.5質量(kg)3.5トラスコ品番352-9703セット内容本体、キャリングケース、サンプルブレード(S1122BF、S1122EF、S3456XF、S922BF、S922EF各1本)消費電力(W)1100寸法(長さL×幅W×高さH)(mm)500×160×95カーボンブラシ呼び番号1619P04838アズワン品番65-2012-87