用途屋内・屋外用仕様水素ガス対応、IEC規格整合品、防爆構造記号:ExdIIB+H2T6X(d:灯具本体、電源装置室)、厚生労働省型式検定合格品材質/仕上本体:アルミダイカスト、前面ガラス:強化ガラス、パイプ:鋼管、位置ボックス:鉄鋳物、仕上色:グレイ(マンセルN7)使用温度範囲(℃)-20~+40周波数(Hz)50/60共用消費電力(W)8(交流100~242V、直流100~110V)入力電圧(V)交流:100~242、直流:100~110保護等級IP65色温度(K)5000光源色昼白色エネルギー消費効率(Lm/W)固有:111.2(交流100~242V、直流100~110V)光束(Lm)890(交流100~242V、直流100~110V)LED寿命(時間)60000(光束維持率90%)演色指数(Ra)65耐雷サージ15kV(コモンモード)