カテゴリ
- 卓上消耗品(29)
- 制御機器(28)
- パソコン/周辺機器(12)
- 自動車純正部品(6)
- 学童・教育用品(6)
- メカニカル部品(2)
- FA担当者のオススメ新商品(2)
- 建築金物(1)
- 自動車補修部品(1)
- カー用品(1)
絞り込み
ブランド
- UK(三宝)(25)
- 山洋電気(19)
- ニッサン(6)
- SPARKFUN(5)
- BenQ(ベンキュー)(4)
- StarTech.com(4)
- YUKIWA(ユキワ/三宝産業)(3)
- SKF(日本エスケイエフ)(2)
- omron(オムロン)(2)
- オリエンタルモーター(2)
- タカチ電機工業(2)
- AMPHENOL(2)
- RS PRO(2)
- エレコム(1)
- サンワサプライ(1)
- ACE(エース)(1)
- 国際化工(1)
- AQUA DREAM(アクアドリーム)(1)
- サンナップ(1)
- ブランドをもっと見る
エコロジープロダクト
「san ace160」の検索結果

SanACE ACファン
山洋電気(2件のレビュー)¥10,980~税込¥12,078~1台当日出荷形状角形厚さ(mm)51質量(g)1100種類ACファン使用温度範囲(℃)-30~+60周波数(Hz)50/60スピードタイプ標準スピードモーターコンデンサモータ入力方式端子最大風量(m3/min)7.2/8.5(50Hz/60Hz)材質(フレーム)アルミニウム音圧レベル(dB)56/60(50Hz/60Hz)入力(W)(50/60Hz)37.5/33最大静圧(Pa)156.8/166.6(50Hz/60Hz)使用電圧範囲各型番ごとの電圧±10%材質(羽根)樹脂(難燃グレードUL94V-1)サイズ(mm)160×160保護方式サマールプロテクト定格回転速度(min-1[r.p.m])2850/3350(50Hz/60Hz)絶縁耐圧(V/min)(AC50/60Hz)1500(入力端子・フレーム間)
San Ace ACファンモータ
山洋電気(17件のレビュー)¥3,598~税込¥3,958~1台当日出荷から16日以内出荷モーターくま取りモータ材質(フレーム)アルミニウム材質(羽根)樹脂(難燃グレードUL94V-1)適合(電源コード)489016L10(L21)、489047L10(L21)形状角形厚さ(mm)25質量(g)370種類ACファン使用温度範囲(℃)-30~+60周波数(Hz)50/60入力方式端子保存温度範囲(℃)-30~+70(結露なきこと)使用電圧範囲各型番ごとの電圧±10%サイズ(mm)120×120期待寿命(時間)25000(60℃)、56000(40℃)絶縁耐圧(V/min)(AC50/60Hz)1500(入力端子・フレーム間)
San Ace ACファンモータ
山洋電気(31件のレビュー)¥3,298~税込¥3,628~1台当日出荷形状角形厚さ(mm)38質量(g)550種類ACファン使用温度範囲(℃)-30~+60周波数(Hz)50/60モーターくま取りモータ入力方式端子材質(フレーム)アルミニウム保存温度範囲(℃)-30~+70(結露なきこと)使用電圧範囲各型番ごとの電圧±10%材質(羽根)樹脂(難燃グレードUL94V-1)サイズ(mm)120×120保護方式インピーダンスプロテクト期待寿命(時間)25000(60℃)、56000(40℃)絶縁耐圧(V/min)(AC50/60Hz)1500(入力端子・フレーム間)
SanACE ACファン(プラグコード付属)
山洋電気(28件のレビュー)¥3,598税込¥3,9581台当日出荷ファンの送風により装置の熱源や制御盤内を強制空冷します。 部品の温度上昇を制御することで装置寿命を伸ばします。 交流電源を接続するだけで簡単に動作します(配線2本)。用途通信機器、制御機器、電源装置などの熱源冷却。 空気の送風、循環、拡散。材質(フレーム)アルミダイカスト材質(羽根)樹脂(難燃グレードUL94V-1)仕様期待寿命の定義/定格電圧、連続運転、周囲温度60℃にて、残存率90%形状角形種類ACファン使用温度範囲(℃)-30~+60(結露がないこと)保護機能焼損保護(羽根拘束時に電流を制限して巻線の発熱を防止)使用電圧範囲各型番ごとの電圧±10%期待寿命(時間)25000
冷却ACファンSan Ace(交流電源用)
山洋電気¥10,980税込¥12,0781台当日出荷から9日以内出荷ファンの送風により装置の熱源や制御盤内を強制空冷します。部品の温度上昇を制御することで装置寿命を伸ばします。交流電源を接続するだけで簡単に動作します。(配線2本)用途通信機器、制御機器、電源装置などの熱源冷却。空気の送風、循環、拡散。材質フレーム:アルミダイカスト、羽根:樹脂(PPHOX)RoHS指令(10物質対応)対応期待寿命(時間)25000
San Ace ACファンモータ
山洋電気¥9,998税込¥10,9981個当日出荷から82日以内出荷種類ACファン周波数(Hz)50/60材質(フレーム)アルミニウム保存温度範囲(℃)-30~+70(結露なきこと)材質(羽根)樹脂(難燃グレードUL94V-1)期待寿命(時間)25000(60℃)、56000(40℃)絶縁耐圧(V/min)(AC50/60Hz)1500(入力端子・フレーム間)
San Ace ACファンモータ
山洋電気(14件のレビュー)¥2,898~税込¥3,188~1台当日出荷から52日以内出荷モーターくま取りモータ保護方式インピーダンスプロテクト形状角形種類ACファン使用温度範囲(℃)-30~+60周波数(Hz)50/60材質(フレーム)アルミニウム保存温度範囲(℃)-30~+70(結露なきこと)使用電圧範囲各型番ごとの電圧±10%材質(羽根)樹脂サイズ(mm)80×80期待寿命(時間)25000(60℃)、56000(40℃)絶縁耐圧(V/min)(AC50/60Hz)1500(入力端子・フレーム間またはリード線導体部・フレーム間)
DC冷却ファンSan Ace(直流電源用・低消費電力タイプ)
山洋電気(1件のレビュー)¥2,398~税込¥2,638~1台当日出荷から60日以内出荷冷却性能は維持しつつ、消費電力を大幅カットできるファンです。用途通信機、制御機器、電源装置などの熱源冷却。 空気の送風、循環、拡散。材質/仕上フレーム:樹脂(難燃グレード UL94V-0)、羽根:樹脂(難燃グレード UL94V-0)種類DCファン
SanACE 標準DCファン
山洋電気(15件のレビュー)¥2,898~税込¥3,188~1台当日出荷から7日以内出荷高風量・低騒音に加え、信頼性の面で高い評価をいただいております。 軸受にダブルボールベアリングを採用し、高い安定性を実現しています。 直流電源を接続するだけで簡単に動作します(配線2本:赤+/黒-)(センサなしのみ)。用途通信機器、制御機器、電源装置などの熱源冷却。 空気の送風、循環、拡散。厚さ(mm)25形状角形質量(g)110種類DCファン材質(フレーム)樹脂(難燃グレードUL94V-0)保護機能拘束時焼損保護機能,電源リード線逆接続保護機能材質(羽根)樹脂(難燃グレードUL94V-1)サイズ(mm)80×80特性標準
SanACE 長寿命ファン
山洋電気(1件のレビュー)¥7,098~税込¥7,808~1台9日以内出荷から112日以内出荷期待寿命10万~20万時間を達成しました(周囲温度60℃の場合)。 装置のメンテナンスフリー(冷却ファン交換不要)を実現します。 直流電源を接続するだけで簡単に動作します(配線2本:赤+/黒-)。用途通信機器、制御機器、電源装置などの熱源冷却。 空気の送風、循環、拡散。形状角形種類DCファン特性長寿命
AC軸流ファン R87F
omron(オムロン)(53件のレビュー)¥3,598~税込¥3,958~1個当日出荷から91日以内出荷最適クーリングを実現する軸流ファン。 低騒音、長寿命、耐環境性を配慮した設計。 軸受けは信頼性の高いボールベアリングを採用。周波数(Hz)50/60規格UL/CSA保存温度(℃)-40~+85(氷結しないこと)材質(フレーム)アルミダイカスト絶縁抵抗(MΩ)100以上(DC500Vメガ)電源接続部一括と非充電金属部使用周囲温度(℃)-30~+70(氷結しないこと)使用周囲湿度25~85%RH絶縁耐圧AC2000V(1分間)電源接続部一括と非充電金属部許容電圧変動定格電圧の85~110%材質(羽根)ガラス入ポリカーボネート保護方式インピーダンスプロテクト特性標準
サンウィングスリム
ACE(エース)¥3,998税込¥4,3981本4日以内出荷竿を持って3段操作(収納・水平・斜め40度)ができます。直接アームとブラケットが、こすれない機構を採用しました。材質ADC寸法(mm)450×44×160色BL(ブラック)本体質量(g)555仕上アクリル焼付塗装荷重目安:30kgf(2本1組)
ボールベアリング160mm200mm スラスト
SKF(日本エスケイエフ)¥189,800税込¥208,7801個7日以内出荷SKF Ball Bearing, 160 mm ID, 200 mm OD - 51132 M When you need a reliable bearing to accommodate an axial thrust in one direction, try this thrust ball bearing from SKF。Its designed to transfer thrust loads applied on the shaft and prevent the shaft from drifting in the axial direction。Its constructed from durable bearing steel which ensures low-friction operation and a long service life。As it meets both British and EU electrostatic discharge standards, you can be assured of its safety。Single direction thrust bearings of this kind are suitable for use where theres no radial force applied。Youll find them commonly used in the automotive, marine and aerospace industries. Open end type Inside diameter of 160 mm Outside diameter of 200 mm Race width of 31 mm Application Information Gearboxes and clutches Agricultural equipmentSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 160 mm、外径 200 mm です。 When should I use a single direction thrust bearing ベアリング材はベアリング鋼です 円筒穴タイプSingle direction thrust bearings can be used wherever a high axial load capacity is needed, but theres no radial force to accommodate。Theyre often found in cars, machine tools and industrial equipment.仕様●内径:160mm●外径:200mm●ボールベアリングタイプ:スラスト●レース幅:31mm●エンドタイプ:オープン●行数:1●静定格荷重:465kN●材質:スチール●ケージ材質:真鍮●動定格荷重:112kN●コード番号:207-6286アズワン品番65-7932-76
RS PRO, アルミニウム, 高さ:91 mm, 奥行き:160 mm
RS PRO¥18,980税込¥20,8781個7日以内出荷RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = アルミダイキャスト奥行き = 160 mm高さ = 91 mm幅 = 160 mm外形寸法 = 160 x 160 x 91mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = ポリウレタンRoHS指令(10物質対応)対応
ACファンモータ
山洋電気(5件のレビュー)¥7,698~税込¥8,468~1台当日出荷から82日以内出荷スピードタイプ標準スピードモーターコンデンサモータ厚さ(mm)51質量(g)1000タイプ大風量・高静圧タイプ・産業機器・電算機の周辺機器用に最適種類ACファン使用温度範囲(℃)-30~+60周波数(Hz)50/60入力方式端子最大風量(m3/min)5.3/6.4(50Hz/60Hz)材質(フレーム)アルミニウム保存温度範囲(℃)-30~+70(結露なきこと)音圧レベル(dB)51/56(50Hz/60Hz)入力(W)(50/60Hz)27/25最大静圧(Pa)147/196(50Hz/60Hz)使用電圧範囲各型番ごとの電圧±10%材質(羽根)樹脂(難燃グレードUL94V-1)サイズ(mm)Φ170×150保護方式サマールプロテクト定格回転速度(min-1[r.p.m])2900/3500(50Hz/60Hz)期待寿命(時間)25000(60℃)、56000(40℃)絶縁耐圧(V/min)(AC50/60Hz)1500(入力端子・フレーム間)
カップディスペンサー
サンナップ(23件のレビュー)¥3,298~税込¥3,628~1個当日出荷紙コップの収納を追求しました。機能性に優れた便利な一品です。材質本体:ABS樹脂 筒部分:ポリエチレン 背面:マグネット ネジ:鉄材質(本体)ABS樹脂
San Ace ACファンモータ
山洋電気(11件のレビュー)¥2,998~税込¥3,298~1台当日出荷から32日以内出荷適合(電源コード)489016L10(L21)、489047L10(L21)形状角形厚さ(mm)25質量(g)290種類ACファン使用温度範囲(℃)-30~+60周波数(Hz)50/60モーターくま取りモータ入力方式端子材質(フレーム)アルミニウム保存温度範囲(℃)-30~+70(結露なきこと)使用電圧範囲各型番ごとの電圧±10%材質(羽根)樹脂(難燃グレードUL94V-1)サイズ(mm)92×92保護方式インピーダンスプロテクト期待寿命(時間)25000(60℃)、56000(40℃)絶縁耐圧(V/min)(AC50/60Hz)1500(入力端子・フレーム間)
SanACE ACファン
山洋電気(12件のレビュー)¥2,898税込¥3,1881台当日出荷ファンの送風により装置の熱源や制御盤内を強制空冷します。 部品の温度上昇を制御することで装置寿命を伸ばします。 交流電源を接続するだけで簡単に動作します用途通信機器、制御機器、電源装置などの熱源冷却。 空気の送風、循環、拡散。仕様期待寿命の定義/定格電圧、連続運転、周囲温度60℃にて、残存率90%形状角形種類ACファン使用温度範囲(℃)-30~+60(結露がないこと)周波数(Hz)50/60スピードタイプ標準スピードモーターくま取りモータ入力電圧(V)AC100入力方式リード線導体部材質(フレーム)アルミニウム保護機能拘束時焼損保護機能使用電圧範囲各型番ごとの電圧±10%材質(羽根)樹脂サイズ(mm)60×60保護方式インピーダンスプロテクト期待寿命(時間)25000(60℃)、56000(40℃)絶縁耐圧(V/min)(AC50/60Hz)1500(リード線導体部・フレーム間)
SparkFun TFT LCD Breakout - 1.8" 128x160
SPARKFUN¥9,998税込¥10,9981個33日以内出荷Description。The SparkFun TFT LCD Breakout is a versatile, colorful, and easy way to experiment with graphics or create a user interface for your project. With a 4-wire SPI interface and microSD card holder, you can use this breakout to easily add visual display/interface capabilities to a project as well as providing all the storage you might need for multimedia files.。To get started with this breakout, you will need an Arduino compatible microcontroller of your choice - we recommend something with extra RAM like the SparkFun Thing Plus. The breakout can be powered with either 5V or 3.3V. The microSD card holder is connected to the same SPI bus as the display which keeps the required pin count low and exists to relieve the burden from your microcontroller's poor memory due to having to store hundreds of images of cats, or really whatever you want to keep there. We have also gone ahead and tricked out the SparkFun HyperDisplay library with a driver made especially for this breakout!。Out of the box, the SparkFun TFT LCD Breakout will come with a large backing PCB that makes it easy to securely mount the display in a project. If you need a more flexible solution you can remove the display module, snap off half the backing board, and then re-insert the display module. When this is done you'll be left with the bare minimum frame around the display to more seamLessly integrate with your project.。Get Started With the SparkFun TFT LCD Breakout Guide。Features。128×160 RGB pixels。Up to 18 bit configurable color depth。2x PWM controllabele LED backlight。microSD Card Slot。V-Score for Minimal Footprint Setupアズワン品番67-0424-97
SanACE 標準ファン
山洋電気(6件のレビュー)¥1,598~税込¥1,758~1台当日出荷から12日以内出荷高風量・低騒音に加え、信頼性の面で高い評価をいただいております。 軸受にダブルボールベアリングを採用し、高い安定性を実現しています。 直流電源を接続するだけで簡単に動作します(配線2本:赤+/黒-)。用途通信機器、制御機器、電源装置などの熱源冷却。 空気の送風、循環、拡散。厚さ(mm)25材質(フレーム)樹脂(難燃グレードUL94V-0)材質(羽根)樹脂(難燃グレードUL94V-1)形状角形質量(g)90種類DCファン保護機能拘束時焼損保護機能,電源リード線逆接続保護機能サイズ(mm)60×60
サンフレヤー
国際化工(50件のレビュー)¥5,998~税込¥6,598~1セット(10本)ほか4日以内出荷から6日以内出荷道路運送車両の保安基準により、自動車に装備を義務付けられた発炎筒で、踏切事故防止、道路上での追突防止に使用。 視認距離は、昼間は600m、夜間は5000m(道路直線時)用途故障時、事故時の追突等二次災害防止。 踏切上での故障時に列車へ認知。有効期限(年)4発光色鮮明な赤色光度(cd)160以上種類発炎筒
IP67防水ボックス WPシリーズ
タカチ電機工業(6件のレビュー)¥2,998~税込¥3,298~1台当日出荷から6日以内出荷ブラインドカバーを外すだけで壁や金具に取付け可能です。 保護等級IP67、ホワイトグレー色は紫外線による変色、劣化のしにくいASA樹脂製、チャコールグレー色は難燃性ABS樹脂製です。。。タカチ電機工業製品の穴加工、印刷など加工見積のご相談に対応します!問い合わせフォームはこちら。※タカチ電機工業製品の加工に関する専用の問い合わせ窓口となります。予めご了承ください。特性防水・難燃表面処理取付ビス(バインド頭):無処理材質(ガスケット)シリコンゴムRoHS指令(10物質対応)対応
PLATINUM エアフィルター
AQUA DREAM(アクアドリーム)(14件のレビュー)¥999~税込¥1,099~1個当日出荷から4日以内出荷エアフィルターを定期交換することで、CO2削減と燃費効率を改善、更に生活環境改善に寄与します。・AQUA DREAM PLATINUM エアフィルターは確実な濾過機能で、いつもエンジン内部へキレイな空気を届け、エンジンメンテナンスに寄与。クリーンな空気を車のエンジンに届けるため、空気中のゴミや不純物といった有害なダストを除去。健全なエンジンの維持につながります。・AQUA DERAM ブランドの製品は日本で企画され、提携する日本車フィルターをOEM生産し、ISO/TS16949並びUSA、EU品質基準を取得します。中国フィルタ―メーカーで生産された品質保証製品です。・エアフィルターの定期交換効果。エアフィルターを定期交換することでエンジン動力に必要な適性空気量を保持。燃料の燃焼効率を高め、燃料費削減と排出するCO2削減する相乗効果を得られます。・エアフィルターは消耗品です。フィルター交換は、ご使用する車輛の整備手帳に記載されている適性交換基準に従い交換して頂くことをお勧めします。
UK18-8S型小判飾台 《魚飾台兼用》 (C) <バラ>
UK(三宝)¥159,800税込¥175,7801個3日以内出荷仕様キャスト足寸法(幅W×奥行D×高さH)(mm)1130×310×160適合サイズ48インチ用模様バラTKG品番9-0000-0000TKG品番(2017)6-5700-0929
UK18-8S型小判飾台 《魚飾台兼用》 (C) <菊>
UK(三宝)¥159,800税込¥175,7801個3日以内出荷仕様キャスト足寸法(幅W×奥行D×高さH)(mm)1130×310×160適合サイズ48インチ用模様菊TKG品番9-1739-0510TKG品番(2017)6-1541-0510