アネスト岩田22日以内出荷
基本性能はもちろん、耐久性・安全性を高水準でクリアしました。メンテナンスも簡単です。パッケージタイプですので静音性に優れています。オイルアラームを標準装備しています。全機種で圧力開閉器による自動発停方式を採用しています。1.4MPa機(2.2~11kW)には中間水分離器と起動負荷軽減装置が標準装備されています。0.85MPa機(3.7~11kW)にはCLP-EFHシリーズが対応しています。ドライヤ付の圧力下露点は周囲温度30℃、相対湿度70%、各吐き出し圧力時の値で15℃以下です。寸法は外周寸法です。ボールバルブ等の突起物は含みません。吐き出し空気量は最高圧力時に吐き出す空気量を吸込状態(大気圧)に換算した値です。騒音値は全負荷運転時に正面1.5m、高さ1.0mで測定した値を、無響音室条件に換算した値です。実測値は設置環境の影響を受け変動します。