セット内容活線用受信機・死線用受信機・送信機・クリップ付コード・ACプラグ付コード寸法(mm)【活線用受信器】142×35×19.5、【死線用受信器】105×75×26.4(本体のみ)、【送信機】90×50×31出力【活線用受信器(ブレーカー探査機能)】4点のLEDランプ点灯表示/ブザー鳴動、【死線用受信器(ブレーカー探査機能)】LEDランプ点滅表示/ブザー鳴動使用電池【活線用受信器】リチウム電池 CR2032×1、【死線用受信器】単3アルカリ乾電池×2動作表示【活線用受信器(検電機能)】赤色LED点灯 ブザー鳴動付加機能【活線用受信器(検電機能)】導通チェック10MΩ以下/DC極性チェック1.2V 24V出力信号【死線用受信器(ブレーカー探査機能)】信号電流による磁束検出絶縁耐力【活線用受信器(検電機能)】AC2000V 1分間(ゴム検電部~グリップ間)動作距離(m)【活線用受信器(ブレーカー探査機能)】300、【死線用受信器(ブレーカー探査機能)】300