材質本体/カバー:ポリカーボネート樹脂、戻しばね:SWP(ピアノ線)、シャフト:SS400(鋼材)、底板:SPCC(鋼板)カバー保護カバー:SCL-S SCH-S色カバー:グレー、本体:乳白質量(g)290保護構造IP30定格AC250V 5A接点構成1c動作力9.8N使用周囲温度(℃)-5~40ケーブルVCTF 3心×0.75mm2動作モーメンタリ絶縁抵抗DC500V 100MΩ以上RoHS指令(10物質対応)対応内蔵スイッチV形マイクロスイッチ耐電圧(V/min)AC1500使用周囲湿度(%RH)85%RH以下