カテゴリ
- 自転車部品(81)
- 制御機器(76)
- コンプレッサー・空圧機器・ホース(49)
- 学童・教育用品(26)
- 自転車整備工具・アクセサリー(13)
- FA担当者のオススメ新商品(10)
- メカニカル部品(8)
- 安全靴・作業靴(7)
- 物流用品(4)
- 整備工具・収納(4)
- 配管・水廻り設備部材(3)
- 電気材料(1)
- パソコン/周辺機器(1)
絞り込み
ブランド
- CKD(1)
- DELTRON(5)
- DIGILENT(1)
- EBM PAPST(1)
- Festo(3)
- IAI(アイエイアイ)(1)
- MARWI(81)
- MB Wear(13)
- RS PRO(78)
- SCHURTER(6)
- SKF(日本エスケイエフ)(6)
- SPARKFUN(26)
- SUS(エスユーエス)(25)
- TRACO POWER(1)
- オリオン機械(9)
- シュナイダーエレクトリック(3)
- タカチ電機工業(3)
- フエニックス・コンタクト(5)
- ワゴジャパン(1)
- ブランドをもっと見る
エコロジープロダクト

SiOt基本キット1
SUS(エスユーエス)¥15,980税込¥17,5781セット当日出荷電源AC100V(ACアダプタ使用)を付属したキットです。セット内容SiO t 本体 [XAC-061]、ACアダプタ[SUC-261]
SiOt基本キット1(L)
SUS(エスユーエス)¥15,980税込¥17,5781セット当日出荷電源AC100V(ACアダプタ使用)を付属したキットです。セット内容SiO t 本体[XAC-061]、ACアダプタL型[SUC-446]
SiOt3
SUS(エスユーエス)¥29,980税込¥32,9781個当日出荷寸法(幅W×奥行D×高さH)(mm)130×32.4×96.4出力点数16入力点数16コネクタe-CONイーサネット対応対応
SiOt1スターターキット
SUS(エスユーエス)¥23,980税込¥26,3781セット欠品中初めてお使いの方に、ソフトウェア、USBケーブル、ACアダプタと必要なものを全てご用意。 お手元に届いたらすぐにお使いいただける商品です。セット内容SiO t1 本体 [XAC-064]、ACアダプタ[SUC-261]、ソフトウェアCD、USBケーブル[SUC-121]
SiOt3スターターキット
SUS(エスユーエス)¥32,980税込¥36,2781セット当日出荷初めてお使いの方に、ソフトウェア、USBケーブル、ACアダプタと必要なものを全てご用意。 お手元に届いたらすぐにお使いいただける商品です。セット内容SiO t3 本体 [XAC-065]、ACアダプタ[SUC-261]、ソフトウェアCD、USBケーブル[SUC-121]
SiOtスターターキット
SUS(エスユーエス)¥17,980税込¥19,7781セット12日以内出荷初めてお使いの方に、ソフトウェア、USBケーブル、ACアダプタと必要なものを全てご用意。 お手元に届いたらすぐにお使いいただける商品です。セット内容SiO t 本体 [XAC-061]、ACアダプタ[SUC-261]、ソフトウェアCD、USBケーブル[SUC-121]
SiOt1基本キット1
SUS(エスユーエス)¥21,980税込¥24,1781セット当日出荷電源AC100V(ACアダプタ使用)を付属したキットです。セット内容SiO t1 本体 [XAC-064]、ACアダプタ[SUC-261]
SiOt3基本キット1
SUS(エスユーエス)¥30,980税込¥34,0781セット当日出荷電源AC100V(ACアダプタ使用)を付属したキットです。セット内容SiO t3 本体 [XAC-065]、ACアダプタ[SUC-261]
SiOシリーズ SiO2 R2
SUS(エスユーエス)¥11,980税込¥13,1781個当日出荷質量(g)107g備考SiOコントローラ取付方式DINレール/GF用コネクタ(対象:GF-N)シリーズSiO電源電圧DC24V±10% 0.1A以下通信方式●USB2.0仕様準拠/micro-Bタイプ入力仕様DC24V±10% 7mA/DC24V 無電圧接点入力(NPN)非絶縁出力仕様DC24V±10% 100mA/DC24V オープンコレクタ(NPN)非絶縁入出力点数入力:6点 出力:4点RoHS指令(10物質対応)対応
SiOt3 PNP
SUS(エスユーエス)¥29,980税込¥32,9781個当日出荷タイプPNP寸法(幅W×奥行D×高さH)(mm)130×32.4×96.4出力点数16入力点数16コネクタe-CONイーサネット対応対応
SiOt1基本キット1(L)
SUS(エスユーエス)¥21,980税込¥24,1781セット当日出荷電源AC100V(ACアダプタ使用)を付属したキットです。セット内容SiO t1 本体 [XAC-064]、ACアダプタ[SUC-446]
SiOt3基本キット1(L)
SUS(エスユーエス)¥30,980税込¥34,0781セット当日出荷電源AC100V(ACアダプタ使用)を付属したキットです。セット内容SiO t3 本体 [XAC-065]、ACアダプタ[SUC-446]
SiOシリーズ SiOt1カバー
SUS(エスユーエス)¥2,498税込¥2,7481個当日出荷仕様SiOに被せるだけの簡単設置で、コネクタ接続部を保護する簡易カバーです。材質アルミ、樹脂質量(g)80RoHS指令(10物質対応)対応コントローラ含みません
SiOシリーズ SiOtカバー
SUS(エスユーエス)¥2,298税込¥2,5281個10日以内出荷仕様SiOに被せるだけの簡単設置で、コネクタ接続部を保護する簡易カバーです。材質アルミ、樹脂質量(g)66RoHS指令(10物質対応)対応コントローラ含みません
SiOシリーズ SiO2 R2基本キット1
SUS(エスユーエス)¥13,980税込¥15,3781個当日出荷セット内容SiO2 R2本体[XAC-067]、ACアダプタ[SUC-261]備考電源AC100V(ACアダプタ使用)を付属したキットです。シリーズSiORoHS指令(10物質対応)対応
SiOシリーズ SiO-N1 R2基本キット1
SUS(エスユーエス)¥18,980税込¥20,8781個当日出荷仕様電源AC100V(ACアダプタ使用)を付属したキットです。セット内容SiO-N1 R2本体(XAC-071)、ACアダプタ(SUC-261)RoHS指令(10物質対応)対応
SiOスターターキット
SUS(エスユーエス)¥20,880税込¥22,9681セット当日出荷初めてお使いの方に、ソフトウェア、USBケーブル、ACアダプタ、配線用品など必要なものを全てご用意。 お手元に届いたらすぐにお使いいただける商品です。セット内容SiO本体(DINレールタイプ)[XAC-035]、コネクタ端子台(バネ式) [SUC-147]、ACアダプタ [SUC-261]、I/Oケーブル(両側コネクタ 0.5mシース付き) [SUC-118]、24V分岐ケーブル [SUC-120]、ソフトウエアCD、USBケーブル [SUC-121]
SiOシリーズ SiO-N1 R2
SUS(エスユーエス)¥16,980税込¥18,6781個当日出荷仕様SiOコントローラ、取付方法:DINレール/GF用コネクタ(対象:GF-N)質量(g)128出力DC24V±10% 100mA/DC24V オープンコレクタ(NPN)非絶縁入力DC24V±10% 7mA/DC24V 無電圧接点入力(NPN)非絶縁電源電圧(V)(DC)24±10%通信方式USB2.0仕様準拠/micro-BタイプRoHS指令(10物質対応)対応入出力点数(点)8適合シリーズグリーンフレームN
SiOシリーズ SIO-C収納BOX小(GFツメ付)
SUS(エスユーエス)¥4,998税込¥5,4981個当日出荷仕様SiOを格納する収納ボックスでDINレール付き、GFに簡単に取り付けられるキット。セット内容六角穴付ボルト(M5×18)×4、平ワッシャーM5(小型丸)×4、Lスロットコネクタピース×2材質ボルト:ステンレス、ワッシャー:ステンレス、Lスロットコネクタピース:アルミ押出材RoHS指令(10物質対応)対応


小型IoTプラスチックケース SICシリーズ
タカチ電機工業¥189~税込¥208~1個ほか当日出荷から6日以内出荷丸みのあるデザインでIoT機器に適した小型ケースです。カバーはスナップインのはめ込み式で付け外しがし易い構造です。小型サイズですが、ネジを使用しない分、内部スペースが広く使える多用途ケースです。。。タカチ電機工業製品の穴加工、印刷など加工見積のご相談に対応します!問い合わせフォームはこちら。※タカチ電機工業製品の加工に関する専用の問い合わせ窓口となります。予めご了承ください。RoHS指令(10物質対応)対応
SIO基本キット7
SUS(エスユーエス)¥20,980税込¥23,0781セット9日以内出荷セット内容SiO本体(DINレールタイプ)[XAC-035]、コネクタ端子台(バネ式) [SUC-147]、DCプラグ付きケーブル [IFP-A034]、I/Oケーブル(両側コネクタ 0.2m) [SUC-117]、収納ボックス小(DINレール付)[SUC-144]


壁脱着型 小型IoTケース SIMシリーズ
タカチ電機工業¥269~税込¥296~1台当日出荷から6日以内出荷丸みのあるデザインでIoT機器に適した小型ケースです。カバーはスナップインのはめ込み式で付け外しがし易い構造です。小型サイズですが、ネジを使用しない分、内部スペースが広く使える多用途ケースです。。。タカチ電機工業製品の穴加工、印刷など加工見積のご相談に対応します!問い合わせフォームはこちら。※タカチ電機工業製品の加工に関する専用の問い合わせ窓口となります。予めご了承ください。RoHS指令(10物質対応)対応


小型IoTプラスチックケース SICシリーズ
タカチ電機工業¥169~税込¥186~1台3日以内出荷丸みのあるデザインでIoT機器に適した小型ケースです。カバーはスナップインのはめ込み式で付け外しがし易い構造です。小型サイズですが、ネジを使用しない分内部スペースが広く使える多用途ケースです。。。タカチ電機工業製品の穴加工、印刷など加工見積のご相談に対応します!問い合わせフォームはこちら。※タカチ電機工業製品の加工に関する専用の問い合わせ窓口となります。予めご了承ください。RoHS指令(10物質対応)対応
USBディスプレイアダプター/USB 3.0/USB Type-A - HDMI & VGA/4K30Hz/USBビデオアダプター
StarTech.com¥18,980税込¥20,8781個当日出荷デュアルモニター対応:USB-A 3.0(5Gbps)をHDMIとVGAに変換するアダプターで最大2台の外付けディスプレイを追加。HDMIでは4K30Hz(3840x2160)と2chオーディオ、VGAでは1080p (1920x1080)60Hzに対応。利便性:外付けの汎用グラフィックカードとして機能するUSBディスプレイアダプター。デスクトップ/ノートPCのUSB 3.0(USB Type-A)ポートからテレビ、プロジェクター、モニターに接続。ホスト互換性:USB-Aポート搭載のパソコン各種に対応(Lenovo/Dell/HP/Microsoft Surface/MacBookなど)。既存の環境に画面を追加して作業効率をアップ。ドライバーとOS:Silicon Motionチップを搭載。DisplayLink、MCT、Frescoなどを使用するUSBビデオ・グラフィック機器の同時使用が可能。macOS、Windows、ChromeOS、Ubuntuに対応。マルチ画面:HDMI・VGAの2-in1アダプターで2台の外付けモニターにコンテンツを拡張表示(またはミラーリング )。携帯にも便利なポータブル設計用途オフィスや外出先で様々なHDMI/VGAディスプレイに接続。USB 3.0コンピュータ1台にマルチモニタ機能を追加。2画面で複数のアプリケーションを同時に実行長さ(mm)27色ブラック高さ(mm)14質量(g)54対応OSWindows 7/8/8.1/10/11、macOS X Yosemite (10.10)/El Capitan (10.11)、macOS Sierra (10.12)/High Sierra (10.13)/Mojave (10.14)/Catalina (10.15)/Big Sur (11.0)/Monterey (12.0)/Ventura (13.0)湿度(%RH)0~95コネクタ形状VGA(高密度D-Sub)[15ピン]メス - USB Type-A[9ピン]オス、HDMI[19ピン]メス - USB Type-A[9ピン]オス保存温度(℃)-20~75製品幅(mm)43動作温度(℃)-10~55ケーブル長(cm)10.9伝送速度(Gbps)5(USB 3.0)対応解像度HDMI: 3840×2160(4K)@30Hz/VGA: 1920×1080 60HzUSBタイプUSB3.0オス形状USB Type-A[9ピン]メス形状VGA(高密度D-Sub)[15ピン]、HDMI[19ピン]変換タイプメス - オス
Cmod S7 Spartan-7 FPGA Module
DIGILENT¥27,980税込¥30,7781個当日出荷Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foamアズワン品番67-0390-84
水槽無ユニットクーラー空冷式
オリオン機械¥199,800~税込¥219,780~1台翌々日出荷詰まりにくく、分解可能なコイル式熱交換機を採用。使いやすさを考慮した全面集中操作方式、スペースの有効活用が可能な低床構造を採用。【エアーコンプレッサーメンテナンスサービス】について サービスの概要はこちらからご確認ください。 サービスに関する問合せはこちらのフォームから。使用温度範囲(℃)5~25使用環境温度(℃)5~40凝縮器フィンアンドチューブ型強制空冷式
小型水槽付チラー
オリオン機械¥359,800~税込¥395,780~1台翌々日出荷電子膨張弁制御による±0,1℃の高精度制御装置の加工精度UP、高圧ポンプはインバータ駆動で周波数の異なる地域でも安心運転、使用周囲温度5~45℃と広範囲、使用液温度範囲5=40℃とワイドレンジ。。【エアーコンプレッサーメンテナンスサービス】について サービスの概要はこちらからご確認ください。 サービスに関する問合せはこちらのフォームから。用途UVレーザー印刷機・包装機・実験用炉体・分析機・濃縮装置・ジャケット冷却・電子顕微鏡使用温度範囲(℃)5~40容量(L)約17使用環境温度(℃)5~45運転制御方式電子膨張弁容量制御冷媒R-410A凝縮器コルゲーテッドフィン&チューブ式パラレルフロー型冷却器プレート式熱交換器:SUS316(ブレージング:Cu)
水槽無ユニットクーラー水冷式
オリオン機械¥359,800税込¥395,7801台翌々日出荷詰まりにくく、分解可能なコイル式熱交換機を採用。使いやすさを考慮した全面集中操作方式、スペースの有効活用が可能な低床構造を採用。【エアーコンプレッサーメンテナンスサービス】について サービスの概要はこちらからご確認ください。 サービスに関する問合せはこちらのフォームから。出力(W)(循環ポンプ)45使用温度範囲(℃)5~25電流(A)2.7/3.0電源(V)三相200(50/60Hz)外形寸法(幅W×奥行D×高さH)(mm)534×405×398水槽容量(L)35以上乾燥質量(kg)約45所要圧縮機(kw)0.65消費電力(kW)0.73/0.89運転音(dB)51/55使用環境温度(℃)5~40冷媒R-407C容量(A)遮断器:5アズワン品番62-2271-68電源容量(kVA)1.2冷却能力(kW)1.98/2.21凝縮器二重管型冷水式冷却器シェル:樹脂・コイル:SUS3.4循環水量(L/min)(循環ポンプ)20~27/20~30
水槽無ユニットクーラー大型空冷式
オリオン機械¥820,980~税込¥903,078~1台翌々日出荷から60日以内出荷詰まりにくく、分解可能なコイル式熱交換機を採用。使いやすさを考慮した全面集中操作方式、スペースの有効活用が可能な低床構造を採用。【エアーコンプレッサーメンテナンスサービス】について サービスの概要はこちらからご確認ください。 サービスに関する問合せはこちらのフォームから。使用温度範囲(℃)5~30電源(V)三相200(50/60Hz)・220(60Hz)使用環境温度(℃)5~43冷媒R-407C凝縮器フィンアンドチューブ型強制空冷式冷却器シェル:ポリエチレン・コイル:SUS304
水槽内蔵DCインバータチラー空冷式
オリオン機械¥489,800税込¥538,7801台翌々日出荷従来機の100%負荷時と比較すると30%の省エネ達成、高精度制御±0,1℃を実現、コンパクト設計、ハイスペックデザイン。。【エアーコンプレッサーメンテナンスサービス】について サービスの概要はこちらからご確認ください。 サービスに関する問合せはこちらのフォームから。使用温度範囲(℃)5~35電源(V)三相200(50/60Hz)・220(60Hz)測定制御精度(℃)±0.1(負荷・周囲温度・電源安定時)、±0.5(現在の負荷±10%以内の状態が継続する場合)使用環境温度(℃)-5~43運転制御方式圧縮機回転数制御冷媒R-410A凝縮器フィンアンドチューブ型強制空冷式冷却器プレート式熱交換器:SUS316(ブレージング:Cu)
小型水槽付DCインバータチラー
オリオン機械¥999,800税込¥1,099,7801台3日以内出荷高機能・省スペースを実現したハイスペックチラー。3つの最適 TESC(テスク/ECOスピードコントロール)搭載。負荷率の変化に伴い消費電力割合も変化します。RKE2200C-VはTESC(テスク)搭載により、従来機より更に消費電力を低減できます。従来機と比較して製品設置面積を36%削減しました。また、側面で吸排気、配管、敗戦接続できるため、背面壁付け設置を可能にしました。自己診断機能:冷媒漏れ、コンデンサ目詰まり検出機能を追加しました。IoT対応:通信用LAN基板(別売アクセサリー)を使用し、稼動データのロギングが可能です。冷媒R32採用により環境負荷を大幅に低減。R410Aを充填している従来機と単体比較し、CO2排出量(換算値)を約70%削減できます。。【エアーコンプレッサーメンテナンスサービス】について サービスの概要はこちらからご確認ください。 サービスに関する問合せはこちらのフォームから。用途ファイバーレーザ、MRI、露光装置、高周波誘導加熱装置、プラズマ溶接機、ICP分析装置など各種機器での高精度温度制御・冷却出力(kW)圧送ポンプ(多段渦巻横型):1.28kW/インバータ駆動種類小型使用温度範囲(℃)5~40容量(L)水槽:約18電流(A)13.5電源(V)三相200±10%(50/60Hz)・220±10%(60Hz)測定制御精度(℃)±0.1(省エネモード選択時:±2)所要圧縮機(kw)1.85(冷凍用/全密閉型ロータリー式 インバータ駆動)消費電力(kW)4.4流量(L/min)25~60モーター出力(W)90×2(インバータ駆動)運転音(dB)64使用環境温度(℃)-5~45運転制御方式圧縮機回転数制御冷媒R32制御圧力(MPa)0.1~0.6(冷水)冷媒封入量(g)1.3容量(A)遮断器:30電源容量(kVA)5.2冷却能力(kW)9.6凝縮器フィンアンドチューブ型強制空冷式冷却器プレート式熱交換器:SUS316(ブレージング:Cu)加熱能力(kW)2.5
冷凍式エアドライヤGX5200Dシリーズ (適用コンプレッサ:7.5kW)
CKD¥301,538~税込¥331,692~1台3日以内出荷から45日以内出荷圧縮空気中に含まれる「水蒸気」を取り除き、乾燥した圧縮空気にする冷凍式エアドライヤです。消費電力を低減したコンパクトな設計です。エアロスの少ないドレン排出器(ドレントラップ)を採用しています。環境に優しい新冷媒R-410Aを採用しており、オゾン層を破壊しません。オイルフリーエアに対応したステンレス製熱交換器を採用し、熱交換器からの発塵を防止しました。熱交換器内部の冷媒配管(銅管)にはニッケルメッキを施し、耐食性を向上させました。通常点検は操作部の冷媒圧力計と運転ランプにより、運転状態が一目で分かります。高温環境対応能力を向上させ、周囲温度45℃でも運転が可能です。ダストフィルタを標準装備し、コンデンサ清掃の手間を低減します。脱着もきわめて容易です。。【エアーコンプレッサーメンテナンスサービス】について サービスの概要はこちらからご確認ください。 サービスに関する問合せはこちらのフォームから。用途乾燥した圧縮空気が必要な際に付属品ドレントラップ、ボールバルブ質量(kg)37電圧(V)AC200使用流体圧縮空気塗装色外パネル :クオリティクールホワイト(マンセルNO.5GY7.5/0.5)適合エアコンプレッサ(kw)7.5周囲温度(℃)2~45定格周囲温度(℃)32定格入口空気温度(℃)55冷媒R-410A処理空気量(m3/min)(50/60Hz)定格(ANR):1.22/1.32、定格(圧縮機吸込状態):1.28/1.38出口空気圧力露点(℃)10入口空気温度(℃)5~80空気出入口接続口径R 3/4圧力降下(50/60Hz)(MPa)0.005/0.006RoHS指令(10物質対応)対応入口空気圧力(MPa)0.1~1.0、定格:0.7
コンプレッサー周辺機器
オリオン機械¥479,800~税込¥527,780~1台3日以内出荷省エネの追求と高精度温度制御 ハイスペックモデルのチラー [省エネ・高精度という相反する技術を両立] インバータ圧縮機が負荷変動に応じリニアに追従することにより、最小エネルギーで高精度制御を実現しました。また、オリオン独自の容量制御により、高精度を維持しづらい低負荷時でも高精度制御を可能としました。(モード切替により低負荷時の省エネ/高精度の選択が可能です) [最大65%の省エネが可能] 省エネ重視タイプの冷凍機 ON/OFF 制御チラーと比較しても100%負荷時で30%の省エネを達成しました。また、温度安定重視タイプのホットガスバイパス制御や、比例弁PID制御チラーと比較すれば、最大で65%もの省エネが可能です。 [高精度制御±0.1℃を実現] シビアな温度管理で高精度な運転を要求されるさまざまな用途に対応可能。例えば、精密加工用レーザー・半導体製造装置・各種分析装置等と格段に用途が広がりました。※負荷及び周囲温度安定時。 [ワイドレンジを実現] 液温制御範囲5~35℃と幅広い用途に対応。配管の結露防止等高温運転が可能です。使用可能な周囲温度範囲※を-5℃~+43℃(水冷式は+2℃~)に拡大。より過酷な環境での使用が可能となりました。。【エアーコンプレッサーメンテナンスサービス】について サービスの概要はこちらからご確認ください。 サービスに関する問合せはこちらのフォームから。出力(kW)圧送ポンプ:カスケード式、圧送ポンプ:0.25使用温度範囲(℃)(液温)5~35電源(V)三相200±10%(50Hz/60Hz)、220±10%(60Hz)構造冷凍用圧縮機:全密閉型ロータリー式(インバータ駆動)測定制御精度(℃)±0.1(負荷・周囲温度・電源安定時)/±0.5(現在の負荷±10% 以内の状態が継続する場合)所要圧縮機(kw)0.7運転制御方式圧縮機回転数制御冷媒R410A冷却器プレート式熱交換器:SUS316(ブレージング:Cu)RoHS指令(10物質対応)対応
カートリッジベアリング
MARWI¥3,998税込¥4,3981個4日以内出荷Bottom bracket:Various brands。Frame (suspension pivot): Specialized and some other brands用途Races:CrMo。Balls:CrMo (HRC 61-66)。Retainer:Steel。Sealing:Rubber 2RS (light contact)。Grease: Multemp SRL (Kyodo Yushi)。Tolerance:ABEC-3。Quantity of balls:35 pcs 。Dimension of balls:2.381mm(3/32) 。Basic dynamic load rating:2.700 kN。Basic static load rating:2.600 kN寸法(mm)50×62×6
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら