用途水素イオン濃度(pH)および液温(温度)測定測定範囲(pH)2.00~12.00付属品コイン形リチウム電池(CR2032)2個、ガラス電極保護ボトル1個、取扱説明書1部材質指示計/ABS樹脂、センサ/ガラス製質量(g)約63(電池含む)電源コイン形リチウム電池 CR-2032 2個測定範囲(℃)0.0~50.0測定項目pH・℃寸法(Φ×高さH)(mm)センサ部:約Φ12×115測定方式サーミスタ(温度)測定精度ph:±0.20ph、温度:±1.0℃寸法(幅W×高さH×奥行D)(mm)本体(センサ部含む):約36×224×20センサーpH/ガラス電極温度/サーミスタ精度(pH)±0.2精度(℃)±1.0温度補償あり分解能(℃)0.1pHガラス電極電源自動OFF20分後JIS規格C0920電池寿命(時間)連続測定:約400校正3点キャリブレーション機能付き(pH4.01、pH6.86、pH10.01)電池コイン形リチウム電池(CR2032) 2個先端長(mm)約Φ12×115防水保護等級IPX4防水性JIC C 0920 IPX4に準拠分解能(pH)0.01