セット内容空調服(R)ワンタッチファン(FA24112)空調服(R)バッテリー(BTSP1)空調服(R)ケーブル(CB24311)空調服(R)バッテリーケース(LISPCASE)空調服(R)急速AC充電アダプタ-(LIACR)厚さ(mm)ファン:40寸法(mm)バッテリー:高さH89×幅W85×厚さD25色ブラック質量(g)バッテリー:274、ファン:110※ファン1個の値充電時間(時間)バッテリー:約8(LIACRの場合)動作時間【7.2V時:約6時間】【6.0V時:約8時間】【5.0V時:約12時間】【3.3V時:24時間以上】(※ファン2個の値)バッテリー容量(mAh)バッテリー:定格6500(46.8Wh)RoHS指令(10物質対応)対応風量(L/sec)【7.2V時:58.0】【6.0V時:50.0】【5.0V時:44.0】【3.3V時:30.0】(※ファン2個の値)