キーボード_ケーブル_プログラマブルサンワサプライ3日以内出荷
スタンダードな108キーボードに割付機能を搭載したプログラマブルキーボード専用ソフトで文字列やショートカット機能を割り付けることができます。F1~F12部分やテンキー部分など合わせて43個のキーを自分好みにカスタマイズができます。割付をしていない標準モードと、割付モードをボタン一つで切替できます。よく使うメールアドレスや単語(英語のみ)を割り当てて、入力時間の短縮が可能です。割り付けた機能はテンキーのメモリーに記憶されているので、一度設定すればドライバの入っていないパソコンでも同じ機能が使えます。キートップのカバーが外れるので、割り付けた文字のシールなどを貼ることができます。※シールは同梱していません。しっかりした深めのメンブレンキー方式です。≪割り付けに関する注意≫※割り付けた機能はアプリケーションや機器により正常に動作しない場合があります。※ひらがな・カタカナや漢字は割り付けできません。※設定ソフトウェアのインストールおよび設定の変更は管理者権限を持ったユーザーでのみ可能です。設定済みのテンキーについては一般ユーザーでも使用可能です。※「Ctrl」キー、「Alt」キー、「Shift」、「Windows」キーは単体では割付ができません。他のキーと組み合わせることにより割付できます。例)「Ctrl」+「C」の様なショートカット機能は割付け可能です。※割り付けた文字や機能はキーリピート(キーを押したままの状態)が動作しません。※1キーあたり30文字まで割り付けできます。
セット内容製品本体、キートップ引き抜き工具、取扱説明書質量(g)約870タイプスリムタイプ:標準スイッチキースイッチ:メンブレンケーブル長(m)約1.6対応OSWindows 11・10コネクタ形状USB Aコネクタ接続方式有線対応機種Windows搭載(DOS/V)パソコン動作力45gインターフェースUSBキー数108キーキー配列日本語キーストローク(mm)4±0.5印刷方式レーザー印刷キーボードサイズ:スタンダートサイズ(mm)W443×D134×H33.6キーピッチ(mm)19キーテンキー:ありRoHS指令(10物質対応)対応角度調節あり