キーボードサンワサプライ4日以内出荷
幅400以下のコンパクトサイズでありながら、テンキー付のフルキーボードUSB2.0HUBを2ポート内蔵。USBヘッドセットやUSBメモリなどの接続に便利です。キーピッチはスタンダードキーボードと同じ19mmキーピッチ文字の耐久性に優れたレーザー印刷を採用しています。邪魔な時はキーボードを立てる事も可能キートップは標準的な深い押し心地のメンブレンタイプよく使う「ENTER」キーを大型化。ケーブルの取り回しに便利なケーブルを固定する溝付。
キー数103キーキー配列日本語インターフェースUSBコネクタ形状USB Aコネクタキー方式メンブレンキーピッチ(mm)19キーストローク(mm)3.8±0.3動作力55±10g印刷方式レーザー印刷ケーブル長(m)1.5セット内容取扱説明書、キーボード対応機種Windows搭載(DOS/V)パソコン ※ただし、USBポートを持ちパソコン本体メーカーUSBポートの動作を保証している機種※USB2.0の環境で動作させるためにはパソコン本体にUSB2.0ポートが搭載されており、接続するケーブルや機器についてもUSB2.0に対応している必要があります。※本製品はバスパワー専用です。接続する周辺機器の2ポートの合計値が400mA以内の場合に限り使用可能です。※接続した周辺機器の消費電流合計値が400mA以上の場合、正常に動作しないことがあります。対応OSWindows11, 10, 8.1, 8, 7接続方式有線タイプ標準サイズコンパクト(キーボード)仕様USBハブ:あり、防水防塵規格:なし、テンキー:あり、静音:なし、アイソレーション:なし、タッチパッド:なし、角度調節:あり、抗菌加工:なし※ノートパソコンや各メーカー純正キーボードのファンクションキーにあらかじめ割り付けられている特殊機能(画面の明度調整やボリュームのアップダウンなど)は、このキーボードからは操作できません。※Windowsが起動する前のコマンド(BIOSの設定、SCSIボードの設定など)は使用できない場合があります。