カテゴリ

  • 制御機器(2)
  • 建築金物(2)
  • 学童・教育用品(1)

「sps-1600」の検索結果

関連キーワード
5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ステンレス鋼製棚柱 SPS-1600 LAMP(スガツネ工業)ステンレス鋼製棚柱 SPS-1600LAMP(スガツネ工業)
999税込1,099
1本
当日出荷
棚板の高さ調整が15 mmピッチで行え、目安となる数字を刻印しているため高さ調整が簡単です。 棚受は別売品のSPB-15R、SPB-20型、SPF-20型、SPF-20LCをご使用ください。また、縦使い、横使いの棚柱両方に使用できるフックSP-35、棚板を簡易的に保持できるブラケットSPB型もあります。 別売品で棚柱の端面に取り付けるエンドキャップがあります。SP-18E型、またはSPW-EC20型からお選びください。 現場での手間が省けゴミが出ない保護テープなしの仕様があります。 SPS-1600が新しく加わりました。
材質ステンレス鋼(SUS430)仕上ヘアライン仕上寸法L(mm)1600取付穴数9質量(g)195仕様保護テープなし
ステンレス鋼製棚柱 LAMP(スガツネ工業)ステンレス鋼製棚柱LAMP(スガツネ工業)
619税込681
1本
当日出荷から3日以内出荷
棚板の高さ調整が15 mmピッチで行え、目安となる数字を刻印しているため高さ調整が簡単です。棚受は別売品のSPB-15R、SPB-20型、SPF-20型、SPF-20LCをご使用ください。また、縦使い、横使いの棚柱両方に使用できるフックSP-35、棚板を簡易的に保持できるブラケットSPB型もあります。別売品で棚柱の端面に取り付けるエンドキャップがあります。SP-18E型、またはSPW-EC20型からお選びください。現場での手間が省けゴミが出ない保護テープなしの仕様があります。SPS-1600が新しく加わりました。
種類棚柱耐荷重(N)785|441|980
センサー azbil(旧:山武)センサーazbil(旧:山武)
289,800税込318,780
1個
翌々日出荷から79日以内出荷
【付属】トレーサビリティー証明書+作業用計測器成績書~標準器校正成績書(和文)
センサー azbil(旧:山武)センサーazbil(旧:山武)
259,800税込285,780
1個
3日以内出荷から80日以内出荷
QWIIC 12BIT 4CHANNEL ADS1015 SPARKFUNQWIIC 12BIT 4CHANNEL ADS1015SPARKFUN
5,498税込6,048
1個
欠品中
DescriptionA lot of the time you just need to add more analog inputs to solve a problem. It happens. The SparkFun Qwiic 12 Bit ADC can provide four channels of I2C controlled ADC input to your Qwiic enabled project. These channels can be used as single-ended inputs, or in pairs for differential inputs. What makes this even more powerful is that it has a programmable gain amplifier that lets you "zoom in" on a very small change in analog voltage(but will still effect your input range and resolution). Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.The ADS1015 uses its own internal voltage reference for measurements, but a ground and 3.3V reference are also available on the pin outs for users. This ADC board includes screw pin terminals on the four channels of input, allowing for solderless connection to voltage sources in your setup. It also has an address jumper that lets you choose one of four unique addresses(0x48, 0x49, 0x4A, 0x4B). With this, you can connect up to four of these on the same I2C bus and have sixteen channels of ADC. The maximum resolution of the converter is 12-bits in differential mode and 11-bits for single-ended inputs. Step sizes range from 125μV per count to 3mV per count depending on the full-scale range(FSR)setting.We have included an onboard 10K trimpot connected to channel A3. This is handy for initial setup testing and can be used as a simple variable input to your project. But don't worry, we added an isolation jumper so you can use channel A3 however you'd like.Note:The I2C address of the ADS1015 is 0x48 and is jumper selectable to 0x49, 0x4A, 0x4B. A multiplexer/Mux is required to communicate to multiple ADS1015 sensors on a single bus. If you need to use more than one ADS1015 sensor consider using the Qwiic Mux Breakout.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with the SparkFun Qwiic 12-Bit ADC Hookup GuideFeaturesADS1015Operating Voltage(VDD):2.0V-5.5V(Note:When powering with a Qwiic cable, the input range is only 3.3v)Operating Temperature:-40℃ to 125℃Operation Modes:Single-Shot, Continuous-Conversion(Default), and Duty CyclingAnalog Inputs:Measurement Type:Single-Ended(Default)Input Voltage Range:GND to VDDFull Scale Range(FSR):±.256V to ±6.114V(Default:2.048V)Resolution:12-bit(Differential)or 11-bit(Single-Ended)LSB size:0.125mV - 3mV(Default:1 mV)Sample Rate:128 Hz to 3.3 kHz(Default:1600SPS)Current Consumption(Typical):150μA-200μAI2C Address:0x48(Default), 0x49, 0x4A, or 0x4BScrew pin terminals for solderless connection to voltage sourcesFour unique I2C addresses:0x480x490x4A0x4B2x Qwiic connection portsOnboard 10K trimpot
アズワン品番67-0360-13