用途高品質なACアダプター色ブラックタイプデスクトップ型周波数(Hz)47~63寸法(長さL×幅W×高さH)(mm)118.0×47.0×30.3出力電圧(V)DC24・2.5A(60W)入力電圧(V)AC100-240プラグ(mm)内径Φ2.1/外径Φ5.5/長さ11.0 センタープラス電源コード平2ピン付属(PSE)保存温度範囲(℃)-40~85安全規格PSEマーク(電気用品安全法)他動作湿度(%)0~95保存湿度(%)0~75RoHS指令(10物質対応)対応動作温度範囲(℃)0~70MTBF(時間)100000(計算値)