カテゴリ
- 制御機器(2)
- バイク純正部品(1)
- 知ってるようで、知らない。グラインダー研磨の最適な選び方(ビード除去~仕上げ)(1)
- 切削工具(1)
- 研磨材(1)
- 空圧工具(1)
絞り込み
エコロジープロダクト

センターキャップ
ヤナセ(柳瀬)¥199税込¥2191個当日出荷ディスク交換がワンタッチ脱着で簡単に!センターキャップのセットは最初のみ!あとはディスクのみの交換でOK!用途ヤナセセービングシリーズでお使いいただけます。
SG 鏡面一発ディスクキット
ヤナセ(柳瀬)(2件のレビュー)¥13,980税込¥15,3781個当日出荷セット内容SG クールトップ #120(SG-CTOPA7)、SG 鏡面一発ディスク #240(SG-K10)・#400(SG-K12)、SG サイザルディスク(SG-SD100)、SG フェルトディスクソフト(SG-FD100S)、白棒 小(WK-70)、青棒 小(BK-70)、センターキャップ(SSCLL) 各1RoHS指令(10物質対応)対応
TRACOPOWER スイッチング電源 24V dc 4.2A 100W TOP 100-124
TRACO POWER¥15,980税込¥17,5781個6日以内出荷出力電圧 = 24V dc。出力電流 = 4.2A。定格電力 = 100W。出力数 = 1。入力電圧 = 187 → 264 V ac, 90 → 132 V ac。実装タイプ = シャーシマウント。パッケージタイプ = オープンフレーム。長さ = 101.6mm。幅 = 50.8mm。組み込み式 = なし。奥行き = 31.8mm。シリーズ = TOP 100%。最高温度 = +70℃。TRACOPOWER AC/DC Power Supply The TRACOPOWER TOP-100 series 100W single output AC to DC embedded switch mode power supply has an output current rating of 4.2A at 24VDC. It has the universal input supply voltage ratings from 90VAC to 132VAC and 187VDC to 264VDC. Its design provides extremely high efficiency of greater than 90% that eliminates the need for a dedicated power supply cooling fan. It provides high reliability because of its industrial quality grade components and excellent thermal management. Features and Benefits Adjustable output voltage Connection via Molex PCB terminals Convection cooling High power density Highly reliable Input and output isolation is 4kVAC Low leakage current is 250μA maximum Operating temperature ranges between -25℃ and 50℃ Overload and overvoltage protection Short circuit protection Switch mode power supply has dimension of 2x4in footprint Applications Commercial use Consumer products Industrial IT systemsCertificationsCB certified Class l and class ll CSA approved CSA C22.2 No. 60950-1-03 EN 55022 class B (EMI) EN 60950-1 EN61000-3-2 class A (power factor correction) IEC 60950-1 SIQ approved UL 60950-1 UL approvedRoHS指令(10物質対応)対応
555 Timer
SPARKFUN¥339税込¥3731個33日以内出荷Description。This is a common 555 timer/oscillator from TI. A classic for all of those first year circuits projects where you need to blink an LED, generate tone, and thousands of other great beginning projects. Google around for a huge list of resourcアズワン品番67-0421-55
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら