用途空気圧シリンダの位置検出用に。プログラマブルコントローラ、リレー用種類有接点配線方式2線式表示1色表示式表示灯赤色LED(ON時点灯)負荷電流(mA)5~50(負荷電圧:DC12/24V)、7~20(負荷電圧:AC110V)内部降下電圧(V)3以下漏れ電流(mA)0周囲温度(℃)-10~+60保護構造IEC規格IP67、JIS C0920(防浸形)、耐油適合シリンダFC※、RV3※、SRL3、SRG3、SRT3、UFCD(ただし、口径により搭載不可の場合があります。詳細は、メーカーカタログをご確認ください。)