カテゴリ
- 空調・照明・電設資材(11)
- 制御機器(2)
- 家電(2)
- フォークリフト・産機・建機用品(2)
- コンプレッサー・空圧機器・ホース(1)
- 学童・教育用品(1)
絞り込み
「ta225c」の検索結果

サイトグラス(フレアナット付)
イチネンTASCO(4件のレビュー)¥8,998税込¥9,8981個当日出荷内部の乾燥度合いが分ります。 乾燥すればイエローからグリーンに変化します。 モイスチャーインジケータは大きく見やすいです。仕様モイスチャーインジケータ付最高使用圧力(MPa)4.5温度範囲(℃)-30~110
サイトグラス(ロウ付タイプ)3/8”
イチネンTASCO¥7,598税込¥8,3581個当日出荷高感度で正確・明瞭な水分探知。 モイスチャーインジケータは大きく見やすいです。仕様モイスチャーインジケータ付全長(mm)117温度範囲(℃)-30~110最高使用圧力(MPa)4.5寸法(inch)3/8ロウ付
CO2用サイトグラス 1/4"
イチネンTASCO¥14,980税込¥16,4781個当日出荷内部の乾燥度合いが分かります。乾燥すればイエローからグリーンに変化します。全長(mm)117温度範囲(℃)-40~+120寸法(inch)1/4″(Φ6.35)設計圧力(MPa)13
CO2用サイトグラス 3/8"
イチネンTASCO¥14,980税込¥16,4781個当日出荷内部の乾燥度合いが分かります。乾燥すればイエローからグリーンに変化します。全長(mm)117温度範囲(℃)-40~+120寸法(inch)3/8″(Φ9.52)設計圧力(MPa)13
サイトグラス(ロウ付タイプ)5/8”
イチネンTASCO¥8,998税込¥9,8981個当日出荷高感度で正確・明瞭な水分探知。 モイスチャーインジケータは大きく見やすいです。仕様モイスチャーインジケータ付全長(mm)131温度範囲(℃)-30~110最高使用圧力(MPa)4.5寸法(inch)5/8ロウ付
サイトグラス(ロウ付タイプ)1/4”
イチネンTASCO¥6,798税込¥7,4781個当日出荷高感度で正確・明瞭な水分探知。 モイスチャーインジケータは大きく見やすいです。仕様モイスチャーインジケータ付全長(mm)133温度範囲(℃)-30~110最高使用圧力(MPa)4.5寸法(inch)1/4ロウ付
サイトグラス(ロウ付タイプ)1/2”
イチネンTASCO¥7,698税込¥8,4681個当日出荷高感度で正確・明瞭な水分探知。 モイスチャーインジケータは大きく見やすいです。仕様モイスチャーインジケータ付全長(mm)117温度範囲(℃)-30~110最高使用圧力(MPa)4.5寸法(inch)1/2ロウ付
CO2用サイトグラス 5/8"
イチネンTASCO¥16,980税込¥18,6781個当日出荷内部の乾燥度合いが分かります。乾燥すればイエローからグリーンに変化します。全長(mm)131温度範囲(℃)-40~+120寸法(inch)5/8″(Φ15.88)設計圧力(MPa)13
CO2用サイトグラス 3/4"
イチネンTASCO¥23,980税込¥26,3781個翌々日出荷内部の乾燥度合いが分かります。乾燥すればイエローからグリーンに変化します。全長(mm)131温度範囲(℃)-40~+120寸法(inch)3/4″(Φ19.05)設計圧力(MPa)13
CO2用サイトグラス 1/2"
イチネンTASCO¥14,980税込¥16,4781個翌々日出荷内部の乾燥度合いが分かります。乾燥すればイエローからグリーンに変化します。全長(mm)117温度範囲(℃)-40~+120寸法(inch)1/2″(Φ12.7)設計圧力(MPa)13
カーボン5段トラベル三脚 TA225CJ
TOKIWA STYLE¥20,980税込¥23,0781台5日以内出荷「TA225CJ カーボン5段トラベル三脚」は、旅行好きや写真愛好家に最適な高性能の三脚です。軽量ながらも堅牢なカーボン素材を使用し、収納時は脚を反転してコンパクトに収納可能。センターポールを逆さまに付け替えローアングルにも対応。全5段階の伸縮設計で、必要に応じた高さ調整がスムーズに行えます。脚を1本取り外して一脚としても使用可能です。強靭なカーボン素材で作られており、長時間の撮影や移動が楽々。折り畳み設計で、バックパックにも簡単に収まります。センターポールを取り外して逆さに付ける事により、ローアングルにも対応できるようになります。付属品調整用六角レンチ×3、一脚用ストラップ×1、U3/8・U1/4反転ネジ×1、U3/8・U1/4変換アダプタ×1、ローポジション用エレベーターパイプ×1、板スパナ×1、ネジアダプター用ドライバー×1質量(kg)三脚時:0.85、一脚時:0.2段数5全高(mm)(約)三脚時:1180、一脚時:1170、最(約)1395耐荷重(kg)5パイプ径(Φmm)(約)大:22、(約)小:10最低高さ(mm)(約)130ベース径(Φmm)雲台取付38縮長(mm)(約)三脚時:365、一脚時:325素材カーボン
サイトグラス(ロウ付タイプ)3/4”
イチネンTASCO¥9,498税込¥10,4481個5日以内出荷高感度で正確・明瞭な水分探知。 モイスチャーインジケータは大きく見やすいです。仕様モイスチャーインジケータ付全長(mm)131温度範囲(℃)-30~110最高使用圧力(MPa)4.5寸法(inch)3/4ロウ付
カーボン5段トラベル三脚雲台セット TA225CJ+BA25J
TOKIWA STYLE¥29,980税込¥32,9781セット5日以内出荷「TA225CJ+BA25J カーボン5段トラベル三脚雲台セット」は、旅行好きや写真愛好家に最適な高性能の三脚です。軽量ながらも堅牢なカーボン素材を使用し、収納時は脚を反転してコンパクトに収納可能。センターポールを逆さまに付け替えローアングルにも対応。全5段階の伸縮設計で、必要に応じた高さ調整がスムーズに行えます。脚を1本取り外して一脚としても使用可能です。360度の回転と上下の傾斜がスムーズに行える雲台が付属しており、風景やポートレート等ジャンルを問わず、自由自在な撮影が可能です。耐久性に優れたカーボン素材を使用しており、雨の日や湿気の多い場所でも安心して使用できます。どんなロケーションでも、プロフェッショナルな仕上がりを実現します。付属品調整用六角レンチ×3、一脚用ストラップ×1、U3/8・U1/4反転ネジ×1、U3/8・U1/4変換アダプタ×1、ローポジション用エレベーターパイプ×1、板スパナ×1、ネジアダプター用ドライバー×1質量(kg)三脚時:1.1、一脚時:0.47段数5全高(mm)(約)1260、最(約)1475耐荷重(kg)5パイプ径(Φmm)(約)大:22、(約)小:10最低高さ(mm)(約)210ベース径(Φmm)雲台取付38縮長(mm)(約)三脚時:365、一脚時:410素材カーボン
CG1-Z/CDG1-Z - エアシリンダ/標準形:複動・片ロッド(CDG1TA40-225Z)
SMC¥18,980税込¥20,8781個3日以内出荷チューブ内径(Φmm)40作動方式複動片ロッドストローク(mm)225
積層セラミックコンデンサ MLCC 2.2μF 50V dc 1セット 10個入
KEMET¥989税込¥1,0881セット(10個)7日以内出荷仕様●入数:1テープ(10個入り)●静電容量:2.2μF●電圧:50V dc●実装タイプ:表面実装●温度特性:X8L●許容差:0.1アズワン品番65-7073-19
積層セラミックコンデンサ MLCC 2.2μF 50V dc 1セット 2500個入
KEMET¥159,800税込¥175,7801セット(2500個)7日以内出荷KEMET セラミックコンデンサは、2.2 uF の静電容量静電容量許容差は 10 % です。コンデンサの供給電圧は 50 V dc です。静電容量: 2.2 uF 静電容量許容差: 10 % 電圧: 50 V dc 使用温度範囲: -55 / +150 ℃ 温度係数 X8L仕様●入数:1リール(2500個入り)●静電容量:2.2μF●電圧:50V dc●実装タイプ:表面実装●温度特性:X8L●許容差:0.1アズワン品番65-7079-49
Cmod S7 Spartan-7 FPGA Module
DIGILENT¥27,980税込¥30,7781個12日以内出荷Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foamアズワン品番67-0390-84