カテゴリ

  • 物流用品(1)
  • オフィス家具(1)
  • 学童・教育用品(1)
絞り込み

「tac-th」の検索結果

関連キーワード
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
カスタムワゴン用 ツールホルダー TRUSCOカスタムワゴン用 ツールホルダーTRUSCO
10,980税込12,078
1個
当日出荷
トラスコ品番329-2932許容荷重(kg)3高さ(mm)67質量(g)100奥行(mm)50.5間口(mm)300
CN-2ウレタン巻ナイロン双輪キャスター ノーリツイスCN-2ウレタン巻ナイロン双輪キャスターノーリツイス
2,598税込2,858
1個
10日以内出荷
適合機種CA、CAW、SLD、SND、SRD、T、TAC、TCC、TD、TDC、TDL、TE、TEL、TF、TH、TKW、TL、TSM、TSMN、TSS、TXP、TXQブラック
ArduinoMega 2560 R3 SPARKFUNArduinoMega 2560 R3SPARKFUN
18,980税込20,878
1個
33日以内出荷
DescriptionArduino is an open-source physical computing platform based on a simple i/o board and a development environment that implements the Processing/Wiring language. Arduino can be used to develop stand-alone interactive objects or can be connected to software on your computer(e.g. Flash, Processing, MaxMSP). The open-source IDE can be downloaded for free(currently for Mac OS X, Windows, and Linux).The Arduino Mega is a microcontroller board based on the ATmega2560. It has 54 digital input/output pins(of which 14 can be used as PWM outputs), 16 analog inputs, 4 UARTs(hardware serial ports), a 16 MHz crystal oscillator, a USB connection, a power jack, an ICSP header, and a reset button. It contains everything needed to support the microcontroller; simply connect it to a computer with a USB cable or power it with a AC-to-DC adapter or battery to get started.Never fear for accidental electrical discharge, either since since the Mega also includes a plastic base plate to protect it!The Mega 2560 R3 also adds SDA and SCL pins next to the AREF.In addition, there are two new pins placed near the RESET pin. One is the IOREF that allow the shields to adapt to the voltage provided from the board.The other is a not connected and is reserved for future purposes.The Mega 2560 R3 works with all existing shields but can adapt to new shields which use these additional pins.Not sure which Arduino or Arduino-compatible board is right for you? Check out our Arduino Buying Guide!FeaturesATmega2560 microcontrollerInput voltage - 7-12V54 Digital I/O Pins(14 PWM outputs)16 Analog Inputs256k Flash Memory16Mhz Clock Speed
アズワン品番67-0349-13