タイマー設定最小単位/15分ON/OFF最小間隔/30分ON/OFF動作回数/標準6動作種別24時間式形状ボックス型周波数(Hz)50/60(切替式)消費電力(W)1.5接点構成1a精度(時間)電源周波数に同期出力方式タイマー出力外形寸法(幅W×高さH×奥行D)(mm)72×123×50許容誤差(設定間隔時間)±5分以内取付け方法露出・パネル ※別売金具TB1782必要手動操作方式ON/OFF切替ツマミ付駆動方式交流モータ式色(本体)アッシュグレイ(6.2GY 7/0.4)回路数1停電補償時間なし時間設定単位30分開閉回数(回)(接点)5万