付属品(+)ビット2-65、フック質量(kg)1.6(BL4025装着時/バッテリー含む)寸法(長さL×幅W×高さH)(mm)119×86×247(BL4025装着時)保護等級IP56(本体/バッテリー/プラスチックケース)締付能力(高力ボルト)M5~M14充電時間(分)約19(実用)、約28(フル)モード4(最速)/3(強)/2(中)/1(弱)/木材/テクス用(薄板)/テクス用(厚板)/ボルトモード(1)/ボルトモード(2)//ボルトモード(3)締付能力(小ねじ)M4~M8ねじ締め能力(mm)コーススレッド22~1251充電当たりの作業量約460本(木ねじΦ5.4×90mm)/約800本(木ねじΦ4.3×65mm)/約150本(金物ビスΦ6.0×120mm)/約4100本(ねじ・ボルトM8×16mm)