用途器具取付に、各種ねじ締めに付属品(+)ビット2-65、フック、バッテリーBL1860B×2本、充電器DC18RF、ケース質量(kg)1.4(バッテリー含む)色青回転数(min-1[r.p.m])強:0~3000、弱:0~1300寸法(長さL×幅W×高さH)(mm)133×81×232(バッテリー含む)打撃数(min-1[回/分])強:0~4100、弱:0~2000締付能力(普通ボルト)M5~14締付能力(高力ボルト)M5~12バッテリーリチウムイオンバッテリー最大締付トルク(N・m)140バッテリー容量(Ah)6バッテリー電圧(V)18充電時間(分)実用約27、フル約40締付能力(小ねじ)M4~8関連資料(1.8MB)締付能力(コーススレッド)(mm)22~901充電当たりの作業量木ねじ(ラワン)Φ4.3×65mm:約820本、木ねじ(ラワン)Φ5.4×90:約440本、ネジボルト(鋼板)M8×16mm:約4400本※BL1860B使用時