用途器具取付に、各種ねじ締めに付属品(+)ビット2-65、フック質量(kg)1.4(バッテリー含む)色青寸法(長さL×幅W×高さH)(mm)133×81×232(バッテリー含む)本体寸法(長さL×幅W×高さH)(mm)133×81×232モーターハイパワーブラシレスモータ締付能力(高力ボルト)M5~12バッテリーリチウムイオンバッテリー本体形状ピストル型バッテリー電圧(V)18締付能力(小ねじ)M4~8適合バッテリーBL1860B/BL1850B/BL1850/BL1840/BL1830B/BL1830/BL1820B/BL1815N関連資料(1.8MB)締付能力(コーススレッド)(mm)22~90商品タイプ本体のみ※バッテリー・充電器・ケース別売1充電当たりの作業量木ねじ(ラワン)Φ4.3×65mm:約820本、木ねじ(ラワン)Φ5.4×90:約440本、ネジボルト(鋼板)M8×16mm:約4400本※BL1860B使用時