ASUSTOR 4ベイ搭載「Drivestor 4 Gen2」ASUSTOR32日以内出荷
・3.5 SATA III×4台搭載可能・Realtek RTD1619B 1.7GHz クアッドコアCPU搭載・2.5Gbイーサネットポート搭載・1GB DDR4メモリー採用(※拡張不可)・USB 5Gbps Type-Aポート搭載・工具なしでHDDの交換が可能・H.264およびAV1形式のリアルタイム4Kデコードに対応・Wake on LAN、Wake on WAN 両方対応・ポスト量子暗号(PQC)対応・豊富なデータ保護、ファイル管理機能・90W ACアダプター・3年保証・寸法:165×164×218mm
寸法(mm)165×164×218タイプ【ボリューム】Single, JBOD, RAID 0/1/5/6/10, RAID 1/5 + Spare Drive消費電力(W)【稼働中】21.4【スリープモード】8.65電源90W AC Adapter型番AS1204Tメモリー1GB DDR4 (non-upgradeable)使用CPURealtek RTD1619B 1.7 GHz Quad-Core ProcessorRoHS指令(10物質対応)対応通信ポート1×2.5-Gigabit (Wake On WAN)ベイ数4×3.5 SATA IIIUSB3x USB 5Gbps