適合バッテリーBL1460B付属品バッテリ2本、充電器DC18RF、プラスチックケース 、+ビット2-65、フック打撃数(min-1[回/分])打撃モード最速:0~3600、打撃モード強:0~3400、打撃モード中:0~2600、打撃モード弱:0~1100、打撃モード木材:0~3600、打撃モードボルト(正転時):0~3600、打撃モードテクス用(薄板):打撃開始直後に停止、打撃モードテクス用(厚板):0~2600ねじ締め能力(mm) 小ねじM4~M8最大締付トルク(N・m)175充電時間約27分/約40分バッテリー容量(Ah)6.0バッテリー電圧(V)14.4ねじ締め能力(mm)ボルトM5~M16ねじ締め能力(mm)高力ボルトM5~M14関連資料(5.1MB)ねじ締め能力(mm)コーススレッド22~125