カテゴリ
- 測定用品(19)
- バイク純正部品(3)
- 制御機器(1)
- 自動車純正部品(1)
- 学童・教育用品(1)
絞り込み
ブランド
- モノタロウ(2)
- シム&ゲージ(4)
- 永井ゲージ製作所(4)
- ホンダ(3)
- TRUSCO(2)
- 双葉ゲージ製作所(FGW)(2)
- エスコ(1)
- シンワ測定(1)
- SK(新潟精機)(1)
- スバル(1)
- STAHLWILLE(スタビレー)(1)
- INSIZE(インサイズ)(1)
- SPARKFUN(1)
- RS PRO(1)
エコロジープロダクト
「thickness gauge」の検索結果

シックネスゲージ
シンワ測定(66件のレビュー)¥679~税込¥747~1個ほか当日出荷から20日以内出荷用途にあわせて豊富な種類の長さとリーフをそろえたシックネスゲージです。用途隙間に挿入して寸法を測定するゲージ材質炭素工具鋼(SK6)硬度HV360~600厚さ許容差(mm)0.03~0.15:±0.005、0.20~0.50:±0.012、0.60~1.00:±0.020
スキマゲージ12.7幅
TRUSCO(8件のレビュー)¥1,298~税込¥1,428~1個当日出荷他の測定器では測り得ない微細な二平面の間隔を簡単に、かつ正確に検査することができます。用途自動車・発動機関のピストンやシリンダー部の間隔を測定。仕様リーフ形状:A材質/仕上SK焼入品リーフ幅(mm)12.7
スキマゲージ
(205件のレビュー)¥539~税込¥593~1個当日出荷国内ゲージ専門メーカーOEM品! 他の測定器では測り得ない微細な二平面の間隔を簡単に検査することが出来ます。用途自動車および発動機のピストンおよびシリンダーの隙間測定に使用します。材質SK焼入鋼(SK2~SK5)硬度HV420~520リーフ幅(mm)12.7
ピストンストックフィラーゲージ(シクネステープ)
永井ゲージ製作所(1件のレビュー)¥1,998~税込¥2,198~1個当日出荷自動車エンジン及び其の他内燃機の組立並びに調整用として使用され、単一のすきまの連続測定使用に便利です。焼き入れ品です。用途すき間の測定および調整。材質ゲージ鋼(SK)焼入品長さ(m)1テープ幅(mm)12.7硬さ(Hv)400以上
JIS相当品シクネスゲージ
双葉ゲージ製作所(FGW)(14件のレビュー)¥2,498~税込¥2,748~1個ほか当日出荷から20日以内出荷JIS規格 B7524相当品です。発動機、電動機などの鉄心とコイルの隙間、自動車、航空機、船舶のピストンおよびシリンダーの隙間測定。工作機械、各種産業機械の調整等にも用いれます。用途すきま測定材質SK焼入鋼(SK2~SK5)硬度HV420~520リーフ幅(mm)12.7
JISシクネスゲージ(12.7幅)
永井ゲージ製作所(3件のレビュー)¥5,998~税込¥6,598~1個ほか当日出荷から20日以内出荷他の測定器では計り得ない微細な二平面の間隔を簡単にかつ正確に検査することができます。 自動車や、電動機、発動機関のピストンやシリンダー部の間隔測定(すきま測定)には必要欠くことのできない測定具です。材質炭素工具鋼(SK2~SK5)形状A型硬度HV400以上JIS規格B7524リーフ幅(mm)12.7
フィラーテープ
(47件のレビュー)¥719~税込¥791~1個当日出荷フィラーテープは、自動車エンジン、その他内燃機の組立並びに調整用として使用されるもので、所要寸法に切断し使用するほか、航空機・船舶のピストンおよびシリンダーの間隙の測定に使用でき、工作機械・各種工作機械の調整にも用いられ一般のシクネスゲージとしても使用できます。用途機械の高さ調整、スキマ測定等材質SK焼入鋼長さ(m)1テープ幅(mm)12.7
シクネスゲージ(12.7幅)
永井ゲージ製作所(1件のレビュー)¥3,798~税込¥4,178~1個ほか当日出荷から20日以内出荷他の測定器では計り得ない微細な二平面の間隔を簡単にかつ正確に検査することができます。 自動車や、電動機、発動機関のピストンやシリンダー部の間隔測定(すきま測定)には必要欠くことのできない測定具です。材質炭素工具鋼(SK2~SK5)測定範囲(mm)0.03~1.0硬度HV400以上リーフ枚数19リーフ組合せ(mm)0.03、0.04、0.05、0.06、0.07、0.08、0.09、0.10、0.15、0.20、0.25、0.30、0.35、0.40、0.45、0.50、0.70、0.80、1.00
フィラゲージ シクネステープ
TRUSCO(6件のレビュー)¥969~税込¥1,066~1個当日出荷自動車エンジン及び其の他内燃機の組立並びに調整用として使用され、単一のすきまの連続測定使用に便利です。焼き入れ品です。用途すき間測定。幅(mm)12.7長さ(m)1
ステンレス製フィラゲージ
永井ゲージ製作所¥5,998~税込¥6,598~1個当日出荷自動車エンジン及び其の他内燃機の組立並びに調整用として使用され、単一のすきまの連続測定使用に便利です。材質SUS長さ(m)1テープ幅(mm)12.7
Poke Home Connector - 2-Pin
SPARKFUN¥189税込¥2081個33日以内出荷Description。Poke Home Connectors have been featured on a number of our boards over the last few years by providing a simple screw-terminal-type connector for easy wire connection purposes. Similar to screw terminals, Poke Home Connectors grasp a wire entered into the receiving area of the pin-out by pressing down on the small plastic strip at the end of the housing. Doing so raises the internal clamp and, upon release of the button secures the wire in place without any soldering required.。Poke Home Connectors work better in environments with a lot of vibrations(i.e. automotive applications)or when a wire is expanding or contracting due to temperature cycling. Additionally, the tension in the connector is automatically adjusted to the wire gauge(assuming it is within the accepted wire thickness)as opposed to variances in tension when a user tightens the screw terminal.アズワン品番67-0425-83