仕様ハードウェアバージョン:Ver.1材質IP30メタル質量(g)160取付方式DINレール取付け、ウォールマウント規格IEEE 802.3、IEEE 802.3u、IEEE 802.3ab、IEEE 802.3z、IEEE 802.3x、IEEE 802.3af、IEEE 802.3at、IEEE 802.3btポート数5消費電力(W)最大3.9電源PoE入力接続方式1000Mbps寸法(幅W×奥行D×高さH)(mm)102×80×31動作温度(℃)-40~75RoHS指令(10物質対応)対応PoE対応PoEバジェット:PoE++タイプ4(90W)入力時、65WのPoEパワーバジェット