形状ストレート材質(本体)C3771BE最高使用圧力(MPa)4.12(常温の水、油、ガス)、0.98(飽和蒸気)接続方式ねじ込み形材質(ボール)C3771+Crめっき使用流体水、油、ガス、蒸気最高許容圧力(MPa)4.12(-29~38℃の水・油・ガス)、0.98(飽和蒸気(183℃))ハンドル形状T形材質(ジスク)C3771+Crめっき材質(ステム)C3531材質(ハンドル)亜鉛合金ダイカスト材質(ボールシート)グラスファイバー入PTFE材質(ボディ)C3771材質(パッキン)グラスファイバー入PTFEクラス600型接続形状ねじ込み:JIS B0203ボア径レデューストボアバルブ種類ボールバルブ接続方向ストレート