東洋技研(1件のレビュー)当日出荷から15日以内出荷
PTシリーズは、15A~600Aまでの10機種を揃えています。電気容量の異なったタイプでも、1つのユニットとして1本のレール上に組立てることが出来、広範囲の使用が可能です。全てのタイプがUL規格又TUVの認定を取得しておりますので海外向け仕様にも安心してご使用になれます。絶縁材には、耐電圧、絶縁抵抗に優れている変性PPE樹脂を使用しています。適合レールはDIN規格に準拠した35mm幅のレールです。レールへの取付は上方向から押し込むだけで簡単にセットできます。(但しPT-200~600は除く)
形状1段取付寸法(mm)DIN35結線方式セルフアップ