カテゴリ

  • 制御機器(136)
  • はんだ関連・静電気対策用品(7)
  • パソコン/周辺機器(3)
  • 整備工具・ウェア・ツーリング用品(1)
  • 配管・水廻り設備部材(1)
絞り込み
ブランド
エコロジープロダクト
価格
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「to-220」の検索結果

148件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
LP2K0910BD シュナイダーエレクトリックLP2K0910BDシュナイダーエレクトリック
41,980税込46,178
1個
当日出荷
仕様●製品群:TeSys K●過電圧カテゴリー:III質量(kg)0.48取付支持形式Plate、レール規格EN/IEC 60947-4-1、GB/T 14048.4、UL 60947-4-1、CSA C22.2 No 60947-4-1、JIS C8201-4-1接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=390VAC AC-1 for power circuit保護等級IP20 従いVDE 0106補助接点1NO絶縁抵抗(MΩ)>10 for signalling circuit難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz、4 at 380~415VAC 50/60Hz、4 at 440/690VAC 50/60Hz機械的耐久性5百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V標高(m)2000 without derating定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO opening周囲温度(℃)動作:-25~50、保存-50~80保護TC従い60068、TC従いDIN 50016開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×90×57各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA製品分類区分Reversing contactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC 50/60Hz、Signalling circuit: <= 690AC 50/60Hz放熱量(W)3スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DCデバイスLP2K
Vero Technologies ユーロカード 拡張ボード Vero TechnologiesVero Technologies ユーロカード 拡張ボードVero Technologies
44,980税込49,478特価
1個
当日出荷から7日以内出荷
RoHS指令(10物質対応)対応
ON Semiconductor NPN パワートランジスタ スルーホール ON SEMICONDUCTORON Semiconductor NPN パワートランジスタ スルーホールON SEMICONDUCTOR
11,210税込12,331
1セット(50個)
翌々日出荷から7日以内出荷
液晶ディスプレイ 23.8型/1920×1080/ブラック JAPANNEXT液晶ディスプレイ 23.8型/1920×1080/ブラックJAPANNEXT
13,980税込15,378
1台
翌日出荷
23.8インチIPSパネル搭載、フルHD(1920×1080)液晶モニター。120Hz高速リフレッシュレートで滑らかな映像表示を実現し、ゲームやデスクワークの生産性を向上させます。広視野角178°のIPSパネルは、あらゆる角度から見ても色やコントラストの変化が少ないです。最大輝度300cd/m2、sRGB:100%の広色域対応で、コンテンツを色鮮やかに表示し、動画や写真編集に最適です。HDR対応により、明るい部分も暗い部分もくっきり表現し、リアルで深みのある映像を演出します。HDR対応のブルーレイディスク、ビデオ・オン・デマンド、ゲームなどの表示が可能です。インターフェイスはHDMI 1.4×1 (120Hz)とDisplayPort 1.2×1 (120Hz)を搭載し、様々な機器と接続できます。AdaptiveSync(FreeSync)対応で、ティアリングを防ぎ滑らかな映像を実現。フリッカーフリー、ブルーライト軽減モードで長時間の使用でも目に優しいです。75×75mmのVESAマウントに対応し、モニターアームの使用も可能。2W×2のステレオスピーカーを搭載しています。
仕様●HDR方式:HDR10 (HDMI/DisplayPort)●アダプタ:あり「12V/2A」●パネル方式:IPS●モニタ形状:平面●リフレッシュレート:120Hz●上下角度調整(チルト)機能:あり「-5°+15°」●左右角度調整(スイベル)機能:なし●応答速度(G to G):14ms●本体サイズ(H×W×D):高425mm×幅542mm×奥行180mm スタンド幅220mm●本体色:ブラック●縦回転(ピボット)機能:なし●電気用品安全法(付属品等):適合/例外承認●電気通信事業法備考:公衆回線に接続しない為●高さ調整:なしピッチ約0.2745mm寸法23.8型消費電力(W)最大23通常14省エネ11スタンバイ1電源AC 100-240V 50/60Hz To DC 12V/2A表面処理ノングレア本体質量(kg)2.7入力信号デジタル最大消費電力(W)23コントラスト比1500:1輝度300cd/m2表示色1677万色 sRGB 100% DCI-P3 80% AdobeRGB 80%解像度1920×1080視野角H:178° V:178°ケーブルHDMI ケーブル(1.5m)入力端子HDMI×1、DP×1スピーカーあり「2W×2」色(本体)RoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:9モニターサイズ23.8パネル駆動方式IPSUSBなし
LP4K0901BW3 シュナイダーエレクトリックLP4K0901BW3シュナイダーエレクトリック
22,980税込25,278
1個
翌々日出荷
仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.235取付支持形式Plate、レール接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit補助接点1NC絶縁抵抗(MΩ)>10 for signalling circuit電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性30百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)10~20 coil de-energisation and NO opening、30~40 coil energisation and NO closingコイルBuilt-in bidirectional peak limiting diode suppressor開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.8スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DC
IXYS Nチャンネル パワーMOSFET IXYSIXYS Nチャンネル パワーMOSFETIXYS
27,980税込30,778特価
1セット(50個)
当日出荷から7日以内出荷
IXYS 整流ダイオード IXYSIXYS 整流ダイオードIXYS
15,980税込17,578特価
1セット(50個)
当日出荷から7日以内出荷
29型/2560×1080/HDMI、DP JAPANNEXT29型/2560×1080/HDMI、DPJAPANNEXT
34,980税込38,478
1台
翌日出荷
29インチIPSパネル搭載、ワイドフルHD(2560×1080)解像度のウルトラワイドゲーミングモニターです。フルHDより水平解像度が約1.3倍広く、ゲームやデスクワークの生産性を向上させます。上下左右178度の広視野角IPSパネルは、画面端まで均一に見やすく、色鮮やかな映像を再現。21:9のアスペクト比は、FPSやMMOなどのゲームに最適です。200Hzの高速リフレッシュレートと1ms(MPRT)の高速応答速度で、滑らかな映像表示を実現。PS5とのフルHD:120Hz接続にも対応し、VRRでティアリングやスタッタリングを軽減します。最大輝度300cd/m2、sRGB:100%、DCI-P3:93%、Adobe RGB:90%の広色域対応パネルは、写真・動画編集にも最適です。HDR対応で、明るい部分も暗い部分もくっきり表現し、リアルな映像を演出します。インターフェイスはHDMI 2.1×2、DisplayPort 1.4×2を装備。AdaptiveSync(FreeSync)対応で、ティアリングを防ぎ滑らかな映像を実現します。フリッカーフリー、ブルーライト軽減モードも搭載。75×75mmのVESAマウントに対応し、2W×2のスピーカーを搭載。2年間のメーカー保証付きです。
仕様●HDR方式:HDR10 (DisplayPort/HDMI)●アダプタ:あり「12V/4A」●パネル方式:IPS●モニタ形状:平面●リフレッシュレート:200Hz●上下角度調整(チルト)機能:あり「-5°+20°」●左右角度調整(スイベル)機能:なし●応答速度(G to G):5ms●本体サイズ(H×W×D):高441mm×幅690mm×奥行220mm スタンド幅258mm●本体色:ブラック●縦回転(ピボット)機能:なし●電気用品安全法(付属品等):適合/例外承認●電気通信事業法備考:公衆回線に接続しない為●高さ調整:なしピッチ約0.2628mm寸法29型消費電力(W)最大48通常21省エネ16スタンバイ1電源AC 100-240V 50/60Hz To DC 12V/4A表面処理ノングレア本体質量(kg)4.4入力信号デジタル最大消費電力(W)48コントラスト比1000:1輝度300cd/m2表示色1677万色 sRGB 100% DCI-P3 93% AdobeRGB 90%解像度2560×1080視野角H:178° V:178°ケーブルHDMI ケーブル(1.5m)入力端子HDMI×2、DP×2スピーカーあり「2W×2」色(本体)RoHS指令(10物質対応)対応バックライトE-LEDアスペクト比21:9モニターサイズ29パネル駆動方式IPS(ADS)USBなし
29型/2560×1080/HDMI、DP JAPANNEXT29型/2560×1080/HDMI、DPJAPANNEXT
36,980税込40,678
1台
翌日出荷
29インチIPSパネル搭載、ワイドフルHD(2560×1080)解像度のウルトラワイド液晶モニターです。フルHDより水平解像度が約1.3倍広く、ゲームやデスクワークの生産性を高めます。上下左右178度の広視野角IPSパネルは、画面端まで均一で色鮮やかな映像を再現。21:9のアスペクト比は、FPSやMMOなどのゲームに最適です。200Hz高速リフレッシュレート、1ms(MPRT)高速応答速度で滑らかな映像を実現。PS5とのフルHD:120Hz接続にも対応します。最大輝度300cd/m2、sRGB:100%、DCI-P3:93%、Adobe RGB:90%の広色域対応パネルは、写真・動画編集にも最適です。HDR対応で、明るい部分も暗い部分もくっきり表現し、深みのある映像を演出します。高さ調整(110mm)、スイーベル(左右各5°)対応の多機能スタンドを搭載。インターフェイスはHDMI 2.1×2、DisplayPort 1.4×2 (いずれも200Hz)を装備。AdaptiveSync(FreeSync)対応でティアリングを防ぎ、滑らかな映像を実現。フリッカーフリー、ブルーライト軽減モードも搭載します。75×75mmのVESAマウントに対応。2W×2のスピーカーを搭載しています。2年間のメーカー保証が付きます。
仕様●HDR方式:HDR10 (DisplayPort/HDMI)●アダプタ:あり「12V/4A」●パネル方式:IPS●モニタ形状:平面●リフレッシュレート:200Hz●上下角度調整(チルト)機能:あり「-5°+20°」●左右角度調整(スイベル)機能:あり「5°」●応答速度(G to G):5ms●本体サイズ(H×W×D):高幅395-505mm×幅横690mm×奥行220mm スタンド幅258mm●本体色:ブラック●縦回転(ピボット)機能:なし●電気用品安全法(付属品等):適合/例外承認●電気通信事業法備考:公衆回線に接続しない為●高さ調整:あり「110mm」ピッチ約0.2628mm寸法29型消費電力(W)最大48通常21省エネ16スタンバイ1電源AC 100-240V 50/60Hz To DC 12V/4A表面処理ノングレア本体質量(kg)4.7入力信号デジタル最大消費電力(W)48コントラスト比1000:1輝度300cd/m2表示色1677万色 sRGB 100% DCI-P3 93% AdobeRGB 90%解像度2560×1080視野角H:178° V:178°ケーブルHDMI ケーブル(1.5m)入力端子HDMI×2、DP×2スピーカーあり「2W×2」色(本体)RoHS指令(10物質対応)対応バックライトE-LEDアスペクト比21:9モニターサイズ29パネル駆動方式IPS(ADS)USBなし
RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント RS PRORS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウントRS PRO
31,980税込35,178
1個
7日以内出荷
The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応
LP1K0910BD3 シュナイダーエレクトリックLP1K0910BD3シュナイダーエレクトリック
19,980税込21,978
1個
7日以内出荷
仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.225取付支持形式Plate、レール規格EN/IEC 60947-4-1、EN/IEC 60947-5-1、UL 60947-4-1、UL 60947-5-1、CSA C22.2 No 60947-4-1、CSA C22.2 No 60947-5-1、GB/T 14048.4接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit保護等級IP2X補助接点1NO絶縁抵抗(MΩ)>10 for signalling circuit難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性10百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V標高(m)2000 without derating定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO openingコイルBuilt-in bidirectional peak limiting diode suppressor周囲温度(℃)動作:-25~50、保存-50~80開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.3スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DCデバイスLP1K
Vishay 整流ダイオード VISHAYVishay 整流ダイオードVISHAY
13,980税込15,378特価
1セット(50個)
当日出荷から7日以内出荷
Vishay 整流ダイオード, コモンカソード VISHAYVishay 整流ダイオード, コモンカソードVISHAY
10,980税込12,078
1セット(50個)
当日出荷から7日以内出荷
Vishay サイリスタ SCR VISHAYVishay サイリスタ SCRVISHAY
15,980税込17,578
1セット(50個)
当日出荷から7日以内出荷
高硬度放熱シリコーン TC-BG 信越化学工業高硬度放熱シリコーン TC-BG信越化学工業
17,980税込19,778
1箱(500枚)
当日出荷から16日以内出荷
電気絶縁性など優れた電気特性を持っています。 ガラスクロスあポリアミドフィルムによる補強タイプがあります。 シートだけではなく、キャップ状やチューブ状の製品があり、トランジスタなどの沿面距離の縮小に役立ちます。 ほとんどの製品がUL規格認定品で、優れた難燃性を示します。
仕様補強層:ガラスクロス白色タイプ高熱伝導温度範囲(℃)-40~180硬さ90難燃性V-0密度(g/cm3)1.5熱伝導率(W/mk)(ISO 22007-2)7.3、(ASTME1530)5危険物の類別非危険物
高硬度放熱シリコーン TC-EG 信越化学工業高硬度放熱シリコーン TC-EG信越化学工業
11,980税込13,178
1箱(500枚)
当日出荷から16日以内出荷
電気絶縁性など優れた電気特性を持っています。 ガラスクロスあポリアミドフィルムによる補強タイプがあります。 シートだけではなく、キャップ状やチューブ状の製品があり、トランジスタなどの沿面距離の縮小に役立ちます。 ほとんどの製品がUL規格認定品で、優れた難燃性を示します。
温度範囲(℃)-40~180淡青色タイプ高熱伝導熱伝導率(W/mk)(ISO 22007-2)3.1、(ASTME1530)4.5密度(g/cm3)3.1硬さ95比誘電率 50Hz6.5、(1kHz)6.5、(MHz)6.4誘電正接(50Hz)4×10-3、(1kHz)7×10-3、(1MHz)5×10-3難燃性V-0寸法(mm)300×400仕様補強層:ガラスクロス危険物の類別非危険物
Vishay ショットキーバリアダイオード, コモンカソード VISHAYVishay ショットキーバリアダイオード, コモンカソードVISHAY
11,980税込13,178
1セット(50個)
当日出荷から7日以内出荷
1チップ当たりのエレメント数2
ON Semiconductor Nチャンネル パワーMOSFET ON SEMICONDUCTORON Semiconductor Nチャンネル パワーMOSFETON SEMICONDUCTOR
34,980税込38,478
1セット(50個)
翌々日出荷から7日以内出荷
Toshiba Nチャンネル パワーMOSFET 東芝Toshiba Nチャンネル パワーMOSFET東芝
19,980税込21,978
1セット(50個)
翌々日出荷から7日以内出荷
チャンネルタイプNチャンネルモードエンハンスメント型
STマイクロ, サイリスタ SCR STMicroSTマイクロ, サイリスタ SCRSTMicro(1件のレビュー)
12,980税込14,278
1セット(50個)
7日以内出荷
Puig レバー 3.0. | 220T Puig (プーチ)Puig レバー 3.0. | 220TPuig (プーチ)
18,980税込20,878
1個
36日以内出荷
適合車種【APRILIA】DORSODURO 900 (2017-2021),RSV4 (2009-2012),RSV4 1000RR (2019-2020),RSV4 FACTORY (2013-2014),RSV4 RF (2017-2018),RSV4 RR (2015-2018),SHIVER 750 (2007-2016),SHIVER 900 (2019-2020),TUONO 660 (2021-2023),TUONO 660 FACTORY (2022-2023),TUONO V4 (2021-2023),TUONO V4 1100 FACTORY (2015-2020),TUONO V4 1100 RR (2015-2020),TUONO V4 FACTORY (2021-2023),TUONO V4R (2011-2014)【BENELLI】LEONCINO 500 (2016-2023),LEONCINO 800 (2022-2023),LEONCINO 800 TRAIL (2022-2023),TRK 251 (2020-2023),TRK 502 (2016-2023),TRK 502 X (2016-2023)【BMW】C400GT (2019-2023),C400X (2019-2023),C600 SPORT (2012-2015),C650 GT (2012-2020),C650 SPORT (2016-2020),CE 04 (2022-2023),F650GS (2008-2012),F700GS (2012-2017),F750GS (2018-2022),F800GS (2008-2017),F800GS ADVENTURE (2013-2017),F800GT (2013-2020),F800R (2009-2020),F850GS (2018-2023),F850GS ADVENTURE (2019-2023),F900R (2020-2023),F900XR (2020-2023),G310GS (2019-2022),G310R (2016-2023),G650GS (2011-2016),R NINE T (2014-2022),R NINE T PURE (2017-2022),R NINE T RACER (2017-2020),R NINE T SCRAMBLER (2016-2022),R NINE T URBAN G (2017-2022),R NINE T URBAN S (2017-2022),R1200GS (2004-2018),R1200GS ADVENTURE (2007-2013),R1200GS EXCLUSIVE (2017-2018),R1200GS RALLYE (2017-2018),R1200R (2006-2018),R1200RS (2015-2018),R1250GS (2018-2023),R1250GS ADVENTURE (2018-2022),R1250GS HP (2018-2022),R1250GS RALLYE (2018-2022),R1250R (2019-2023),R1250RS (2019-2023),S1000 XR (2015-2023),S1000R (2014-2023),S1000RR (2009-2022)【DUCATI】1098 (2007-2008),1198 (2009-2011),1198S (2009-2011),1199 PANIGALE (2012-2015),1199 SUPERLEGGERA (2014-2014),1299 PANIGALE (2015-2017),1299 PANIGALE S (2015-2017),749R (2003-2006),749S (2003-2006),848 (2008-2013),899 PANIGALE (2014-2015),959 PANIGALE (2016-2019),959 PANIGALE CORSE (2018-2019),999R (2005-2006),999S (2005-2006),DESERT X (2022-2023),DIAVEL (2011-2018),DIAVEL 1260 (2019-2022),DIAVEL 1260 S (2019-2022),HYPERMOTARD 821 (2013-2015),HYPERMOTARD 821 SP (2013-2015),HYPERMOTARD 939 (2016-2018),HYPERMOTARD 939 SP (2016-2018),HYPERMOTARD 950 (2019-2023),HYPERMOTARD 950 RVE (2021-2023),HYPERMOTARD 950 SP (2019-2023),HYPERSTRADA (2013-2015),HYPERSTRADA 939 (2016-2017),MONSTER 1100 (2009-2010),MONSTER 1100 EVO (2011-2013),MONSTER 1200 (2014-2021),MONSTER 1200 R (2016-2020),MONSTER 1200 S (2014-2021),MONSTER 696 (2008-2014),MONSTER 796 (2010-2016),MONSTER 797 (2019-2020),MONSTER 821 (2014-2020),MONSTER 937 (2021-2023),MONSTER 937 PLUS (2021-2023),MULTISTRADA 1200 (2010-2017),MULTISTRADA 1200 ENDURO (2016-2019),MULTISTRADA 1200 PIKES PEAK (2016-2017),MULTISTRADA 1200 S (2010-2017),MULTISTRADA 1260 (2018-2020),MULTISTRADA 1260 ENDURO (2018-2021),MULTISTRADA 1260 PIKES PEAK (2018-2020),MULTISTRADA 1260 S (2018-2020),MULTISTRADA 1260 S D AIR (2018-2020),MULTISTRADA 950 (2017-2021),MULTISTRADA V4 (2021-2023),MULTISTRADA V4S (2021-2023),MULTISTRADA V4S SPORT (2021-2023),PANIGALE 1000 V4R (2019-2023),PANIGALE 1100 V4 (2018-2023),PANIGALE 1100 V4 SP (2021-2021),PANIGALE 1100 V4 SP2 (2022-2023),PANIGALE 1100 V4S (2018-2023),PANIGALE V2 (2020-2023),PANIGALE V2 BAYLISS (2021-2023),SCRAMBLER 1100 (2018-2021),SCRAMBLER 1100 DARK PRO (2021-2023),SCRAMBLER 1100 PRO (2020-2022),SCRAMBLER 1100 PRO SPORT (2020-2020),SCRAMBLER 1100 SPECIAL (2018-2021),SCRAMBLER 1100 SPORT (2018-2020),SCRAMBLER 1100 SPORT PRO (2020-2023),SCRAMBLER 1100 TRIBUTE PRO (2021-2023),SCRAMBLER CAFE RACER (2017-2020),SCRAMBLER CLASSIC (2015-2018),SCRAMBLER FLAT TRACK PRO (2016-2016),SCRAMBLER FULL THROTTLE (2015-2020),SCRAMBLER ICON (2015-2023),SCRAMBLER NIGHTSHIFT (2021-2023),SCRAMBLER SIXTY2 (2016-2020),SCRAMBLER URBAN ENDURO (2015-2016),SCRAMBLER URBAN MOTARD (2021-2022),STREETFIGHTER 1100 (2009-2012),STREETFIGHTER 1100 S (2009-2013),STREETFIGHTER 848 (2012-2015),STREETFIGHTER V2 (2022-2023),STREETFIGHTER V4 (2020-2023),STREETFIGHTER V4 SP (2022-2023),STREETFIGHTER V4S (2020-2023),SUPERSPORT 939 (2019-2020),SUPERSPORT 939 S (2019-2020),SUPERSPORT 950 (2021-2023),SUPERSPORT 950 S (2021-2023),X DIAVEL (2016-2022)【HARLEY DAVIDSON】PAN AMERICA RA1250 (2021-2023),PAN AMERICA SPECIAL RA1250S (2021-2023),SPORTSTER S RH1250S (2021-2022)【HONDA】CB1000R (2008-2016),CB1000R BLACK EDITION (2021-2023),CB1000R NEO SPORTS CAFE (2018-2023),CB1100 (2013-2014),CB1100EX (2017-2021),CB1100RS (2017-2021),CB125R NEO SPORTS CAFE (2018-2023),CB1300 (2003-2009),CB300R NEO SPORTS CAFE (2018-2023),CB500F (2013-2023),CB500X (2013-2023),CB600F HORNET (1998-2015),CB650F (2014-2020),CB650R NEO SPORTS CAFE (2019-2023),CB750 HORNET (2023-2023),CB900F HORNET (2002-2005),CBF600 (2004-2019),CBR1000RR FIREBLADE (2004-2023),CBR1000RR FIREBLADE SP (2014-2019),CBR1000RR FIREBLADE SP2 (2017-2019),CBR1000RR-R FIREBLADE (2020-2023),CBR1000RR-R FIREBLADE 30 ANNIVERSARY (2022-2023),CBR1000RR-R FIREBLADE SP (2020-2023),CBR250R (2011-2015),CBR500R (2013-2023),CBR600F (1986-2013),CBR600F2 (1991-1994),CBR600F3 (1995-1998),CBR600F4 (1999-2000),CBR600F4i (2001-2007),CBR600RR (2003-2022),CBR650F (2014-2019),CBR650R (2019-2023),CBR900RR FIREBLADE (1998-2003),CRF1000L AFRICA TWIN (2016-2019),CRF1100L AFRICA TWIN (2020-2023),CRF1100L AFRICA TWIN ADVENTURE SPORTS (2020-2023),CROSSRUNNER (2011-2023),CROSSTOURER (2012-2020),FORZA 125 (2021-2023),FORZA 350 (2021-2023),FORZA 750 (2021-2023),INTEGRA 700 (2012-2013),INTEGRA 750 (2014-2020),INTEGRA 750S (2014-2016),MONKEY 125 (2018-2023),MSX125 (2014-2020),NC700S (2012-2013),NC700X (2012-2013),NC700X USA (2014-2017),NC750S (2014-2020),NC750X (2014-2023),NT1100 (2022-2023),NT700V DEAUVILLE (2006-2012),VFR1200F (2010-2016),VFR800 (2002-2014),VFR800F (2014-2020),VTR1000 SP-1 (2000-2002),VTR1000 SP-2 (2002-2005),X-ADV (2019-2023)【INDIAN】FTR 1200 (2019-2023),FTR 1200 R CARBON (2022-2023),FTR 1200S (2019-2023)【KAWASAKI】ER-5 TWISTER (2004-2005),ER-6F (2006-2016),ER-6N (2006-2016),GPZ500S (1994-1995),J125 (2015-2018),J300 (2013-2016),【KL】E500 (1991-1997),NINJA 1000 SX (2020-2023),NINJA 125 (2019-2023),NINJA 250R (2008-2012),NINJA 250SL (2015-2016),NINJA 300 (2013-2017),NINJA 400 (2018-2023),NINJA 650 (2017-2023),NINJA H2 (2019-2022),NINJA H2 SX (2022-2023),NINJA H2 SX SE (2022-2023),VERSYS 1000 (2012-2020),VERSYS 1000 SE (2019-2023),VERSYS 650 (2006-2023),VERSYS-X 300 (2017-2023),VULCAN S (2015-2023),VULCAN S CAFE (2019-2022),Z H2 (2020-2022),Z H2 SE (2020-2023),Z1000 (2003-2021),Z1000R (2019-2021),Z1000SX (2010-2019),Z125 (2017-2023),Z250SL (2015-2016),Z300 (2015-2017),Z400 (2019-2023),Z650 (2017-2023),Z650RS (2022-2023),Z750 (2004-2012),Z750R (2011-2012),Z800 (2013-2016),Z900 (2017-2023),Z900RS (2018-2023),Z900RS CAFE (2018-2021),Z900RS SE (2022-2023),Z900SE (2022-2023),ZEPHYR 750 (1991-1999),ZR7 (1999-2003),ZR7S (2001-2003),ZX-10R (2004-2023),ZX-10R KRT REPLICA (2019-2020),ZX-10R SE (2019-2020),ZX-10RR (2019-2023),ZX-12R (2000-2006),ZX-6R (1994-2023),ZX-6R 636 (2013-2016),ZX-9R (1998-2004),ZZR1400 (2012-2020),ZZR600 (1993-2006)【KTM】125 DUKE (2014-2023),1290 SUPER ADVENTURE R (2021-2023),1290 SUPER ADVENTURE S (2021-2023),1290 SUPERDUKE GT (2016-2023),1290 SUPERDUKE R (2014-2023),200 DUKE (2014-2015),390 ADVENTURE (2020-2023),390 DUKE (2013-2023),690 DUKE (2014-2020),690 DUKE R (2014-2017),790 DUKE (2018-2023),790 DUKE L (2018-2019),890 DUKE (2021-2023),890 DUKE GP (2023-2023),890 DUKE L (2021-2023),890 DUKE R (2020-2023),RC125 (2022-2023),RC390 (2022-2023)【KYMCO】AK550 (2017-2022),DOWNTOWN 125i (2009-2014),DOWNTOWN 300i (2009-2014),G-DINK 125i (2012-2018),G-DINK 300i (2012-2018),G-DINK 50 (2012-2018),K-XCT 125i (2013-2016),K-XCT 300i (2013-2016),NEW DOWNTOWN 125i (2015-2020),NEW DOWNTOWN 350i (2015-2020),SUPERDINK 125i (2009-2022),SUPERDINK 350i (2009-2023),XCITING 400i (2019-2020),YAGER GT 125i (2013-2018),YAGER GT 300i (2013-2018)【MV AGUSTA】BRUTALE 1000RR (2020-2023),SUPERVELOCE 800 (2020-2023)【SUZUKI】B-KING (2008-2011),BURGMAN 400 (2017-2023),DL1000 V-STROM (2002-2019),DL1000XT V-STROM (2019-2019),DL1050 V-STROM (2020-2023),DL1050XT V-STROM (2020-2023),DL1050XT V-STROM EXPLORER (2022-2023),DL250 V-STROM (2017-2021),DL650 V-STROM (2004-2023),DL650XT V-STROM (2015-2023),GSF1200 BANDIT (2001-2006),GSF1250 BANDIT (2007-2013),GSF1250S BANDIT (2007-2016),GSF650 BANDIT (2007-2011),GSF650S BANDIT (2007-2014),GSR600 (2006-2011),GSR750 (2011-2016),GSX-R1000 (2001-2022),GSX-R1000 R (2019-2022),GSX-R125 (2017-2023),GSX-R1300 HAYABUSA (1999-2023),GSX-R250 (2019-2021),GSX-R600 (1996-2023),GSX-R750 (1996-2023),GSX-S1000 (2015-2023),GSX-S1000F (2015-2020),GSX-S1000GT (2022-2023),GSX-S125 (2019-2023),GSX-S750 (2011-2021),GSX-S950 (2021-2023),GSX1250F (2010-2017),GSX1400 (2001-2006),GSX650F (2008-2016),INAZUMA (2013-2017),KATANA (2019-2022),SFV650 GLADIUS (2009-2015),SV1000 (2003-2005),SV1000S (2003-2005),SV650 (1999-2023),SV650S (1999-2008),SV650X (2018-2023),V-STROM 250 (2022-2023)【SYM】MAX【SYM】 TL (2020-2023)【TRIUMPH】BONNEVILLE T100 (2005-2019),BONNEVILLE T120 (2016-2019),DAYTONA 600 (2003-2004),DAYTONA 650 (2005-2005),DAYTONA 675 (2006-2017),DAYTONA 675 R (2013-2017),DAYTONA 955i (2002-2006),ROCKET 3R (2004-2007),ROCKET III CLASSIC (2007-2010),ROCKET III ROADSTER (2010-2016),SCRAMBLER (2006-2013),SCRAMBLER 1200XC (2019-2023),SCRAMBLER 1200XE (2019-2023),SPEED FOUR 600 (2005-2006),SPEED TRIPLE (2005-2015),SPEED TRIPLE 1050 S (2016-2020),SPEED TRIPLE 1200 RR (2022-2023),SPEED TRIPLE 1200 RS (2021-2023),SPEED TRIPLE R (2012-2017),SPEED TWIN (2019-2023),SPEEDMASTER (2005-2016),SPRINT ST 1050 (2005-2010),STREET CUP (2017-2020),STREET SCRAMBLER (2019-2023),STREET TRIPLE (2008-2014),STREET TRIPLE 675 RX (2015-2016),STREET TRIPLE R (2009-2023),STREET TRIPLE RS (2020-2023),STREET TRIPLE S (2018-2019),STREET TWIN (2019-2022),THRUXTON (2004-2015),THRUXTON 1200 (2016-2021),THRUXTON 1200R (2016-2021),THRUXTON 1200RS (2020-2023),TIGER 1050 (2007-2013),TIGER 1200 ALPINE (2021-2021),TIGER 1200 DESERT (2021-2021),TIGER 1200 GT (2022-2023),TIGER 1200 GT EXPLORER (2022-2023),TIGER 1200 GT PRO (2022-2023),TIGER 1200 RALLY EXPLORER (2022-2023),TIGER 1200 RALLY PRO (2022-2023),TIGER 800 (2011-2014),TIGER 800 XC (2011-2020),TIGER 800 XCA (2015-2020),TIGER 800 XCX (2015-2020),TIGER 800 XR (2015-2020),TIGER 800 XRT (2015-2020),TIGER 800 XRX (2015-2020),TIGER 900 (2020-2022),TIGER 900 GT (2020-2023),TIGER 900 GT LOW (2020-2022),TIGER 900 GT PRO (2020-2023),TIGER 900 RALLY (2020-2023),TIGER 900 RALLY PRO (2020-2023),TIGER EXPLORER (2012-2015),TIGER EXPLORER XC (2019-2020),TIGER EXPLORER XCA (2019-2020),TIGER EXPLORER XCX (2019-2020),TIGER EXPLORER XR (2019-2020),TIGER EXPLORER XRT (2019-2020),TIGER EXPLORER XRX (2019-2020),TIGER SPORT (2013-2020),TIGER SPORT 660 (2022-2023),TRIDENT 660 (2021-2023)【UNIVERSAL】【UNIVERSAL】 【YAMAHA】FAZER8 (2013-2016),FJ-09 (2015-2017),FJR1300 (2001-2005),FJR1300A (2006-2019),FJR1300AS (2006-2019),FZ-07 (2014-2017),FZ-09 (2013-2016),FZ-10 (2016-2017),FZ1 (2006-2015),FZ1 FAZER (2006-2016),FZ6 (2004-2006),FZ6 FAZER (2007-2008),FZ6 FAZER S2 (2007-2010),FZ6 S2 (2007-2010),FZ8 (2010-2016),FZ8 FAZER (2010-2012),FZS1000 FAZER (2001-2005),MT-01 (2005-2013),MT-03 (2016-2023),MT-07 (2014-2023),MT-07 TRACER (2016-2017),MT-09 (2013-2023),MT-09 SP (2019-2023),MT-09 TRACER (2015-2017),MT-10 (2016-2023),MT-10 SP (2018-2023),MT-125 (2015-2023),NIKEN (2018-2023),NIKEN GT (2018-2023),T-MAX 500 (2008-2011),T-MAX 530 (2012-2019),T-MAX 530 DX (2019-2019),T-MAX 530 SX (2019-2019),T-MAX 560 (2020-2023),T-MAX 560 DX (2020-2023),T-MAX 560 SX (2020-2023),T-MAX 560 TECH MAX (2020-2023),TENERE 700 (2019-2023),TENERE 700 RALLY EDITION (2019-2023),TRACER 7 (2021-2023),TRACER 7 GT (2021-2023),TRACER 700 (2018-2020),TRACER 700 GT (2019-2020),TRACER 9 (2021-2023),TRACER 9 GT (2021-2023),TRACER 900 (2018-2020),TRACER 900 GT (2018-2020),VMAX (2009-2019),X-MAX 125 (2018-2022),X-MAX 125 TECH MAX (2022-2022),X-MAX 300 (2017-2022),X-MAX 300 TECH MAX (2022-2022),X-MAX 400 (2013-2023),XJ6 (2009-2016),XJ6 DIVERSION (2009-2016),XJ6 DIVERSION F (2010-2016),XJR1200 (1994-1998),XJR1300 (2004-2013),XSR 125 (2021-2023),XSR 125 LEGACY (2022-2023),XSR700 (2016-2023),XSR700 XTRIBUTE (2019-2023),XSR900 (2016-2023),XT1200Z SUPER TENERE (2010-2022),XT1200ZE SUPER TENERE (2019-2022),XT660R (2004-2016),XT660X (2004-2010),XT660Z TENERE (2008-2016),YZF-R1 (1999-2023),YZF-R125 (2014-2023),YZF-R1M (2017-2023),YZF-R3 (2015-2023),YZF-R6 (1999-2020),YZF-R7 (2022-2023)
STマイクロ, ショットキーバリアダイオード STMicroSTマイクロ, ショットキーバリアダイオードSTMicro
16,980税込18,678
1セット(50個)
翌々日出荷から7日以内出荷
Vishay ファストリカバリー 整流ダイオード VISHAYVishay ファストリカバリー 整流ダイオードVISHAY
19,980税込21,978
1セット(50個)
翌々日出荷から7日以内出荷
Nexperia Nチャンネル パワーMOSFET nexperiaNexperia Nチャンネル パワーMOSFETnexperia
17,980税込19,778
1セット(50個)
翌々日出荷から7日以内出荷
Infineon Nチャンネル パワーMOSFET INFINEONInfineon Nチャンネル パワーMOSFETINFINEON
10,980税込12,078
1セット(50個)
翌々日出荷から7日以内出荷
Microchip 低ノイズLDO電圧レギュレータ MICROCHIPMicrochip 低ノイズLDO電圧レギュレータMICROCHIP
19,980税込21,978
1セット(50個)
翌々日出荷から7日以内出荷
Vishay 電力用抵抗器 LTO50シリーズ VISHAYVishay 電力用抵抗器 LTO50シリーズVISHAY
26,980税込29,678
1セット(50個)
7日以内出荷
仕様LTO50シリーズ50 W厚膜型の電力抵抗器. LTO50シリーズ50 W厚膜型の電力抵抗器はコンパクトなTO-220パッケージを備え、ヒートシンクを装着したケースの温度は50 Wで25 ℃です。 これらのLTO50シリーズ50 W電力抵抗器は直接ヒートシンク上にセラミックを装着し、550 KΩまでの幅広いR010の抵抗範囲と絶縁されたケースを備え、誘導性がありません。. 厚膜セラミック抵抗器 装着されたヒートシンクのケース温度: 50 W @ 25 ℃ 直接ヒートシンク上にセラミックを装着 TO-220パッケージ 絶縁されたケース ホットスポットを低減するためにサンドトリミングで調整長さ(mm)10.4ケース形状モールド奥行(mm)3.2シリーズLTO50終端スタイルラジアルパッケージ/ケースTO-220テクノロジー厚膜
Wolfspeed 整流ダイオード, 6A, 600V スルーホール, 2-Pin TO-220 SiCショットキー 2.4V WOLFSPEEDWolfspeed 整流ダイオード, 6A, 600V スルーホール, 2-Pin TO-220 SiCショットキー 2.4VWOLFSPEED
13,980税込15,378
1セット(50個)
欠品中
Z-Recシリコンカーバイドショットキーダイオード、Wolfspeed. Wolfspeed SiC (シリコンカーバイド)ショットキーダイオードシリーズは、標準のショットキーバリアダイオードに比べて性能が大きく向上しています。 SiCダイオードは、非常に高い絶縁破壊電界強度や優れた熱伝導性、そして高スイッチング周波数での電力損失の大幅な削減を実現します。 Sicダイオードは、スイッチモード電源や高速インバータなどの高周波数、高電圧用途に最適です。. 定格電圧: 600、650、1200、1700 ゼロ逆回復電流及び順方向回復電圧 温度に依存しないスイッチング動作 超高速スイッチング、最小損失 正温度係数順方向電圧 デバイスは熱暴走せずに並列可能 ヒートシンク要件を削減 PFCブーストダイオード用途向けに最適化
仕様実装タイプ = スルーホールパッケージタイプ = TO-220最大連続 順方向電流 = 6Aピーク逆繰返し電圧 = 600Vダイオード構成 = シングル整流タイプ = ショットキーダイオードダイオードタイプ = SiCショットキーピン数 = 2最大順方向降下電圧 = 2.4V1チップ当たりのエレメント数 = 1ダイオードテクノロジー = SiCショットキーピーク非繰返し順方向サージ電流 = 200ARoHS指令(10物質対応)対応
Bourns 金属皮膜 抵抗器 20W 500mΩ ±1%, PWR220T-20-R500F BOURNSBourns 金属皮膜 抵抗器 20W 500mΩ ±1%, PWR220T-20-R500FBOURNS
17,980税込19,778
1セット(50個)
欠品中
AEC-Q200認定. PWR220T-20シリーズ. BournsRのPWR220T-20シリーズは、アルミナセラミック技術による厚膜を使用して製造されたTO-220方式の電力抵抗器です。. 製品用途の情報. TO-220ハウジング 低インダクタンス 抵抗器はバックプレートから電気的に絶縁 高定格電力. これらの電力抵抗器はAEC-Q200認定済みで、車載用途に適しています。 その他の用途には、電源、計測器、モータドライブ、整流器があります。
仕様抵抗 = 500mΩ定格電力 = 20W許容差 = ±1%テクノロジー = 金属皮膜シリーズ = PWR220T自動車規格 = AEC-Q200パッケージ/ケース = TO-220温度係数 = ±100ppm/℃動作温度 Min = -55℃RoHS指令(10物質対応)対応
Bourns シャント抵抗器 PWR220T-35シリーズ 4.7Ω BOURNSBourns シャント抵抗器 PWR220T-35シリーズ 4.7ΩBOURNS
19,980税込21,978
1セット(50個)
7日以内出荷
RoHS指令(10物質対応)対応
IXYS サイリスタ SCR IXYSIXYS サイリスタ SCRIXYS
14,980税込16,478
1セット(50個)
7日以内出荷
Power Integrations AC/DCコンバータ POWER INTEGRATIONSPower Integrations AC/DCコンバータPOWER INTEGRATIONS
18,980税込20,878
1セット(50個)
7日以内出荷
高硬度放熱シリコーン TC-A 信越化学工業高硬度放熱シリコーン TC-A信越化学工業
33,980税込37,378
1箱(5000枚)
8日以内出荷から16日以内出荷
電気絶縁性など優れた電気特性を持っています。 ガラスクロスあポリアミドフィルムによる補強タイプがあります。 シートだけではなく、キャップ状やチューブ状の製品があり、トランジスタなどの沿面距離の縮小に役立ちます。 ほとんどの製品がUL規格認定品で、優れた難燃性を示します。
寸法(mm)300×1000暗青色タイプ一般温度範囲(℃)-40~180硬さ80伸び(%)110難燃性V-0引張強度(MPa)5.7密度(g/cm3)2.2熱伝導率(W/mk)(ISO 22007-2)0.8、(ASTME1530)1.1比誘電率 50Hz4.8、(1kHz)4.8、(1MHz)4.7誘電正接(50Hz)5×10-3、(1kHz)4×10-3、(1MHz)2×10-3危険物の類別非危険物引裂き強度(kN/m)8体積抵抗率(MΩ・m)1
Microchip 電圧レギュレータ 低ドロップアウト電圧 1.24 → 29 V, 3 + Tab-Pin, MIC2954-03WS MICROCHIPMicrochip 電圧レギュレータ 低ドロップアウト電圧 1.24 → 29 V, 3 + Tab-Pin, MIC2954-03WSMICROCHIP
19,980税込21,978
1セット(78個)
5日以内出荷
MIC2954は、超低ドロップアウト電圧(標準 40 mV @ 軽負荷、375 mV @ 250 mA)、低静止電流(標準120 μA)の「無欠」の高効率電圧レギュレータです。MIC2954の静止電流は、ドロップアウト時にもわずかしか増加せず、電池の寿命を延ばします。高精度: 5 V、250 mAの出力を保証 低待機電流 低ドロップアウト電圧 極めて厳格な負荷及びラインレギュレーション 非常に低い温度係数 電流及び熱制限 高精度: 5 V、250 mAの出力を保証 低待機電流 低ドロップアウト電圧 極めて厳格な負荷及びラインレギュレーション 非常に低い温度係数 電流及び熱制限 -20 Vの逆極性電池と+60 Vの正の過渡に耐える入力 出力電圧低下を警告するエラーフラグ ロジック制御の電子式シャットダウン プログラム可能な出力: 1.24 V → 29 V (MIC2954-07 / 08) TO-220、TO-92、及び表面実装のSOT-223、SOP-8パッケージで提供
仕様出力電流 Max = 250mA出力電圧 = 1.24 → 29 Vラインレギュレーション = 0.4 %/V精度 = 1%実装タイプ = 表面実装静止電流 = 120μAピン数 = 3 + TabV出力タイプ = 可変寸法 = 6.5 x 3.5 x 1.6mm入力電圧 Max = 30 Vmm幅 = 3.5mmRoHS指令(10物質対応)対応
Microchip MOSFETゲートドライバ 12 A TO-220 1 5-Pin ローサイド 反転 スルーホール MICROCHIPMicrochip MOSFETゲートドライバ 12 A TO-220 1 5-Pin ローサイド 反転 スルーホールMICROCHIP
19,980税込21,978
1セット(50個)
5日以内出荷
仕様ロジックタイプ = CMOS, TTL出力電流 = 12 A供給電圧 = 20Vピン数 = 5パッケージタイプ = TO-220ns出力数 = 1上昇時間 = 50nsトポロジー = ローサイドドライバ数 = 1ns極性 = 反転実装タイプ = スルーホールRoHS指令(10物質対応)対応
onsemi Nチャンネル MOSFET100 V 214 A スルーホール パッケージTO-220AB 3 ピン onsemionsemi Nチャンネル MOSFET100 V 214 A スルーホール パッケージTO-220AB 3 ピンonsemi
23,980税込26,378
1セット(50個)
5日以内出荷
チャンネルタイプ = N最大連続ドレイン電流 = 214 A最大ドレイン-ソース間電圧 = 100 Vシリーズ = PowerTrench実装タイプ = スルーホールピン数 = 3最大ドレイン-ソース間抵抗 = 3.6 mΩチャンネルモード = エンハンスメント型最低ゲートしきい値電圧 = 2V最大パワー消費 = 333 Wトランジスタ構成 = シングル最大ゲート-ソース間電圧 = -20 V, +20 V幅 = 4.83mm高さ = 9.4mmPowerTrenchR NチャンネルMOSFET、60 A超、Fairchild Semiconductor
RoHS指令(10物質対応)対応
Littelfuse サイリスタ, SCR, 800V, 2N6509TG LITTELFUSELittelfuse サイリスタ, SCR, 800V, 2N6509TGLITTELFUSE
16,980税込18,678
1セット(50個)
5日以内出荷
サイリスタタイプ = SCRパッケージタイプ = TO-220繰返しピーク逆方向電圧 = 800Vサージ電流レーティング = 250A実装タイプ = スルーホール最大ゲートトリガー電流 = 75mA最大ゲートトリガー電圧 = 1.5V最大保持電流 = 80mAピン数 = 3寸法 = 10.28 x 4.82 x 15.75mm繰返しピーク順方向抑止電圧 = 800V位相制御サイリスタ、ON Semiconductor
RoHS指令(10物質対応)対応
onsemi Nチャンネル MOSFET60 V 80 A スルーホール パッケージTO-220 3 ピン onsemionsemi Nチャンネル MOSFET60 V 80 A スルーホール パッケージTO-220 3 ピンonsemi
11,980税込13,178
1セット(50個)
5日以内出荷
チャンネルタイプ = N最大連続ドレイン電流 = 80 A最大ドレイン-ソース間電圧 = 60 Vシリーズ = PowerTrench実装タイプ = スルーホールピン数 = 3最大ドレイン-ソース間抵抗 = 7.2 mΩチャンネルモード = エンハンスメント型最低ゲートしきい値電圧 = 1V最大パワー消費 = 242 Wトランジスタ構成 = シングル最大ゲート-ソース間電圧 = -20 V, +20 V幅 = 4.5mm動作温度 Min = -55 ℃mmPowerTrenchR NチャンネルMOSFET、60 A超、Fairchild Semiconductor
RoHS指令(10物質対応)対応
Littelfuse トライアック, 600V, 12A, 3-Pin TO-220 LITTELFUSELittelfuse トライアック, 600V, 12A, 3-Pin TO-220LITTELFUSE
21,980税込24,178
1セット(50個)
5日以内出荷
定格平均オン電流 = 12A実装タイプ = スルーホールパッケージタイプ = TO-220最大ゲートトリガー電流 = 50mA繰返しピーク逆方向電圧 = 600Vサージ電流レーティング = 105Aピン数 = 3最大ゲートトリガー電圧 = 1.7V繰返しピーク順方向抑止電圧 = 800V最大保持電流 = 50mA寸法 = 10.28 x 4.82 x 15.75mm長さ = 10.28mm幅 = 4.82mm高さ = 15.75mmピークオンステージ電圧 = 1.55Vトライアック、ON Semiconductor
RoHS指令(10物質対応)対応