カテゴリ

  • 配管・水廻り設備部材(5)
  • 学童・教育用品(1)
絞り込み
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「to-595」の検索結果

6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
U三角パッキン 11/4吋用 SUGICO(スギコ)U三角パッキン 11/4吋用SUGICO(スギコ)(1件のレビュー)
75税込83
1個
当日出荷
適合1 1/4インチ用関連資料寸法図(0.05MB)
ふさぎブタ+U三角パッキン 1.1/4 セット SUGICO(スギコ)ふさぎブタ+U三角パッキン 1.1/4 セットSUGICO(スギコ)(3件のレビュー)
229税込252
1個
当日出荷
高さ(mm)15.6呼び径1-1/4呼び1-1/4″ねじサイズG1-1/4関連資料寸法図(0.06MB)
ふさぎブタ 11/4吋 SUGICO(スギコ)ふさぎブタ 11/4吋SUGICO(スギコ)
139税込153
1個
当日出荷
関連資料寸法図(0.02MB)
樹脂製 小判型オーバーフロー(目皿SUS304) SUGICO(スギコ)樹脂製 小判型オーバーフロー(目皿SUS304)SUGICO(スギコ)
1,198税込1,318
1個
当日出荷
シンク用の小判型オーバーフローです。目皿は耐食性に優れたステンレス(SUS304)製です。
用途別売のユニオンナット(TO-603-5)と三角パッキン(TO-595-2)を使用しパイプと接続します。材質(本体)ポリプロピレン、(目皿)SUS304、(パッキン)NBRサイズ目皿:小判型外径(Φmm)目皿:118.6×55呼び径(ねじ)G1-1/4関連資料寸法図(0.09MB)適合パイプ外径(Φmm)32
オーバーフロー用パイプ SUGICO(スギコ)オーバーフロー用パイプSUGICO(スギコ)(1件のレビュー)
389税込428
1個
当日出荷
・オーバーフロー接続用のL型パイプです。・別売のユニオンナット(TO-603-5)と三角パッキン(TO-595-2)を使用しオーバーフロー、排水トラップと接続します。
材質ポリプロピレン関連資料寸法図(0.02MB)
Shift Register 8-Bit - SN74HC595 SPARKFUNShift Register 8-Bit - SN74HC595SPARKFUN
259税込285
1個
当日出荷
DescriptionThe SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.Note:This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.Get started with the Shift Register GuideFeatures8-Bit Serial-In, Parallel-Out ShiftWide Operating Voltage Range of 2 V to 6 VHigh-Current 3-State Outputs Can Drive Up to 15 LSTTL LoadsLow Power Consumption:80-μA±6-mA Output Drive at 5 V
アズワン品番67-0420-82