カテゴリ
- 配管・水廻り設備部材(12)
- 制御機器(4)
- 整備工具・ウェア・ツーリング用品(3)
- 清掃用品(1)
- 自動車補修部品(1)
絞り込み
エコロジープロダクト
「to-609」の検索結果

本体アダプターセット(直管式) 40A
SUGICO(スギコ)¥719税込¥7911個当日出荷G1-1/2ネジ排水トラップに40A塩ビ管を接続できます。ナットと三角リングのみを使用しG2ネジトラップに40A塩ビ管を接続できます。用途排水部材セット内容平パッキン、本体アダプター、Φ48三角リング、2"ユニオンナット材質ポリプロピレン/天然ゴム/クロロプレンゴム
三角パッキン
SUGICO(スギコ)¥349税込¥3841個当日出荷G2ネジ排水トラップに40A塩ビ管、排水エルボを直管接続する際に使用する部材です。 別売りのユニオンナット(TO-603-2T)とセットで使用します。仕様●適合パイプ外径:Φ48mm●材質:クロロプレンゴムアズワン品番68-0507-89
排水アダプターセット(ホース式)
SUGICO(スギコ)¥1,598税込¥1,7581個当日出荷セット内容(3)Φ48三角リング、(4)ホースインナーPF2吋、(5)ユニオンナットPF2吋、(6)排水アダプター材質(3)CR、(4)PP、(5)PP、(6)ABS
排水アダプターセット(直管式)
SUGICO(スギコ)¥929税込¥1,0221個8日以内出荷セット内容(3)Φ48三角リング、(4)ユニオンナットPF2吋、(5)排水アダプター材質(3)CR、(4)PP、(5)ABS
本体アダプターセット(ホース式)
SUGICO(スギコ)¥1,198税込¥1,3181個9日以内出荷セット内容(1)平パッキン、(2)本体アダプター、(3)Φ48三角リング、(4)ホースインナーPF2吋、(5)ユニオンナットPF2吋材質(1)NR、(2)PP、(3)CR、(4)PP、(5)PP
EC180 排水トラップ
SUGICO(スギコ)(1件のレビュー)¥5,798税込¥6,3781個翌々日出荷・シンク用の浅型排水トラップです。横引きタイプのため、シンク下スペースを有効利用することができます。・浅カゴ仕様のため、生ゴミが大量にたまる心配もありません。・防臭器の取外しができます。・止水プレート付きです。(排水プレートは付属しません。)・別売のエルボ:TO-268、ユニオンナット:TO-603-2T、三角リング:TO-609-3Tを使用し、排水を下向きに変換できます。仕様封水深50mm、オーバーフロー:なし材質(本体)PP高さ(mm)200.3材質(本体)PP外径(Φmm)180適合ナット排水接続ナット/PF2インチユニオンナット、Φ48三角リング排水外ネジ:G2
PK-929 PROTEC FULL YEAR PANTS
コミネ¥23,980~税込¥26,378~1着7日以内出荷ミドルクラスのフルイヤーパンツ。着脱可能な透湿防水ライナーと保温ライナーに大型ベンチレーションを装備。サスペンダー付きでジャケットと接続しなくてもずり下がりを防止。JK-613とのセットアップがおすすめ。 ・New middle class adventure pants ・Can match it up with JK-613 ・Come with a removable thermal liner ・3D ergonomic fit for comfort ride ・Soft CE level 2 protectors on knee(SK-810) ・EVA padding on side waist ・Stretch shirring panel on back waist ・Zippered vents on front and back thigh ・Waist adjuster ・Removable suspender belt ・Zippered pockets on thigh ・Jacket connection zipper(can be connected with JK-572, JK-574, JK-593, JK-597, JK-598, JK-605, JK-609, JK-613) ・Larger hem opening to be able to put on a off-road boot
PK-928 FULL YEAR ADVENTURE PANTS
コミネ¥29,980税込¥32,9781着7日以内出荷アドベンチャーバイクに最適な新型フルイヤーパンツ。大型ベンチレーションと保温ライナーの着脱により、様々な走行環境に対応可能。 従来よりも裾の開口範囲を大きくし、オフロードブーツのブーツアウトに対応。膝にはCEレベル2プロテクターを標準装備。JK-609とのセットアップがおすすめ。 ・New flagship adventure pants ・Can match it up with JK-609 ・Come with a removable thermal liner & water-proof liner ・3D ergonomic fit for comfort ride ・Soft CE level 2 protectors on knee(SK-810) ・EVA padding on side waist ・Ventilation flap on front thigh to maximize air-flow ・Zippered vents on back thigh ・Waist adjuster ・Volume adjusters on knee ・Tilted pocket for an easy access from riding position ・Jacket connection zipper(can be connected with JK-572, JK-574, JK-593, JK-597, JK-598, JK-605, JK-609, JK-613) ・Larger hem opening to be able to put on a off-road boot
JK-609 FULL YEAR ADVENTURE JACKET
コミネ¥38,980税込¥42,8781着7日以内出荷アドベンチャーバイクに最適な新型フルイヤーパンツ。大型ベンチレーションと保温ライナーの着脱により、様々な走行環境に対応可能。 従来よりも裾の開口範囲を大きくし、オフロードブーツのブーツアウトに対応。膝にはCEレベル2プロテクターを標準装備。JK-609とのセットアップがおすすめ。 ・New flagship adventure pants ・Can match it up with JK-609 ・Come with a removable thermal liner & water-proof liner ・3D ergonomic fit for comfort ride ・Soft CE level 2 protectors on knee(SK-810) ・EVA padding on side waist ・Ventilation flap on front thigh to maximize air-flow ・Zippered vents on back thigh ・Waist adjuster ・Volume adjusters on knee ・Tilted pocket for an easy access from riding position ・Jacket connection zipper(can be connected with JK-572, JK-574, JK-593, JK-597, JK-598, JK-605, JK-609, JK-613) ・Larger hem opening to be able to put on a off-road boot
ZF ジョイスティック,2軸
ZF CHERRY¥269,800税込¥296,7801個7日以内出荷仕様軸の数:2 、 スイッチ技術:モーメンタリ 、 IP評価:IP67 、 タイプを処理:ノブ 、 ジョイスティックトラベル:15 ° 、 ターミナルタイプ:はんだ 、 動作温度 Min:0℃ 、 動作温度 Max:+50℃ 、 動作温度範囲:0 → +50℃ 、 Supplied with 9.4mm dia by 32.5mm long handle. Sub-miniature Force Operated Joystick (Model 462). This compact, two axis, force operated, precision joystick can be used for fingertip or thumb control and converts the input force of the operator to analogue output voltages, proportional to the applied force and input voltage. It incorporates piezo-resistive technology, first patented and used in joystick technology, by Ultra MSI (U.S. Patent No. 3454920). One of the smallest force type precision joysticks available, with a weight of only 11g Ideal where high precision control is required and where space is limited Infinite resolution, easy and natural to operate and high reliability (100,000 Hours MTBF) Epoxy sealed construction capable of sealing to IP67 Performs without loss of precision, throughout operational life Easy to integrate into instrument panels or for thumb operation in handgrips Ideal for computer cursor controls, robotics, medical or scanning equipment, security cameras and vehicle industrial equipment control When affixing control knobs to joysticks, use 0.035 hex key (see stock no ; 609-708 609-708 ). Loctite 222 is also recommended to lock threads on screws (see stock no ; 514-509 514-509 )RoHS指令(10物質対応)対応
Microchip オペアンプ, 表面実装, 1回路, 単一電源, MCP606T-I/OT
MICROCHIP¥1,498税込¥1,6481袋(10個)7日以内出荷仕様●アンプタイプ: 高精度●実装タイプ: 表面実装●パッケージタイプ: SOT-23●電源タイプ: 単一電源●回路数: 1●ピン数: 5●標準シングル供給電圧: 3 V、5 V●標準ゲイン帯域幅積: 155kHz●標準スルーレート: 0.08V/μs●動作温度 Max: +85 ℃●レール to レール: レール to レール出力●長さ: 3.1mm●MCP606 / 607 / 608 / 609オペアンプRoHS指令(10物質対応)対応
Microchip オペアンプ, 表面実装, 2回路, 単一電源, MCP607-I/SN
MICROCHIP¥19,980税込¥21,9781セット(100個)7日以内出荷仕様●アンプタイプ: 高精度●実装タイプ: 表面実装●パッケージタイプ: SOIC●電源タイプ: 単一電源●回路数: 2●ピン数: 8●標準ゲイン帯域幅積: 155kHz●標準スルーレート: 0.08V/μs●最大動作周波数: 1 kHz●動作温度 Min: -40 ℃●レール to レール: レール to レール出力μV●標準入力電圧ノイズ密度: 38nV/√Hz●MCP606 / 607 / 608 / 609オペアンプRoHS指令(10物質対応)対応