カテゴリ
- 建築金物(20)
- 学童・教育用品(7)
- メカニカル部品(1)
絞り込み
「toatoa」の検索結果

TOATOA 床付戸あたり C1木床用
kuuki¥2,698税込¥2,9681セット当日出荷室内木床用戸あたり。ミニマルだけど、やさしいフォルム。空間を選ばない汎用的なデザインです。付属品皿木3.5×13ビス:4本材質合成ゴム+鉄質量(g)78寸法(幅W×高さH×奥行D)(mm)33×30×33
TOATOA 床付戸あたり B1木床用
kuuki¥2,698税込¥2,9681セット当日出荷から4日以内出荷室内木床用戸あたり。美しいエッジのミニマルデザイン。きりっと洗練された空間にフィットします。付属品皿木3.5×13ビス:4本材質合成ゴム+鉄質量(g)80寸法(幅W×高さH×奥行D)(mm)30×30×30
TOATOA ドア付戸あたり C3木扉用
kuuki¥4,198税込¥4,6181セット当日出荷室内ドア用戸あたり。ミニマルだけど、やさしいフォルム。空間を選ばない汎用的なデザインです。付属品丸木3.8×45ねじ:1本、六角レンチ:1本材質合成ゴム+鉄質量(g)52寸法(幅W×高さH×奥行D)(mm)20×20×90
TOATOA ドア付戸あたり B3木扉用
kuuki(1件のレビュー)¥4,198税込¥4,6181セット当日出荷から4日以内出荷室内ドア用戸あたり。美しいエッジのミニマルデザイン。きりっと洗練された空間にフィットします。付属品丸木3.8×45ねじ:1本、六角レンチ:1本材質合成ゴム+鉄質量(g)54寸法(幅W×高さH×奥行D)(mm)18×18×90
TOATOA ドア付戸あたりフック付 B4木扉用
kuuki¥5,698税込¥6,2681セット当日出荷から4日以内出荷室内ドア用戸あたり。シャープなフックをつけました。荷物を掛けて使えます。付属品丸木3.8×45ねじ:1本、六角レンチ:1本材質合成ゴム+鉄+アルミ質量(g)75寸法(幅W×高さH×奥行D)(mm)18×52×95
TOATOA ドア付戸あたりフック付 C4木扉用
kuuki¥5,698税込¥6,2681セット当日出荷から4日以内出荷室内ドア用戸あたり。くるんとカール、かわいいフック。かばんもコートも平気です。付属品丸木3.8×45ねじ:1本、六角レンチ:1本材質合成ゴム+鉄+アルミ質量(g)76寸法(幅W×高さH×奥行D)(mm)20×60×95
TOATOA 床付戸あたり S1木床用
kuuki¥6,998税込¥7,6981セット当日出荷から4日以内出荷室内木床用戸あたり。天然木なのに、すっきりシャープ。和モダンにも、純和風にも調和します。付属品皿木3.5×13ビス:4本材質天然木+合成ゴム+鉄質量(g)95寸法(幅W×高さH×奥行D)(mm)47×33×47
TOATOA 床付戸あたり H1木床用
kuuki¥6,998税込¥7,6981セット4日以内出荷室内木床用戸あたり。戸あたりにも、遊び心がほしい。インテリア雑貨のような家型デザインです。付属品皿木3.5×13ビス:4本材質天然木+合成ゴム+鉄質量(g)89寸法(幅W×高さH×奥行D)(mm)40×40×36
TOATOA 床付戸あたり E2木床用
kuuki¥4,998税込¥5,4981セット4日以内出荷室内木床用戸あたりストッパー。上部パーツをはずすと、ドアストッパーに!すっきり納まり、置き場所にも困りません。付属品皿木3.5×13ビス:4本材質合成ゴム+鉄質量(g)117寸法(幅W×高さH×奥行D)(mm)75×30×36
Φ35x45mm 戸当り(木床用/ブラック)
エスコ(1件のレビュー)¥1,100税込¥1,2101個当日出荷付属品木床用座1個、木ねじ(3.5×32)3本材質本体ゴム:EPDM、本体芯部:鉄(三価クロメートメッキ)寸法(mm)Φ35×45色ブラック
棒型戸当り(オールアンカー仕様)
APLUS(クマモト)(16件のレビュー)¥1,198~税込¥1,318~1個当日出荷扉の衝撃防止に用途戸当仕様10mmオールアンカー付(鉄・クロメート)材質亜鉛ダイカスト+黒ゴム仕上サチライトクローム
ピリエ戸当
MK(丸喜金属本社)¥699税込¥7691個当日出荷用途木質・コンクリート兼用付属品ナベタッピンネジ 4.0×25(木質用)、オールアンカー C10-60(コンクリート用)、オールプラグ(コンクリート用)材質樹脂
ピリエ戸当 グレー
MK(丸喜金属本社)¥999税込¥1,0991個当日出荷床付・巾木兼用タイプです。用途屋内用戸当。木質・コンクリート用付属品ナベタッピングネジ4.0×25(木材用)、オールアンカーC10×60(コンクリート用)、オールプラグ(コンクリート用)材質樹脂幅(mm)36.5高さ(mm)51.5タイプ木質/コンクリート兼用径(Φmm)【座径】36.5奥行(mm)36.5
ボールベアリング110mm240mm 深溝6322/C3VL0241
SKF(日本エスケイエフ)¥708,980税込¥779,8781個7日以内出荷SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322/C3VL0241 This SKF ball bearing is designed to deliver reliable and durable service。Youll find it commonly used in electric generators and motors。Known as an INSOCOAT bearing, its coated with an insulating aluminium oxide layer that stops electric current from passing through the unit。This prevents surface damage and ensures that its lubrication doesnt degrade quickly, so you dont have to worry about frequent maintenance。The bearing also features a large internal clearance which accommodates thermal expansion, so its the ideal choice for high-temperature applications. Open-end type bearing for low friction generation INSOCOAT insulation makes the bearing suitable for use in generators and motors Inside diameter of 110 mm, outside diameter of 240 mm Versatile race width of 50 mm Application Information Railways Electric motors and generators Wind energySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What type of coating method is used in INSOCOAT bearings 1列 円筒形タイプの穴 スチールタイプベアリングThe aluminium-oxide layer is added to the bearing using a plasma-coating technology that ensures a smooth, quality finish。Are INSOCOAT bearings susceptible to condensation No INSOCOAT bearings from SKF are treated with a sealant that prevents condensation.仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:180000N●材質:スチール●ボール材質:鋼●レース素材:スチール●動定格荷重:216000N●コード番号:207-5376アズワン品番65-7893-48
Raspberry Pi 400 Personal Computer Unit Only
SPARKFUN¥28,980税込¥31,8781個33日以内出荷Description。The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry andアズワン品番67-0423-37
Raspberry Pi 400 Personal Computer Kit
SPARKFUN¥41,980税込¥46,1781個33日以内出荷Description。The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry andアズワン品番67-0424-62
Alchitry Ft Element Board
SPARKFUN¥10,980税込¥12,0781個33日以内出荷Description。Meet the Alchitry Ft Element Board! Alchitry Elements are expansion boards similar to Arduino shields or Raspberry Pi HATs that work with your Au and Au+ FPGA Development Boards. The Ft Element is equipped with four 50-pin board to board connectors on the underside and top of the board that snap to the Alchitry Au and Au(+)boards. It also adds a USB 3.0 200MB/s high speed interface to your Alchitry board stack via the USB-C connector.。Please note that this board is only functional with the higher end Au Au+ FPGA Dev boards that feature the Xilinx Artix 7.。Get Started with our Learning FPGA Tutorials。Features。USB-C connector w/ 200MB/s data rate to board to board connectors。For use with projects that require data transfer rates greater than standard on board USB to serial 12Mbaudアズワン品番67-0423-43
SparkFun FTDI Starter Kit - 3.3V
SPARKFUN¥5,998税込¥6,5981個33日以内出荷Description。The SparkFun 3.3V FTDI Starter Kit gives you just what you need to get started with FTDI FT232RL USB to serial IC. The pinout of the included board matches the FTDI cable standard to work with official Arduino and cloned 3.3V Arduino boards. It can also be used for general serial applications. The major difference with this board is that it brings out the DTR pin as opposed to the RTS pin of the FTDI cable. The DTR pin allows an Arduino target to auto-reset when a new Sketch is downloaded. This is a really nice feature to have and allows a sketch to be downloaded without having to hit the reset button. This board will auto reset any Arduino board that has the reset pin brought out to a 6-pin connector.。The SparkFun FTDI Basic Breakout was designed to decrease the cost of Arduino development and increase ease of use(the auto-reset feature rocks!). Our Arduino Pro and LilyPad boards use this type of connector.。The included cable is a USB 2.0 type B to Mini-B 5-pin black cable.アズワン品番67-0424-75
SparkFun FT231X Breakout
SPARKFUN¥4,598税込¥5,0581個33日以内出荷Description。Introducing the SparkFun FT231X Breakout board, complete with the full UART hardware handshake feature! The pin-out of this board matches the FTDI cable to work with official Arduino and cloned Arduino boards. It can also be used for general serial applications.。This board still brings out the DTR pin as opposed to the RTS pin of the FTDI cable. The DTR pin allows an Arduino target to auto-reset when a new Sketch is downloaded. This is a really nice feature to have and allows a sketch to be downloaded without having to hit the reset button. This board will auto-reset any Arduino board that has the reset pin brought out to a 6-pin connector.。The coolest thing about the FT231X Breakout is that we have broken out ALL the pins for your use, making this board all the more hackable! It also uses a common microUSB jack.。One of the features of this board is a jumper on the back, which allows the VCC output to be configured to either 3.3V or 5V. This board ships default to 5V, but you can cut the default trace and add a solder jumper if you need to switch to 3.3V. It should be noted that the max input of the FT231X is only 3.3V, but it can operate down to 1.8V with external pull-ups and is also 5V tolerant.アズワン品番67-0419-85
SparkFun OpenScale
SPARKFUN¥11,980税込¥13,1781個33日以内出荷Description。The SparkFun OpenScale is a simple-to-use, open source solution for measuring weight and temperature. It has the ability to read multiple types of load cells and offers a simple-to-use serial menu to configure calibration value, sample rate, time stamp and units of precision.。Simply attach a four-wire or five-wire load cell of any capacity, plug the OpenScale into a USB port, open a terminal window at 9,600bps, and you'll immediately see mass readings. The SparkFun OpenScale will enable you to turn a load cell or four load sensors in a Wheatstone bridge configuration into the DIY weigh scale for your application.。The OpenScale was designed for projects and applications where the load was static(like the beehive in front of SparkFun HQ)or where constant readings are needed without user intervention(for example, on a conveyor belt system). A load cell with an equipped OpenScale can remain in place for months without needing user interaction!。On board the SparkFun OpenScale is the ATmega328P microcontroller, for addressing your communications needs and transferring your data to a serial terminal or to a data logger such as the OpenLog, an FT231 with mini USB, for USB to serial connection; the HX711, a 24-bit ADC for weigh scales; and the TMP102, for recording the ambient temperature of your system. The OpenScale communicates at a TTL level of 9,600bps 8-N-1 by default and possesses a baud rate configurable from 1,200bps to 1,000,000bps.。Get Started with the OpenScale Guide。Features。Operating Voltage:5V。Operating Ampage:80-100mA。Power Cycling above 500ms。Selectable 10SPS or 80SPS Output Data Rate。Local External Temperature Sensors。Fixed Adjustable Gainアズワン品番67-0426-48
SparkFun Beefy 3 - FTDI Basic Breakout
SPARKFUN¥5,798税込¥6,3781個33日以内出荷。Description。This is SparkFun Beefy 3 FTDI Basic Breakout for the FTDI FT231X USB to serial IC. The pinout of this board matches the FTDI cable to work with official Arduino and cloned 3.3V Arduino boards. It can also be used for general serial applications. Built upon the same foundation as our 3.3V SparkFun FTDI Basic Breakout, the Beefy 3 is equipped with an AP2112K voltage regulator making this FTDI basic breakout board capable of handling a current load of up to 600 mA! With the addition of a more "Beefy" voltage regulator your will now be able to power a 3.3V project directly from the FTDI. The pinout of this board matches the FTDI cable to work with official Arduino and cloned 3.3V Arduino boards.。This board brings out the DTR pin as opposed to the RTS pin of the FTDI cable. The DTR pin allows an Arduino target to auto-reset when a new Sketch is downloaded. This is a really nice feature to have and allows a sketch to be downloaded without having to hit the reset button. This board will auto reset any Arduino board that has the reset pin brought out to a 6-pin connector. The pins labeled BLK and GRN correspond to the colored wires on the FTDI cable. The black wire on the FTDI cable is GND, green is DTR. Use these BLK and GRN pins to align the FTDI basic board with your Arduino target.。There are pros and cons to the FTDI Cable vs the FTDI Basic. This board has TX and RX LEDs that allow you to actually see serial traffic on the LEDs to verify if the board is working, however this board now requires a Micro-B USB cable. The FTDI Cable is well protected against the elements, but is large and cannot be embedded into a project as easily. The FTDI Basic uses DTR to cause a hardware reset where the FTDI cable uses the RTS signal.。This board was designed to decrease the cost of Arduino development and increase ease of use(the auto-reset feature rocks!). Our Arduino Pro and LilyPad boards use this type of connector.アズワン品番67-0430-06