クリモマスター風速計本体・プローブ・プリンター・ロール紙のセット品です。携帯型風速計のハイエンドモデル。熱式風速計トップクラスの測定精度2%を達成しました。最大20000データを本体メモリに記録できます。
用途クリーンルームなどの高機能空調/生産設備や生産工程の風速確認・調整/製品の開発や検査工程/空調冷凍機器・設備の運用/管理/空調冷凍機器・設備の試験/開発/建物内の風速・換気風量計測/バイオハザード対策用キャビネットの性能試験/フィルム製造における材料押し出し後の風速計測/食品、梱包材等のエアー搬送装置の風速計測電源単3形乾電池X6本、ACアダプタ(オプション)ケーブル長(m)2風速(m/s)0.01~5.00プリンター印字方式/感熱ラインドット方式用紙サーマル紙(感熱紙)データメモリ最大20000データ風温(℃)-20.0~70.0印字速度最大100mm/秒応答速度7秒RoHS指令(10物質対応)対応プローブ形状無指向性(針状)紙幅(mm)58相対湿度(%RH)2.0~98.0