カテゴリ
- テープ(8)
- 制御機器(4)
- 物流用品(1)
- 切削工具(1)
絞り込み
エコロジープロダクト
「trs5-15」の検索結果

リードスイッチ 1セット 50個入
KEMET¥229,800税込¥252,7801セット(50個)7日以内出荷High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
リードスイッチ
KEMET¥2,198税込¥2,4181個7日以内出荷仕様●接点構成:SPST-NC●最大スイッチング電流:0.5A●最大スイッチング電力:50W●最大スイッチング電圧:140V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0776アズワン品番65-7813-44
リードスイッチ
KEMET¥2,198税込¥2,4181個7日以内出荷仕様●接点構成:SPST-NC●最大スイッチング電流:0.27A●最大スイッチング電力:60.5W●最大スイッチング電圧:264V ac●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:8.2 Dia. (Without Clamp)mm●寸法:8.2 Dia. x 50 (Without Clamp)mm●コード番号:188-0961アズワン品番65-7813-81
リードスイッチ 1セット 50個入
KEMET¥229,800税込¥252,7801セット(50個)7日以内出荷。High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
ロープスリング500Kg
TRUSCO(3件のレビュー)¥2,998~税込¥3,298~1本当日出荷強靭なポリエステル原糸を芯糸に使用。ワイヤーの様にバリが出ないので、手にやさしい。アイ部と本体部は一体の為、アイ部が抜けることは、ありません。外面部も繊維の為、商品を傷つけることは、ありません用途パイプ、鋼管類の吊上げ、下げ作業に 傷つくと困る塗装済の製品種別両端アイ形材質内芯:ポリエステル原糸、外カバー:ポリエステル原着糸使用荷重(t)0.5使用荷重(kg)500:(TRS5-15~-40) 800:(TRS8-15~-40)アイ部幅(mm)25破断荷重3.2tアイの長さ(mm)190使用温度100℃以下
ラバーシール TRS5
岩田製作所¥9,798~税込¥10,778~1袋(1本)翌々日出荷材質EPDM幅(mm)19.1色黒高さ(mm)13.5穴サイズ(mm)5.8RoHS指令(10物質対応)対応硬度(ショア A)20~30
ラバーシール TRS5-2
岩田製作所¥10,980~税込¥12,078~1袋(1本)翌々日出荷材質EPDM幅(mm)19.1高さ(mm)14.3穴サイズ(mm)8.7RoHS指令(10物質対応)対応硬度(ショア A)20~30
ラバーシール TRS5-4
岩田製作所(1件のレビュー)¥30,980税込¥34,0781袋(1本)翌々日出荷材質EPDM幅(mm)25.4色黒高さ(mm)25.4粘着性強力穴サイズ(mm)15.9RoHS指令(10物質対応)対応硬度(ショア A)20~30
ラバーシール TRS5-3
岩田製作所¥21,980税込¥24,1781袋(1本)翌々日出荷材質EPDM幅(mm)23.9色黒高さ(mm)19.3粘着性強力穴サイズ(mm)12.7RoHS指令(10物質対応)対応硬度(ショア A)20~30
ラバーシール TRS15-4
岩田製作所¥9,698税込¥10,6681袋(1本)翌々日出荷材質EPDM幅(mm)19.1色黒高さ(mm)12.7粘着性標準RoHS指令(10物質対応)対応硬度(ショア A)20~30
ラバーシール TRS15-3
岩田製作所¥5,398税込¥5,9381袋(1本)翌々日出荷材質EPDM幅(mm)19.1色黒高さ(mm)6.4粘着性標準RoHS指令(10物質対応)対応硬度(ショア A)20~30
ラバーシール TRS15-2
岩田製作所¥5,398税込¥5,9381袋(1本)翌々日出荷材質EPDM幅(mm)12.7色黒高さ(mm)9.5粘着性標準RoHS指令(10物質対応)対応硬度(ショア A)20~30
ラバーシール TRS15-1
岩田製作所¥4,198税込¥4,6181袋(1本)翌々日出荷材質EPDM幅(mm)12.7色黒高さ(mm)6.4粘着性標準RoHS指令(10物質対応)対応硬度(ショア A)20~30
3枚刃 油穴付き超硬ドリル ADO-TRS 5Dタイプ
OSG(オーエスジー)¥57,980税込¥63,7781本4日以内出荷Rギャッシュにより、「スラスト抵抗の高さ」と「切りくずトラブル」という3枚刃ドリル特有の課題を解決しました。2枚刃に匹敵する低抵抗と、細かく安定した切りくず形状を実現します。切りくずをスムースに排出する広いチップポケット。高い耐久性「EgiAsコーティング」を採用。用途低炭素鋼、軟鋼、中炭素鋼、高炭素鋼、合金剛、調質鋼、焼入鋼(45~50HRC)、ステンレス鋼、鋳鉄、ダクタイル鋳鉄、チタン合金(タイプにより対応被削材は異なります)の穴あけ材質超硬刃数3タイプ5D表面処理EgiAsコーティング給油方式オイルホール有ねじれ角(°)30直径許容差h8