カテゴリ
- 作業工具(4)
- 制御機器(3)
- 配管・水廻り設備部材(3)
- 学童・教育用品(2)
- バイク純正部品(1)
- 整備工具・ウェア・ツーリング用品(1)
絞り込み
ブランド
エコロジープロダクト
「ts mws」の検索結果

TS継手水栓ソケット(インサート付き)
東栄管機¥209~税込¥230~1個当日出荷から4日以内出荷圧力配管で使用出来ます。用途VPパイプ用継手。材質硬質ポリ塩化ビニル(PVC)形状ソケットねじの種類Rp
TSメタル給水栓ソケット
クボタケミックス(旧:クボタシーアイ)(1件のレビュー)¥519~税込¥571~1個当日出荷材質硬質ポリ塩化ビニール(PVC)形状ソケット種類塩ビ・樹脂管用継手接続ねじ種類Rp
透明TS メタル給水栓ソケット
クボタケミックス(旧:クボタシーアイ)¥899~税込¥989~1個当日出荷から6日以内出荷材質硬質ポリ塩化ビニール形状ソケット種類塩ビ・樹脂管用継手規格メーカー規格接続ねじ種類Rp
ツールセット TSX950
TONE(トネ/旧:前田金属工業)¥94,980税込¥104,4781セット(86点組)欠品中産業機械、自動車整備向けとして様々な場面で活躍する充実した内容のセットです。 自動車整備用・各種産業機械用の整備として役立つ充実のフルアイテムツールセットです。質量(kg)22.5差込角(mm)9.5・12.7セット商品数86ケース寸法(幅×奥行×高さ)(mm)508×232×302
ツールセット TSS450
TONE(トネ/旧:前田金属工業)¥74,980~税込¥82,478~1セット(62点組)当日出荷工具を厳選し、各種産業機械の整備に適した標準セットです。多彩な機能と作業性のよいツールチェストを採用しました。質量(kg)21.1差込角(mm)12.7セット商品数62ケース寸法(幅×奥行×高さ)(mm)508×232×302
ミニワイヤーストリッパー
TSUNODA(ツノダ)(1件のレビュー)¥1,998税込¥2,1981個当日出荷挟み幅の調節で太さの異なるより線の皮むきが簡単に!トラスコ品番828-3584全長(mm)127質量(g)70種類精密プライヤ頭部厚(mm)8頭部幅(mm)14先端長(mm)28柄幅(mm)50皮むき能力電線断面積0.25~2.0mm2までの単線およびより線切断能力(Φmm) より線2
ヒューズ付き端子台Weidmuller 10mm ピッチ 5×20mmWSIシリーズ
ワイドミュラー¥8,498税込¥9,3481袋(5個)7日以内出荷仕様レベル数:シングル 、 ケーブルサイズ:20 → 8 AWG 、 色:茶 、 ピッチ:10mm 、 ヒューズサイズ:5 x 20mm 、 定格電流:6.3A 、 定格電圧:500 V 、 端子方法:埋め込みネジ 、 レール型の互換性:TS35 、 シリーズ:WSI 、 動作温度 Max:+120℃ 、 動作温度 Min:-50℃RoHS指令(10物質対応)対応
ヒューズ付き端子台Weidmuller 7.9mm ピッチ 5×20mmWSIシリーズ
ワイドミュラー¥3,398税込¥3,7381個7日以内出荷仕様レベル数:シングル 、 ケーブルサイズ:20 → 8 AWG 、 色:ベージュ 、 ピッチ:7.9mm 、 ヒューズサイズ:5 x 20mm 、 定格電流:6.3A 、 定格電圧:10 → 36 V dc 、 端子方法:埋め込みネジ 、 レール型の互換性:TS35 、 シリーズ:WSI 、 動作温度 Max:+120℃ 、 動作温度 Min:-50℃ 、 CSA認定、UL認定、SEV、DEMKO、NEMKO、LLOYDS REGISTER OF SHIPPING、SETI、KEMA、Reg of USSR. 定格電圧値及び定格電流値はVDE定格です。. ヒューズ付きLED. このWeidmullerヒューズ端子は、回転保持レバー付きヒューズ端子と、プラグインSIHAヒューズホルダ付きヒューズ端子の2つの異なるタイプで使用できます。ヒューズホルダは開レバースタイルで、ヒューズの取り付け時には覆い隠され、シングルLEDでヒューズの障害を指示RoHS指令(10物質対応)対応
モニタリングリレー Crouzet SPDT 3×208→3×480V ac 92.6mm
CROUZET¥18,980税込¥20,8781個7日以内出荷仕様監視アプリケーション:位相、電圧●電源電圧:3 x 208 → 3 x 480 V ac●接点構成:SPDT●電圧感度:過電圧●電気フェーズ:3●電圧検出範囲:183 → 528 V ac●位相感度:位相障害 , 相順●遅延時間: 650 ms●幅:92.6mm●MWSシリーズ位相制御リレー. 3相ネットワーク制御: 相順位、相の総損失 マルチ電圧: 3 x 208 → 3 x 480 V ac 独自の電圧供給を制御 真の実効値(true RMS)で測定。 LEDステータスインジケータRoHS指令(10物質対応)対応
マルチストリッパー
TSUNODA(ツノダ)¥3,398税込¥3,7381丁8日以内出荷【ワイヤーストリップ】。線径自動調節でサイズ合わせ不要。複数線も同時にストリップ。【カシメ(簡易圧着)】。ギボシ端子やオーブンバレル端子のカシメに。【ワイヤーカット】。切れ味の良い、別端子のケーブルカッター。用途ケーブルの被覆剥き、カット、ギボシ端子やオープンバレルのカシメ(簡易圧着)に。全長(mm)207質量(g)302切断能力[IV線・より線] 0.2sq-5.5sq(AWG24~10)圧着端子ギボシ端子・オープンバレル端子[1.25sq-5.5sq(AWG16~10)]
Himax CMOS Imaging Camera - HM01B0
SPARKFUN¥3,698税込¥4,0681個33日以内出荷。Description。The HM01B0 from Himax Imaging is an ultra low power CMOS Monochrome Image Sensor that enables the integration of an "Always On" camera for computer vision applications such as gestures, intelligent ambient light and proximity sensing, tracking and object identification. The sensor allows the sensor to consume very low power of <2mW at QVGA 30FPS. This low power consumption and vision applications camera comes with a ribbon cable that mates to the camera connector populated on the following products:MicroMod Machine Learning Carrier Board。Artemis Development Kit。Edge Development Board - Apollo3 Blue。The HM01B0 contains 320×320 pixel resolution and supports a 320×240 window mode which can be readout at a maximum frame rate of 60FPS, and a 2×2 monochrome binning mode with a maximum frame rate of 120FPS. The video data is transferred over a configurable 1bit, 4bit or 8bit interface with support for frame and line synchronization. The sensor integrates black level calibration circuit, automatic exposure and gain control loop, self-oscillator and motion detection circuit with interrupt output to reduce host computation and commands to the sensor to optimize the system power consumption.。Features。Image Sensor。Ultra Low Power Image Sensor(ULPIS)designed for Always On vision devices and applications。High sensitivity 3.6μ BrightSenseTM pixel technology。320×320 active pixel resolution with support for QVGA window, vertical flip and horizontal mirror readout。Programmable black level calibration target, frame size, frame rate, exposure, analog gain(up to 8x)and digital gain(up to 4x)。Automatic exposure and gain control loop with support for 50 / 60Hz flicker avoidance。Flexible 1bit, 4bit and 8bit video data interface with video frame and line sync。Motion Detection circuit with programmable ROI and detection threshold with digital output to serve as an interrupt。On-chip self oscillator。I2C 2-wire serial interface for register access。High CRA for low profile module design。Sensor Parameters。Active Pixel Array 320×320。Pixel Size 3.6 μm×3.6 μm。Full Image Area 1152 μm×1152 μm。Diagonal(Optical Format)1.63 mm(1/11″)。Scan Mode:Progressive。Shutter Type:Electronic Rolling Shutter。Frame Rate MAX 51 fps @ 320×320, 60 fps @ 320×240(QVGA)。CRA(maximum)30℃。Sensor Specifications。Supply Voltage:Analog - 2.8 V, Digital - 1.5V(Internal LDO:1.5V - 2.8V), I/O - 1.5 - 2.8V。Input Reference Clock:3 - 50 MHz。Serial Interface(I2C):2-wire, 400 KHz max.。Video Data Interface:1b, 4b, 8b with frame / line SYNC。Output Clock Rate MAX:50 MHz for 1bit, 12.5 MHz for 4bit, 6.25 MHz for 8bit。Est. Power Consumption(include IO with 5pF load):QVGA 60FPS(Typical)<4 mW。QVGA 30FPS(Typical)<2 mWアズワン品番67-0427-08
SparkFun MicroMod Artemis Processor
SPARKFUN¥6,198税込¥6,8181個33日以内出荷Description。Leveraging the ultra powerful Artemis Module, the SparkFun MicroMod Artemis Processor is the brain board of your dreams. With a Cortex-M4F with BLE 5.0 running up to 96MHz and with as low power as 6uA per MHz(less than 5mW), the M.2 MicroMod connector allows you to plug in a MicroMod Carrier Board with any number of peripherals. Let's have a look at what this processor board has to offer! If you need Machine Learning capabilities, Bluetooth, I2C functionality to connect to all our amazing Qwiic boards, and more the Artemis Processor is the perfect choice for your MicroMod Carrier Board.。At the heart of SparkFun's Artemis Module is Ambiq Micro's Apollo3 processor, whose ultra-efficient ARM Cortex-M4F processor is spec'd to run TensorFlow Lite using only 6uA/MHz. We've routed two I2C buses, eight GPIO, dedicated digital, analog, and PWM pins, multiple SPI as well as QuadSPI, and Bluetooth to boot. You really can't go wrong with this processor. Grab one today, pick up a compatible carrier board, and get hacking!。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod Artemis Processor Guide。Features。Artemis General Features。1M Flash / 384k RAM。48MHz / 96MHz turbo available。6uA/MHz(operates less than 5mW at full operation)。48 GPIO - all interrupt capable。31 PWM channels。Built in BLE radio and antenna。10 ADC channels with 14-bit precision with up to 2.67 million samples per second effective continuous, multi-slot sampling rate。2 channel differential ADC。2 UARTs。6 I2C buses。6 SPI buses。2/4/8-bit SPI bus。PDM interface。I2S Interface。Secure 'Smart Card' interface。FCC/IC/CE Certified(ID Number 2ASW8-ART3MIS)。Specific Peripherals made available on MicroMod Artemis:1x USB dedicated for programming and debug。1x UART with flow control。2x I2C。1x SPI。1x Quad-SPI。8x Fast GPIO。2x Digital Pins。2x Analog Pins。2x PWM。1x Differential ADC pair。Status LED。VIN Level ADC。Additional peripherals are available but are shared on dedicated MicroMod pins.アズワン品番67-0423-05
Ilmberger Frame Covers Carbon - Bmw S 1000 Rr Right Side | RAA_021_S100S_K_only_right_side
ILMBERGER (イルムバーガーカーボンパーツ)¥44,980税込¥49,4781個36日以内出荷