日本イトミック15日以内出荷から26日以内出荷
自動水栓付きの元止め式壁掛け電気温水器「ESWM」シリーズ。自動水栓制御を本体に集約し、省施工を実現。自動水栓の制御部を温水器本体へ内蔵した設計により、配管本数を最小化。限られたスペースでも設置しやすい構造です。膨張水は蛇口先端からの少量滴下のみで、排出配管は不要です。4タイプの自動水栓から選択可能。用途や設置環境に応じて4種類の自動水栓をご用意しています。・FW:湯水切替タイプ(湯/水ボタン搭載)。・SW:スワン形状タイプ。・SK:壁付タイプ。・SS:台付スタンダードタイプ。湯かげんダイヤルで出湯温度を簡単調整。ダイヤル操作のみで、約34~43℃の範囲の出湯温度を調整可能。
用途オフィスビル・福祉施設・病院などの個室・公共施設の共有部の洗面スペースなど容量(L)貯湯量:3寸法(幅W×奥行D×高さH)(mm)235×147×235設定温度(℃)75消費電力(kW)0.6出湯温度(℃)約34~43配管方向給水口:360℃可変可、給湯口・取水口:上向き沸き上がり時間(分)19分※水温15℃/沸き上がり温度75℃時