カテゴリ
- 印刷用紙/インク/印刷機(3)
- 物流用品(1)
- 溶接用品(1)
- 測定用品(1)
- 事務用品(1)
- パソコン/周辺機器(1)
- 作業工具(1)
絞り込み
「tss-se」の検索結果

セキュリティシール(転写なしタイプ)
TRUSCO¥3,398税込¥3,7381組(100枚)当日出荷転写なしタイプで、シール本体に開封跡が残ります。(被着体にシール跡が残りません)。ラベルをはがすとシール面に「OPEN VOID」の文字が浮き出るようになっていますので、一目で開封の確認ができます。ラベルにだけ文字が残り、被着体を汚しません。色白取付け方法粘着シール表示内容OPEN VOID
帆布メール用ボストンSED-1錠タイプ
三栄産業¥9,398税込¥10,3381個当日出荷擦り切れに強く、耐久性に優れた帆布生地を使用したボストンバッグです。ダイヤル錠とバッグが一体となったタイプです。任意の開錠番号への設定可能な可変式で、キーの管理が不要です。ポケット上部には時間指定等のシールを貼るためのスペースがあります。両面に宅配伝票用透明ポケットが付いているので梱包無しでそのまま配送することができます。用途本社・支社、工場間の書類等のやり取りに。材質帆布
テーパースケールミニセット
全晴¥4,798税込¥5,2781セット5日以内出荷小型のテーパースケール3サイズと直尺がセットになった製品です。 自動車部品の品質チェックに必要な1mm、3mm、5mmスキがセットになっています。用途スキマ測定器として。プレスパネルと検査冶具の品質チェック用など、様々な用途でご利用いただけます。セット内容TS-SL1、TS-SL3、TS-SL5、TS-T20、結束用ダブルリング種別ミニセット(1mm、3mm、5mmスキ用)材質ステンレス品番TS-SSE(旧品番TS-S)目量(mm)1板厚(mm)1.1
天吊りハンガー2面設置タイプ
AURORA(共栄商事)¥70,980~税込¥78,078~1個5日以内出荷耐震計算に基づいた安全設計。 1本のパイプでディスプレイ2台を両面設置。 便利な機器収納スペース付き。
ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個翌々日出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PRO 溶接機アクセサリ 0.5kg 0.8mm
RS PRO¥9,598税込¥10,5581個7日以内出荷RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様アクセサリタイプ = ステンレス鋼線材併用可能製品 = ミグ溶接法重さ = 0.5kgワイヤ径 = 0.8mm