用途クラス最強トルク締付能力(普通ボルト)M12-M36締付能力(高力ボルト)M10-M27付属品バッテリー・充電器別売幅(mm)94全長(mm)217質量(kg)3.8(バッテリ含)高さ(mm)297電圧(V)36打撃数(min-1[回/分])0~2300角ドライブsq(mm)19機能部材を傷つけにくいハンマケースカバー/LEDライト2灯×2/バッテリ保護回路/ソフトグリップ/大型フック付/防滴・防じん:APT最大締付トルク(N・m)1350バッテリー容量(Ah)2.5×2防塵防水性能IP56モード3段階正逆転オートストップ+スイッチ全速モード/パワー切替:4段階回転数(min-1[回/分])0~1800適合バッテリーBL4020/BL4025/BL4040/BL4040F/BL4050F/BL4080F振動3軸合成値(m/s2)17.5※EN60745-2-2規格に基づき測定1充電当たりの作業量高力ボルト(M24):(F10T)約250本、締付け時間約1.5秒/高力ボルト(M27):(F10T)約160本、締付け時間約2秒※数値は参考値です。バッテリの充電状態や作業条件によって異なります。